SK (Niigata Seiki) Measuring Tape Kaidan with Holder (Meteran)

Sebelum PPN:
Rp499.900
Spesifikasi
Cell Spacing (mm)Scale: Upper and lower row 1
CoatingNylon coating
Color (Body)Black
Included AccessoriesNail caulkingx2
Length Tolerance (mm)±{(0.2+0.1L)+0.2}
MagnetNone
ScaleCm eyes on both sides (vertical numbers on the back)
Tape Length (m)5
Tape Width (mm)25
Teeth SpacingIncluded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Greatly improved horizontal holding power! Super-rigid tape that is resistant to breakage and bending.
It is a step-like scale that makes it easy to see the scale in 1 mm units.
It is a 2mm point scale that allows you to grasp the numerical value by even-numbered jump.
You can instantly grasp the numerical value with the 3-color scale.
The back side is a double-sided scale with a vertical scale.
The numbers are large and easy to read.
Nylon coated tape that is resistant to friction.
Hardened nails that are durable and hard to bend.
A non-slip rubber grip.
Comes with a belt clip and strap.
For dimensional measurement
* Measurement length in L = m units (rounded up)
Warning
* Measurement length in L = m units (rounded up)
Feature
Greatly improved horizontal holding power! Super-rigid tape that is resistant to breakage and bending.
It is a step-like scale that makes it easy to see the scale in 1 mm units.
It is a 2mm point scale that allows you to grasp the numerical value by even-numbered jump.
You can instantly grasp the numerical value with the 3-color scale.
The back side is a double-sided scale with a vertical scale.
The numbers are large and easy to read.
Nylon coated tape that is resistant to friction.
Hardened nails that are durable and hard to bend.
A non-slip rubber grip.
Comes with a belt clip and strap.
Use
For dimensional measurement

Ulasan Produk

Tidak ada ulasan