Spesifikasi
| Aspect Ratio | 16:9 |
|---|---|
| Bluetooth | 5.1 |
| Content | NebulaCapsule3, remote control (includes two AAA batteries), AC adapter, USB-C & USB-C cable, quick start guide, 18-month warranty + 6-month warranty (after registering as an AnkerJapan official website member), customer support |
| Correction Function | Keystone correction: Vertical (auto/manual), Horizontal (auto/manual), Autofocus |
| Display | Projection Mode: Front/Rear |
| Height (mm) | About 160 |
| Image Size | Projection: 40-120 inches |
| Input Terminal | HDMI2.1(ARC) |
| Light Source | LED |
| Main application | Household use |
| Mass (g) | About 850 |
| Mounting Type | Stand type |
| Offset | 1 |
| Operation | It can be controlled using the included infrared remote control and the NebulaConnect remote control app for Android and iOS. Some operations can also be performed from the NebulaCapsule3 itself. |
| Recharging Time (hour) | 3.5 |
| Resolution | 1920x1080 |
| speaker | 8W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The next generation model of the hugely popular Capsule ll: The definitive mobile projector that has evolved in every way while retaining the compactness of the popular Nebula Capsule ll model.
Equipped with GoogleTV: It provides better operability and a new content recommendation function. You can also press the Netflix button on the remote control to jump directly to the official app, making operation smoother.
Expanded from 100 inches to a large 120-inch screen: It is possible to project a large screen of up to 120 inches, which is hard to imagine given its compact size, smaller than a 500ml can that fits in one hand.
Achieve clearer image beauty: Upgrade from HD to Full HD. High resolution makes every detail clear and conveys texture realistically. HDR10 compatible, giving deep shades of black and white, which are considered difficult to express.
* First-time setup: When starting up this product for the first time, follow the on-screen instructions to update the firmware and then complete the first-time setup. Also, be sure to update your firmware frequently to keep it up to date.
*Copyright-protected content provided by Netflix cannot be mirrored or screencast. To watch copyright-protected content from these content providers, please download the app directly from this product.
*If you use AirPlay, you will need to download the app from the Google Play Store.
Equipped with GoogleTV: It provides better operability and a new content recommendation function. You can also press the Netflix button on the remote control to jump directly to the official app, making operation smoother.
Expanded from 100 inches to a large 120-inch screen: It is possible to project a large screen of up to 120 inches, which is hard to imagine given its compact size, smaller than a 500ml can that fits in one hand.
Achieve clearer image beauty: Upgrade from HD to Full HD. High resolution makes every detail clear and conveys texture realistically. HDR10 compatible, giving deep shades of black and white, which are considered difficult to express.
* First-time setup: When starting up this product for the first time, follow the on-screen instructions to update the firmware and then complete the first-time setup. Also, be sure to update your firmware frequently to keep it up to date.
*Copyright-protected content provided by Netflix cannot be mirrored or screencast. To watch copyright-protected content from these content providers, please download the app directly from this product.
*If you use AirPlay, you will need to download the app from the Google Play Store.
Feature
SpecificationHardware: CPU: Quad-core ARM Cortex-A53 / GPU: Quad-core G52MC1 / RAM: 2GB / ROM: 16GB / Wi-Fi: Supported / Fan noise: Approximately 28db
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
