Beli USB Sharing Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UGREEN 2 in 4 Out USB 2.0 Sharing Switch BoxDeskripsi:Share 4 USB devices between 2 Computers This 4Port USB Switch is an excellent choice to share 4 USB devices between two Comptuers;It's ideal for sharing a printer or scanner in a small office environment;It's also great for use at home if you have multiple PCs or Macs;Switch at One Push, LED Indicates 2 HostsEasily switch between 2 Computers via a push button with LED indicats the active computer; Power for More Power up the switch via the Micro USB port to access devices such as External HDD, Digital Video Cameras and more; Supports More Systems & Hassle Free Compatible with Windows 10/8/8.1/7 / Vista / XP and Mac OS X, Linux and Chrome OS; No driver installation required for compatible systems;atribut:
- Color: Black
- Cable Length (m): 1.5
- Monitor Connections: 4 Ports
- Computer Connections: 2 Ports
- Max. Power Supply (V): 5
- Kramer RS−232 to USB TranslatorDeskripsi:FC−70R is a protocol translator from RS−232 to USB signals to enable remote control of secure and non−secure HighSecLabs products. HighSecLabs products are controlled using keyboard shortcuts. FC−70R translates RS−232 control commands into keyboard shortcuts.atribut:
- Input: 2 USB-A
- Output: 1 USB-B 1 RS-232
- Robot USB HUBatribut:
- Color: Black
- Type: USB Hub
- Input: USB 2.0x1 Micro USB 5V
- Output: USB 2.0x4
- Data Transfer Rate (Mbps): 480
- Cable Length (cm): 80
- Size (mm): 66x24x20
- ViewSonic Wireless Presentation Display (Layar Display)Deskripsi:The ViewSonic® CDE4320 is a 43’’ presenation display with a slim even bezel, offering the combination of cost-efficiency and ease of installation for corporate, retail and hospitality environments. Integrated with an embedded media player, the CDE4320 is able to easily playback high definition messaging via USB port. Versatile connectivity options include 2 HDMI-IN ports, RS232 input, SPDIF output etc. The slim-bezel CDE4320 delivers sharp and vivid images to ensure crisp pictures and smooth content playback.atribut:
- Aspect Ratio: 16:9
- Synology DiskStationDeskripsi:Synology DiskStation DS1019+ is a 5-bay NAS designed for small offices and professional home users. With versatile built-in applications, DS1019+ easily fulfills your various office requirements, including collaboration, file sharing, data backup and recovery, and is even ready for virtualization deployment. Its 4K video transcoding capability also makes it a perfect fit for streaming and sharing your ultra HD video collections.
- Mikrotik Routers and WirelessDeskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
- tp-link Dual-Band Gigabit Wi-Fi 6 RouterDeskripsi:Gigabit WiFi for 8K Streaming – 5400 Mbps WiFi for faster browsing, streamings, and downloading, all at the same time. Fully Featured Wi-Fi 6 – Equips with the top structure of 4T4R and HT160 on the 5 GHz band to enable 4.8 Gbps ultra-fast connection. Connect 200+ Devices – Supports MU-MIMO and OFDMA to reduce congestion and quadruple the average throughput.** Extensive Coverage – 6× antennas and Beamforming ensure broad coverage. HomeShield – TP-Link's premium security services keep your home network safe with cutting-edge features for network and IoT protection.* More Vents, Less Heat – Improved vents area unleash the full power of the whole machine. USB Sharing – 1× USB 3.0 port enables easy media sharing and private cloud building. Easy Setup – Set up the router in minutes with Tether app.atribut:
- System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
- Dimensions (WxDxH) (inch): 10.7x5.8x1.9 (272.5x147.2x49.2mm)
- Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5.0GHzIEEE 802.11ax/n/b/g 2.4GHz
- WiFi Speeds (Mbps): AX54005GHz: 4804 (802.11ax)2.4GHz: 574 (802.11ax)
- WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performance4×4 MU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency
- Power (V/A): 12/2.5
- Processor: 1.5GHz Triple-Core CPU
- Protocols: IPv4IPv6
- USB Support: 1× USB 3.0 PortSupported Partition Formats:NTFS, exFAT, HFS+, FAT32Supported Functions:Apple Time MachineFTP ServerMedia ServerSamba Server
- WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
- Aver Full HD Video Conference SystemDeskripsi:EVC170Full HD Endpoint with a Built-In Meeting ServerThe EVC170 delivers the best price–performance ratio in video conferencing. Its built-in meeting server offers optimal unified video communication for medium-to-large meeting rooms.People video resolutions- HD 1080p (1920 x 1080), up to 60fps- HD 720p (1280 x 720)- 480p (848 x 480)- 4CIF (704 x 576)- CIF (352 x 288)- SIF (352 x 240)- All resolutions at 30fps Content video resolutions- HDMI supported resolutions:- 1080p (1920 x 1080)- 720p (1280 x 720)- D1 (720 x 480)- SXGA (1280 x 1024)- XGA (1024 x 768)- SVGA (800 x 600)- VGA (640 x 480)- Output resolutions:- Up to HD1080p (1920 x 1080) at 60 fpsVideo standards- H.264, H.264 HP, H.264 SVC,H.263+, H.263- H.239 dual-video streams- BFCP content sharingNetwork- 10/100/1000Mbps- NAT/firewall traversal (H.460)- High Efficiency Lost Packet Recovery (HELPeR™)- API support via Telnet- Packet Loss Recovery (PLR)- Wake-on-LAN (WOL) support- IPv4 and IPv6 support- Network test- Quality of service (QoS)- VLAN (802.1Q / 802.1P)- EAP 802.1xatribut:
- Package Contents: Main system unit (codec) eCam PTZ IV camera EVC microphone array IR remote control with batteries Power supply Cables Warranty card Quick guide
- Communications: H.323, SIP standards, SIP TLS WebRTC (License Required) Call-Quality bandwidth 64Kbps ~ 8Mbps RJ45 network LAN (10/100/1000) Manual max. bandwidth settings
- Camera: eCam PTZ IV camera 2-megapixel CMOS sensor 18X total zoom (12X optical + 1.5X digital) ±130° pan; +90°/-25° tilt 72° FOV (H); 43° FOV (V); 82° FOV (diagonal)
- Audio Outputs: HDMI x 2 Line-out (3.5 mm)
- Other Supported Standards: H.224, H.225, H.245, H.281, H.323 Annex Q, H.460 RTP, RTCP, H.350, SRTP, H.235, HTTP, HTTPs, Telnet, DHCP, DNS
- Dimensions (LxWxH) (mm): Main system (codec): 320x262.7x37.2, eCam PTZ IV: 180x144x184, EVC microphone array: 131.9x118.6x25.5
- Operating Temperature (°C): 0 to 40
- Operation & Storage Humidity (%): 20 to 80
- Optional Accessories: Additional microphone Camera mount USB-to-RS232 converter
- Packing Dimensions (mm): 376x300x243
- Power Consumption (V/A): WIAJ 12,5
- Power Supply (V/Hz): AC 100-240, 50/60
- Security: AES (Advanced Encryption Standard) function (128-bit) and H.235 Password protection for system settings Password protection for remote system management
- Software Options: WebRTC License Upgrade up to 4 sites license (Exclusive in India)
- Storage Temperature (°C): -20 to 60
- Web Management Tool: Remote management Live monitoring Firmware update Phonebook download/upload/edit Restore system settings Export call history HTTP and HTTPs
- Sharp Water Dispenser Bottom Loading (Galon Bawah)atribut:
- SNI License: Yes
- SNI Number: 020/LSP/QI/06-VIII/2024
- Ricoh Interactive Whiteboard with Original Standatribut:
- Panel Size: Diagonal: 55\" wide (1387mm)
- Display Type: Liquid crystal display
- Backlight: LED System
- Resolution: Max: 1920x1080 (Full HD)
- Color: Max. Over 16770000 colors
- Dimensions (mm): 1360x125x830
- Frequency (Hz): 50/60
- Voltage (V): 100-240
- Aver Video ConferenceDeskripsi:Professional conferencing system for mid-to-large roomsThe VC520 Pro is equipped with a 12X optical zoom and daisy-chain speakerphone that deliver a lifelike audiovisual experience. With 1080p HD quality, Sony True WDR, and IP-based management features, the VC520 Pro is the professional conferencing system your enterprise needs.Specs:Camera- Sony super-low-light 2M pixel sensor for clear and natural imaging in low-light conditions.- Resolution: (16:9) 1920x1080, 1600x900, 1280x720, 960x540, 848x480, 800x448, 640x360, 424x240, 320x180; (4:3) 800x600, 640x480, 480x360, 320x240 at 60, 30, 15fps.- SmartFrame for automatic FOV adjustment to fit all participants.- True WDR up to 120dB: Superb backlight compensation technology for optimizing light balance in high-contrast conditions.- Zoom: 18X total zoom (12X optical zoom).- Wide field of view (DFOV): 82°.- Lens focal length: 3.9 mm (wide) ~ 47.3 mm (tele).- Lens F#: 1.8 (wide) ~ 2.8 (tele).- Mirror, Flip, AE, white balance: aut o, manual override via PTZApp.- Minimum focus distance: 1.5 m.- Standard tripod screw holes and Kensington slot. Motorized Pan & Tilt Movement- Pan: ±170°- Tilt: +90° (up) -30° (down)- 10 camera presets (through remote control)- Fast and quiet pan & tilt movementVideo Format- YUV, MJPEG, H.264- Network video compression format: H.264- Network protocols: RTSP, RTMP Speakerphone- Full duplex microphone array with echo cancellation- Advanced noise suppression- Dual-microphone array- 3.5 mm phone-in jack- 3.5 mm line out- Speaker: 6W, Adjustable to 90dB SPL at 0.5 m- Microphone frequency response: 120Hz-16kHz- Microphone sensitivity: -34± 2 dBV @1KHz, 94dBSPL- Microphone distortion: < 1% from 150Hz- Microphone support range: Diameter 6M- Touch controls for volume down/up, mute, phone input, call, and hang-up- Bridge phone-in and USB into one call- Security: Kensington slotAudio Format- AAC-LC- Network protocol: RTSP, RTMP LAN- 10/100/1000 MbpsConnectivity- 12V/5A power adaptor- Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain)- USB 3.1 Type-B connector- IP (RJ45) USB- 3.1 Gen 1 Type-B, backward compatible with USB 2.0- UVC (USB video class) 1.1- UAC (USB audio class) 1.0Control- IR remote control- VISCA/Pelco-P/Pelco-D via RS232 (128 preset points via VISCA command)- Remote side: VISCA over IP, IP (RJ45)- UVC/UAC plug-and-play- WebUI: Browser IP access via Chrome (does not support Internet Explorer)- PTZApp Mount- Camera wall-mount bracket included- Optional foldable TV mountSystem Requirements- Windows 7/10- Mac OS X 10.13 or higher- Google Chromebook version 76.0.3809.102 or later- Android 6 or higher Hardware Specs- 3.2 GHz Intel Core i5-4460 Processor or higher- 4 GB RAM or more- USB 3.1 port, backward compatible with USB 2.0 portWeb page browser requirement- Chrome: version 76.x or above- Firefox: version 69 or above- IE: Not support Power Supply- AC 100V ~ 240V, 50/60 Hz- Consumption: 12V, 5AFree Applications for Meeting Collaboration (Windows and Mac)- EZManager: Camera Central Management software- Remotely group FW/SW upgrades, control the camera, and configure settings- PTZApp- Upgrade firmware automatically or manually- Control camera- Set parameters and adjust camera image- Diagnose operating status- View live video- EZLive- Real-time streaming/annotating/snapshots/video recording Optional Accessories- Mini DIN9 to RS232 adapter- Expansion Speakerphone (10 m cable included, daisy-chain up to three speakerphones)- Expansion Pair Microphone (Two 5 m cables included, daisy-chain up to four microphones)- Foldable TV mountCompatible ApplicationsZoom, Microsoft Teams, Skype for Business, Skype, Google Hangouts meet, Intel Unite, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting, TrueConf, Adobe Connect, Cisco Webex, Fuze, GoToMeeting, Microsoft Lync, Vidyo, vMix, WebRTC, Wirecast, XSplit
- Bindex Map Ordner Ring Mekanik 717 (Binder)Deskripsi:Bindex Ecology 717 - merupakan ordner dengan tampilan yang rapi, dibuat dengan bahan kertas bermutu tinggi yang dapat didaur ulang dan ramah lingkungan. Dilengkapi dengan Finger Ring dan L-Shoe pada bagian bawah, serta punggung PVC dengan label yang dapat diganti-ganti. Ukuran: Folio, kapasitas: 7cm.atribut:
- Size: Folio
- Capacity (mm): 75
- Type: Potrait
- SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Deskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- GOSAVE Welding Gloves Leather (Sarung Tangan Las)Deskripsi:- Stitching protection- 100% cow leather- Soft touch- Fire resistance- Mechanical risk resistance- Heavy dutyatribut:
- Size (inch): 14
Daftar Harga USB Sharing Switch Terbaru October 2026
| UGREEN 2 in 4 Out USB 2.0 Sharing Switch Box | Rp289.900 |
| WEIDMULLER USB Cable 3.0-USB A to USB A | Rp409.900 |
| Kramer RS−232 to USB Translator | Rp45.999.900 |
| Robot USB HUB | Rp46.900 |
| Orico 7 Port USB3.0 HUB | Rp179.900 |
| ViewSonic Wireless Presentation Display (Layar Display) | Rp25.999.900 |
| Synology DiskStation | Rp4.599.900 |
| Mikrotik Routers and Wireless | Rp1.599.900 |
| tp-link Dual-Band Gigabit Wi-Fi 6 Router | Rp2.099.900 |
| ViewSonic Business Projector (Proyektor) | Rp5.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/klP107758741-1.jpg)



/gjP104709595-1.jpg)

/q2P103758938-1.jpg)



/pzP101555935-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Protective%20Disposable%20Face%20Mask%203%20Ply%20Earloop%20(Masker%20Sekali%20Pakai)/hqP101571638-29.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Tee/j9P104821693-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20untuk%20Las/GOSAVE%20Welding%20Gloves%20Leather%20(Sarung%20Tangan%20Las)/P102926125-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)