Beli Tyre Pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Dial Type Tyre Pressure GaugeDeskripsi:This push-on type pressure gauge is graduated in psi and bar up to a maximum of 64psi (4.5bar). The reading is held until the release button is pressed.atribut:
- Product Number: JD3205J-A45
- Display Type: Dial
- Additional Features: Push-on type
- Weight Each: 125g
- Max. Pressure Reading: 64PSI
- Part Number: KEN5038440K
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- monotaro General-Purpose Pressure Gauge (R / Vertical)Deskripsi:Pneumatic, hydraulic, Other commonly used pressure measurement.atribut:
- Case Shape: Vertical collarless
- Thickness (mm): 29.3
- Accuracy: +/- 2.5% FS
- The outer diameter ( phi mm): 60
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Measurement Fluid: Pneumatic, hydraulic, other
- Measurement Range (MPa): 0-1.0
- The connecting portion screw: R1 / 4
- NAGANO KEIKI Sealed-Type Pressure GaugeDeskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- TRUSCO Tire Pressure GaugeDeskripsi:54
- FATOOLS HD Dial Tyre Gauge & Inflator F/Truckatribut:
- Pressure (psi): 160
- monotaro Double Tire GaugeDeskripsi:If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.atribut:
- Normal Working Pressure (MPa): 0.1 to 0.5
- Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
- Type: Double tire compatible
- Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
- Compatible Fluid: air
- Types of Hozardous Materials: Non-dangerous goods
- Compatible: Rice valve
- Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
- Hose Length (mm): About 420
- Maximum Working Pressure (MPa): 0.8
- Minimum Scale (MPa): 0.01
- Gauge Diameter (Ø mm): 60
- Kennedy Pencil Type Pressure GaugeDeskripsi:This push-on gauge is suitable for cars, vans and light commercials, where readings of up to 120psi are necessary. It is of chrome plated brass contruction with a pen type pocket clip.atribut:
- Product Number: JD3282-BH
- Display Type: Pencil Type
- Max. Pressure Reading: 120PSI
- Product Type: Tyre Pressure Gauge
- Additional Features: Pen type pocket clip
- Weight Each: 43g
- Part Number: KEN5038460K
- MAXPOWER Tire Pressure Inflatoratribut:
- Size: 200PSI / RP223
- American Tool 3 Finction Pressure Gaugeatribut:
- Size: 2-174Psi (0.2-12 bar)
- CRC Moly Graph Extreme Pressure Multi-Purpose Lithium GreaseDeskripsi:MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearingsatribut:
- Propellant: None
- TECHCROFT Digital Pressure Gauge GPD-800atribut:
- Dial Size: 100mm (4inch)
- Battery Operated: 2xAAA (3V)
- LCD Display: 4 Digit
- Media Application: Liquids, gases, air
- Overpressure: Up to 150%
- TEKIRO Alat Ukur Tekanan Angin BanDeskripsi:TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
- monotaro Double Tire Compatible Tire Gauge (Grip Type)Deskripsi:When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.atribut:
- Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
- Hose Length (mm): About 450
- Compatible: US valve (open valve is impossible)
- Maximum Operating Pressure (MPa): 0.8
- Connection Thread: Hose: G1 / 4 Parallel pipe male screw, plug: G1 / 4 Parallel pipe external thread
- Compatible Fluid: air
- Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
- Measurement range (kPa): 0 ~ 800 (0 ~ 0.8MPa)
- Minimum Scale (kPa): 10 (start 40)
- Overall Length (mm): 280
- Type: Double tire support
- Working Pressure (kPa): (Regular) 100-500
- accuracy(%): +/- 20kPa
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- Kennedy Workshop Air Line Gauge & Push-On ConnectorDeskripsi:Accuracy ;Reading scale = 2 Psi /10 Kpa (0.1 bar)Inflation range = 170 Psi / 1200 Kpa (12 bar)
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
- Kennedy Heavy Duty Air Line Gauge Long Type Zinc BodyDeskripsi:ALG120 This heavy duty push-on inflator is of rugged construction and has a clear-view integral pressure gauge reading from 10 - 120psi. Heavy duty corrosion resistant body with brass fittings. 300psi rated fibre reinforced rubber hose. Conforms to EC Directive 86/217/EEC. Accuracy: Reading scale: 2psi/50kPa (0.5bar). Inflation range: 120psi/800kPa (8bar).atribut:
- Hose length: 300mm
- Units Read: bar kPa psi
- Product Type: Tyre Valve Inflator Connector
- Standards Met: EC Directive 86/217/EEC
- Additional Features: Corrosion resistant body with brass fitting Fibre reinforced rubber hose
- Weight Each: 635kg
- Display Type: Dial
- Part Number: KEN5038520K
Daftar Harga Tyre Pressure Terbaru January 2026
| Kennedy Dial Type Tyre Pressure Gauge | Rp229.900 |
| NAGANO KEIKI Pressure Gauge | Rp319.900 |
| monotaro General-Purpose Pressure Gauge (R / Vertical) | Rp109.900 |
| NAGANO KEIKI Sealed-Type Pressure Gauge | Rp1.899.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp1.199.900 |
| TRUSCO Tire Pressure Gauge | Rp289.900 |
| FATOOLS HD Dial Tyre Gauge & Inflator F/Truck | Rp799.900 |
| monotaro Double Tire Gauge | Rp319.900 |
| Kennedy Pencil Type Pressure Gauge | Rp169.900 |
| MAXPOWER Tire Pressure Inflator | Rp179.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)





















































































































































/mwP103176824-2.jpg)








%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Moly%20Graph%20Extreme%20Pressure%20Multi-Purpose%20Lithium%20Grease/P102076316-1.jpg)

/P102089620-1.jpg)

/mzP103173827-1.jpg)


/P101525136-1.jpg)