Kennedy Tire Pressure Gauge Long Type Zinc Body (Pengukur Tekanan Ban)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
Hose length300mm
Units Readbar kPa psi
Product TypeTyre Valve Inflator Connector
Standards MetEC Directive 86/217/EEC
Additional FeaturesCorrosion resistant body with brass fitting Fibre reinforced rubber hose
Weight Each635kg
Display TypeDial
Part NumberKEN5038520K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ALG120 This heavy duty push-on inflator is of rugged construction and has a clear-view integral pressure gauge reading from 10 - 120psi. Heavy duty corrosion resistant body with brass fittings. 300psi rated fibre reinforced rubber hose. Conforms to EC Directive 86/217/EEC. Accuracy: Reading scale: 2psi/50kPa (0.5bar). Inflation range: 120psi/800kPa (8bar).

Ulasan Produk

Tidak ada ulasan