Beli Timbangan Truck di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD Truck RampsDeskripsi:The Westward® truck ramp is designed to safely support rated capacity vehicles for extended periods. Use ramp to raise truck decks to dock level, for easier loading and unloading. Nonskid base and nonslip traction plates aid with safe use, while retractable handle and heavy-duty rubber wheels make ramps easy to roll to where needed. Heavy-gauge steel frame helps prevent distortion and twisting. Rated capacity is per pair only—truck ramps must be used in pairs Use only one pair per vehicle Complies with applicable ANSI/PALD Standardsatribut:
- Item: Truck Ramps
- Load Capacity (t): 20
- Type: Steel
- Length (inch): 45 5/8
- Height (inch): 9 1/2
- AME Truck Wheel DollyDeskripsi:Single-wheel dollies hold one tire at a time and provide leverage for one person to remove and transport tires.atribut:
- UNSPSC: 24101503
- Dolly Type: Truck Wheel
- Lift Arms x Width (inch): 28-3/4
- Manufacturer Part Number: 71300
- Maximum Lift Height (in): 4
- Maximum Weight Capacity (lbs): 300
- Overall Height (in): 2-1/2
- Overall Length (in): 24
- Overall Width (in): 31
- Product Type: Wheel Dolly
- Sub Brand: AME International
- Tilt Range (⁰): 45
- AME Single Truck Wheel DollyDeskripsi:Single-wheel dollies hold one tire at a time and provide leverage for one person to remove and transport tires.atribut:
- UNSPSC: 24101503
- Dolly Type: Truck Wheel
- Lift Arms x Width (in) (in): 29
- Manufacturer Part Number: 71320
- Maximum Lift Height (in): 6
- Maximum Weight Capacity (lbs): 400
- Overall Height (in): 3-1/2
- Overall Length (in): 29
- Overall Width (in): 32
- Product Type: Single Wheel Dolly
- Tilt Range (⁰): 45
- BUYERS PRODUCTS Truck StepDeskripsi:These truck steps are permanent attachments and remain in place at all times. They are bolted or welded onto the base of emergency vehicles, utility trucks, work trucks, or semi trucks.
- WESTWARD Platform TruckDeskripsi:General purpose wooden-deck platform trucks have low decks that reduce the distance heavy or bulky materials must be lifted when loading and unloading the trucks.atribut:
- Item: Platform Truck
- Caster/Wheel Mounting Location: Standard
- Deck Finish/Coating: Powder Coated
- Deck Surface: Smooth
- Color: Grey
- Deck Material: Wood
- Frame Finish/Coating: Powder Coated
- Frame Material: Steel
- Number of Platforms: 1
- Carlift Hand Pallet dengan Timbanganatribut:
- Type: Hand Pallet with Scale
- BUYERS PRODUCTS Dump Truck Vibratorsatribut:
- UNSPSC: 24112401
- Color: Black
- Dump Truck Class: Heavy
- Features: 12V DC Motor, 150A Max Current, 3500 lb Force, 4 ga, Weather Resistant Protection
- Finish: Unfinished
- Includes: Mounting Kit
- Length (in): 12
- Material: Steel
- Width (inch): 10
- GRAM Pallet Truck ScaleDeskripsi:Steel versionHigh quality materials for an industrial use in harsh conditionsOptional integrated printerA printer can be optionally integrated in the indicator to lift performance in weighing processesatribut:
- Size (kg): 2000
- Battery Life (hour): 30/60
- Cells: Zemic H8C
- Connectivity: RS-232, 3-Relay Output (Opt), Wifi (Opt)
- Display: Backlit LCD
- Figures: 6 Digit
- Fork Dimensions (mm): 1160x560
- Height of Digits (mm): 25
- Item Count Quantities: 10, 25, 50, 100
- Power (V/Hz): 230/50 (Euro), 11 AC
- Product Dimensions (mm): 1580x560x1220
- Readability (g): g (kg), lb, oz
- Readout Material: ABS
- Structure: Steel
- Waterproof Protection: IP-65
- Wheels: Polyurethane
- Working Temperature (°C): 5/35
- Superform Hand Pallet dengan Timbanganatribut:
- Capacity (kg): 2000
- Fork Size N (mm): 1150x572
- Fork Size W (mm): 1220x692
- Battery: 4x1.5V AA, 2.7 Ah
- Battery Life (hour): 70
- Type: Hand Pallet with Weight Scale
- BUYERS PRODUCTS Dump Truck Tarp Accessoriesatribut:
- UNSPSC: 25172901
- Color: Black
- Dalton Hand Pallet dengan Timbanganatribut:
- Fork Width (mm): 685
- Fork Length (mm): 1220
- Min. Fork Height (mm): 85
- Drive Wheel: Single/ Tandem Nylon Polyurethane
- Load Roller: Nylon Polyurethane Rubber
- Capacity (kg): 2000
- Maximum Fork Height (mm): 200
- Type: Hand Pallet with Scale
- WESTWARD Oil Truck Drain (Wadah Peralatan Oli)atribut:
- Item: Truck Drain
- Color: Black
- BUYERS PRODUCTS Dump Truck Tarps & MotorDeskripsi:To ease the job of covering a dump truck bed with a tarp, electric motor systems roll out the tarps from one end of the bed to the other. Each 12V motor features a bronze alloy gear for long life, protected by a weatherproof enclosure with a chrome cover.atribut:
- UNSPSC: 25172901
- Color: Silver
- Motor Rotation: Bi-Directional
- Number of Pieces: 1
- System Type: Electric Side Mount
- Tarp Finish/Coating: Chrome Plated
- Tarp Material: Plastic/Chrome
- Wind Deflector Included: No
- REESE Truck Ladder & Equipment RackDeskripsi:Conduit racks are spring-loaded mechanism kits for mounting to ladder racks. These carriers help keep conduit from getting damaged during transportation. The racks come in variable lengths and are attached with standard U-bolts.atribut:
- UNSPSC: 25174105
- Adjustable: No
- Color: Silver
- Drilling Required: No
- Finish: Powder Coated
- Height (in): 5-1/2
- Includes: Cast Aluminium Door, End Cap, Saddle Brackets
- Installation Type: Rack Mounted
- Length (in): 7-3/4
- Material: Steel
- Mounting Hardware Included: Yes
- Mounting Hardware Required: Yes
- Truck Rack Style: Conduit Rack
- Width (inch): 9-5/8
- WESTWARD Truck Ramp Stepatribut:
- Item: Truck Ramp Step
- Type: Steel
- Length (inch): 22 5/8
- Width (inch): 4 5/8
- Height (inch): 15 3/4
- Load Capacity (lbs): 300
- HEMNEX Manual Hand Pallet Truckatribut:
- Big Wheel (mm): 180
- Fork Double Wheel (mm): 80x68
- Lifting Height (mm): 200
- Total Height (mm): 1200
- Capacity (kg): 3000
- Ground Clearance (mm): 30
- Type: Hand Pallet
- Wheel Material: Nylon
- MKcells Analog Truck Scale IndicatorDeskripsi:Support P type digital LCLC interface have surge protection measuresSupport RS232 and RS485 PC interface, set by softwareScalability, easy to add more functionPC communication interface way; RS232; baud rate 600~19200bps optionalHigh performance 485 communication measures8 bit data format, suitable for PC programmingLC interface: communication way: RS485: baud rate; 19200bps; transmit distance; less than 50mSupport address checking during press anglesOpen protocolBaud rate is optional, O type max to 57600Support key diagnosticSupport auto-networking, scale groupPresetting all kinds of functions, like Gravity compensation and temperature compensationPower: AC switch power 110V~220V/AC; no DCScoreboard interface; RS 232, current loop; rated baud rate is 600bpsPrinting interface; EPSON LQ-300K+KX-P1131, POS-58…etc are optionalSupport scale setting abnormal detectingPortability, easy to transplant to other platforms, such as CANOpen protocolWith function of checking LC overload record, full capacity, models…etcSupport PC communication interface self-detectingAuto-storage 1000 sets weighing record, no need cancel recordsatribut:
- Scoreboard Interface: RS 232, current loop; rated baud rate is 600bps
- Printing Interface: EPSON LQ-300K+KX-P1131, POS-58
- PC communication interface way: RS232, Baud rate 600-19200bps optional
- Power (V AC): 110-240
Daftar Harga Timbangan Truck Terbaru April 2026
| WESTWARD Truck Ramps | Rp25.999.900 |
| AME Truck Wheel Dolly | Rp3.199.900 |
| AME Single Truck Wheel Dolly | Rp5.199.900 |
| BUYERS PRODUCTS Truck Step | Rp729.900 |
| Digi Timbangan Digital DS Series | Rp9.599.900 |
| WESTWARD Platform Truck | Rp13.999.900 |
| Carlift Hand Pallet dengan Timbangan | Rp11.999.900 |
| BUYERS PRODUCTS Dump Truck Vibrators | Rp20.999.900 |
| GRAM Pallet Truck Scale | Rp51.999.900 |
| Superform Hand Pallet dengan Timbangan | Rp29.999.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)































































































































































/p6P107768906-1.jpg)