Beli Timbangan Sartorius Indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MEASURETEK Digital Scale Bench (Timbangan Digital)Deskripsi:These compact bench scales are designed for use in general purpose applications. Digital and mechanical options are available.atribut:
- UNSPSC: 41111507
- Application Modes: Parts Counting; Tare; Weighing
- Capacity (g): 5000
- Digital/Mechanical: Digital
- Housing Material: ABS Plastic
- Includes: AC Adapter; Certificate of Calibration; Stainless Steel Pan; User Manual
- Overall Height (inch): 2-7/16
- Overall Length (inch): 7-9/16
- Overall Width (inch): 6-55/64
- Platform Material: Stainless Steel
- Power Unit: AC Adapter
- Scale Display: LCD
- Scale Graduations (g): 1
- Scale Item: Compact Bench Scale
- Standards: FCC
- Washdown: No
- Weighing Surface Depth (inch): 6-1/2
- Weighing Surface Width (inch): 5
- Weighing units: g; lb
- OHAUS Digital Scale Shipping & Receiving Bench (Timbangan Digital)Deskripsi:Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.atribut:
- UNSPSC: 41111507
- Calibration Certificate: No Certificate
- Display Type: LCD
- Product Type: Bench Scale
- A D WEIGHING Digital Scale Lab (Timbangan Digital)Deskripsi:Precision Balance Scales provide outstanding weighing performance and can be used for many different things for example, pharmaceuticals, chemical companies, and more.atribut:
- Digital/Mechanical: Digital
- Scale Item: Compact Bench Scale
- Washdown: No
- TORBAL Digital Scale Lab (Timbangan Digital)Deskripsi:Portable weather radios feature a compact size that is ideal for emergency preparedness, camping, the beach, park, and everyday use.atribut:
- Digital/Mechanical: Digital
- Platform Material: Stainless Steel
- Scale Connection Ports: RS-232
- Scale Display: LCD
- Scale Item: Compact Bench Scale
- Washdown: No
- Weighing units: g
- OHAUS Digital Scale Bench (Timbangan Digital)Deskripsi:The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.ApplicationsWeighing, Checkweighing, Counting, Totalization.Display7 Segment LCD with multicolor backlightOperationInternal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable BatteryCommunicationStandard RS232 and optional USB Device or EthernetConstructionABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feetDesign Features150% overload protection
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- GAST Diaphragm Combination Compressor & Vacuum Pump (Pompa Vakum)Deskripsi:These diaphragm combination compressor and vacuum units run continuously, without oil or excess noise, and provide light-duty vacuum or air pressure. They are suitable for use in medical and dental applications such as aspirator and suction units.atribut:
- UNSPSC: 40151502
- Compressor Type: Diaphragm
- Inlet Connection Type: NPT
- Inlet Size (inch): 1/4
- Outlet Connection Type: NPT
- Outlet Size (inch): 1/4
- THOMAS Diaphragm Combination Compressor & Vacuum Pump (Pompa Vakum)Deskripsi:These diaphragm combination compressor and vacuum units run continuously, without oil or excess noise, and provide light-duty vacuum or air pressure. They are suitable for use in medical and dental applications such as aspirator and suction units.atribut:
- Inlet Connection Type: NPT
- Outlet Connection Type: NPT
- OneMed Hand Sanitizer Liquid Aseptan (Desinfektan Tangan)Deskripsi:Aseptan adalah cairan antiseptic mengandung chlorhexidine gluconate 0.5% dan ethyl alkohol 70% sangat efektif untuk membunuh kuman gram negatif maupun gram positif serta mencegah infeksi.Selain itu antiseptik pembersih tangan tanpa bilas ini lembut di tangan karena mengandung emolient. Aseptan sangat efektif untuk membunuh mikroba,: bakterisida (termasuk MRSA), fungisida, tuberculocidal, dan enveloped virus (HBF,HCF,HIV,Rotavirus). Cocok digunakan di Rumah Sakit, Klinik, Puskesmas, praktek dokter, sebelum atau sesudah tindakan terhadap pasien.Perhatian: Setelah memakai cairan ini tidak boleh memegang makanan secara langsung (tunggu 10-15 menit) karena mengandung Chlorhexidine yang berbahaya untuk dikonsumsi dalam tubuh.
- THOMAS Piston Combination Compressor & Vacuum Pump (Pompa Vakum)Deskripsi:These combination compressor and vacuum pumps generate air pressure or vacuum using a reciprocating piston design. Reciprocating piston units provide higher air pressure or vacuum than rocking pistons, but require more frequent maintenance. They run continuously, without oil, and are used in industrial applications such as aeration, beverage dispensing, and packaging,atribut:
- Finish: Paint
- Inlet Type: NPT
- Maximum Operating Temperature (°F): 104
- Outlet Size (inch): 1/4
- Outlet Type: NPT
- Phase: Single
- Tank Style: Tankless
- ARO Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)Deskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Nameplate Voltage: N
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- Valve Type: Ball
Daftar Harga Timbangan Sartorius Indonesia Terbaru November 2026
| MEASURETEK Digital Scale Bench (Timbangan Digital) | Rp3.599.900 |
| OHAUS Digital Scale Shipping & Receiving Bench (Timbangan Digital) | Rp3.499.900 |
| A D WEIGHING Digital Scale Lab (Timbangan Digital) | Rp3.599.900 |
| TORBAL Digital Scale Lab (Timbangan Digital) | Rp23.999.900 |
| OHAUS Digital Scale Bench (Timbangan Digital) | Rp4.499.900 |
| KRISBOW Hand Pallet (Troli Palet Manual) | Rp3.999.900 |
| RADIATION ALERT Radiation Detector (Pengukur Radiasi) | Rp6.899.900 |
| GAST Diaphragm Combination Compressor & Vacuum Pump (Pompa Vakum) | Rp11.999.900 |
| THOMAS Diaphragm Combination Compressor & Vacuum Pump (Pompa Vakum) | Rp6.899.900 |
| OneMed Hand Sanitizer Liquid Aseptan (Desinfektan Tangan) | Rp32.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/ehP109354521-1.jpg)
/gtP109380605-1.jpg)
/plP109369921-1.jpg)
/06P109370006-1.jpg)
/53P109099183-1.jpg)
/9gP103951340-6.jpg)
/3rP109672135-1.jpg)
/pdP109559913-1.jpg)
/5wP109582212-1.jpg)
/0dP105381013-3.jpg)
/6eP109582230-1.jpg)
/3pP109544133-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)