Beli Timbangan Digital Speeds di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Cole Parmer Mixer System Compact Digital (Sistem Pengaduk)Deskripsi:This compact, digital mixer is perfect for smaller scale mixing needs throughout your laboratory. The maintenance-free brushless DC motor provides speeds from 50 to 2500 rpm. The LED display lets you make precise speed adjustments and ensures repeatability. The motor housing is lightweight molded nylon, resistant to the occasional splash and spill. Mixer housing includes an integrated stand clamp that allows for quick and secure mounting to the included stand. The stainless steel collet, with set screws, accepts 1/4" (6-mm) shafts.atribut:
- Minimum Speed (rpm): 50
- Maximum Speed (rpm): 2500
- Chuck: Collet
- Maximum Torque (in-oz): 14.2
- Shaft Diameter (inch): 0.25
- Shaft Diameter (mm): 6.35
- Display: Yes
- Motor (HP): 1/75
- Power (Hz): 50/60
- Power (V AC): 115
- Power Phase: 1
- Shaft Length (inch): 7.375
- Shaft Length (mm): 187.3
- KENTA Digital Hardness Tester (Pengukur Kekerasan)Deskripsi:Loaded with useful functions only found on high priced models the 28021069 is clearly setting a new industry standard by being the most accurate, economically priced hardness tester on the market today.Fast test speeds coupled with memory and output, this unit is a hand’s down winner whether you are out in the field or in the qc shop.Can perform tests that easily convert to the most popular hardness scales, including Rockwel, Brinell, Vickers, Shore, etc.Specifications :Accuracy: ±0.5% (referred to L=800)Repeatability accuracy: (±4L units) L=LeebMeasuring range: 200 - 960HLMaterials: Steel & cast steel, alloy tool steel, stainless steel, grey cast ironSpheroidal iron, cast aluminum, brass, bronze, wrought copper alloy.Battery type: AA alkaline(4)Operating temperature: 5 -104 degrees FTechnical SpecificationsOperation: Load the impact bodyPlace the impact body on your test piecePush the button to begin testing and obtain readingStandard Accessories:Base instrument; Impact device D; Calibrated test blockCustom carry case; Cleaning brush; Operation manualOptional accessories:Impact devices, DC, D+15, DL, G, CSpecial support ringsMini PrinterFunctions :Easy to use keypad operationAuto identification of impact deviceLarge LCD display with back lightUSB OuptuAutomatic conversions to: Brineel,Rockwell B & C, Vicker and ShoreAutomatic mean value as wellas min & max valuesBattery IndicatorMemory capacity (600 groups)atribut:
- Dimensions (mm): 150x74x32
- Ika Laboratories Pengaduk Magnetic tanpa PemanasDeskripsi:C-MAG MS 7 Magnetic stirrer without heating. With ceramic set-up plate which offers excellent chemical resistance.atribut:
- Frequency (Hz): 50/60
- GRAM Printer Washdown IndicatorDeskripsi:Gram K3i indicator – The best one in its category Characteristics - Indicator with a resistant stainless steel structure - Integrated printer to get direct weighing data - LCD display with automatic bright backlight - 4 auto-hold levels to weigh large objects - RS-232 output to connect our printers, remote displays or a PC - Check function with visual and sound indication - 100 products memory for piece-counting function - 20 digital tares memory - Last weight memorization and programmable auto-off - Dosing function at 2 speeds - Automatic tare - Battery included Printer included - Designed to get direct weighing data: weight, hour, date… Stainless steel structure - Ideal for wet environments where water is frequently used Supports - With the appropriate support it can be placed on the column or wall AVAILABLE OPTIONS - Relay output - External tare output - RD3 remote display with cable - RD3W wireless remote display - Software Virtual Key for PC - Stainless steel wall support for indicator - Direct USB cable - RS-232 cable for PC - RS-232 cable for printeratribut:
- Range and Divisions: Double range / 30.000 div. no OIML
- Converter A/D: 24 Bite
- Interface: RS-232 and TTL
- Indicator: Stainless Steel
- Waterproof Protection: IP-65
- GRAM Weighing IndicatorDeskripsi:Gram Z3 - Reduced size, high performance - Autohold: Displays the weight when the load to be weighed has been removed. -Cloning: Copies the configuration from one equipment to another via scanner. -Print data: of date, time and ticket (with option RS-232C). -Compatible: With automatic paper cutting printers. -Digital calibration: For adjustment without weights. -Configuration: Adjustment of gravity area at the start. -Tare: Normal and fixed, with quick change. -Zero memory: For permanent loads. -Keyboard lock: Prevents advanced use. Adaptable Can be fixed to the wall with no supports, placed in columns or fixed to a desktop platform. Protected against liquid and dust Designed to work in working environments, IP-64 protection. Motion filtering Displays the stable weight filtering the sporadic disturbances. Suitable for weighing moving animals.
- Ika Laboratories 4 Bladed PropellerDeskripsi:Standard stirring element. For drawing the material to be mixed from the top to the bottom. Local shearing forces. Generates axial flow in the vessel. Used at medium to high speeds.Stirrer Ø: 50 mm Shaft Ø: 8 mmShaft length: 350 mmatribut:
- Stirrer (mm): ø 50
- Shaft (mm): ø 8
- Shaft Length (mm): 350
- Material: in contact with medium AISI 316L / 1.4571
- Maximum Speed (rpm): 2000
- Velp Overhead StirrerDeskripsi:DLH Digital Overhead StirrerDigital overhead stirrer with 80 Ncm torque, digital display and timer able to stir up to 40 l.Safe and Easy to useDLH guides the user through a bright and easy to read display. All the main parameters, including the set speed, actual speed, torque and timer are visible at a glance. The instrument is also equipped with a digital timer that can be set up to 999:59 minutes with automatic switch-off.The DLH is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.Easy to install, resistant and with a small footprint, DLH is your best choice for medium-high viscosity samples.Powerful StirringVELP DLH ensures a smooth start and vigorous agitation even at maximum speed!DLH can reach speeds of 2000 rpm and stir up to 40 litres. The device can manage medium-high viscosity, with a maximum of 50,000 mPa*s.In addition, DLH offers a feedback system, which ensures constant speed even with varying viscosity.The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool. Resistant and lightweightDLH is designed to offer a long lifespan even in challenging operating conditions.The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.The robust motor guarantees continuous operations over the years, without additional maintenance costs.atribut:
- Construction Material: technopolymer and epoxy painted aluminum alloy
- Chuck Range (mm): 1-10
- Dimensions (mm): 80x230x196
- Stirring Volume H2o (L): Max. 40
- Allowed Room Temperature (°C): 0-40
- Electronic Protection Rating CEI EN 60529: IP 40
- Max. Viscosity (mPas): 50000
- Torque (N/cm): Max. 80
- Cole Parmer Ceramic Advanced Hot PlateDeskripsi:These general-purpose analog stirring hot plates are designed for performance and safety. The space-saving design takes up less space on the bench or in storage. Powerful magnets and motor support speeds up to 2000 rpm and large volume mixing. All models include an integral fitting for attaching a support rod. Advanced stirring hot plates (04801-60 to -67) feature either coated aluminum for quick heat-up times and optimal temperature uniformity or cool-edged glass ceramic that is chemically resistant. Hot top plate warning light will flash when the temperature is above 50°C, even when the hot plate power is off (up to 30 minutes duration without power). An innovative LED temperature indicator scale lights up in colored increments as the top plate heats up, and shows you when the plate has reached its temperature set point. Order the digital temperature controller (04801-80) to accurately regulate sample temperature.atribut:
- Top Plate Length (inch): 6
- Top Plate Width (inch): 6
- Top Plate Length (cm): 15
- Top Plate Width (cm): 15
- Top Plate Material: Glass Ceramic
- Maximum Temperature (°F): 842
- Height (cm): 12
- Height (inch): 4 3/4
- High Speed (rpm): 2000
- Length (cm): 24.8
- Length (inch): 9 3/4
- Low Speed (rpm): 100
- Maximum Stirring Volume (L): 15
- Maximum Temperature (°C): 450
- No. Of Stirring Positions: 1
- Plug Type: US standard
- Power (Hz): 60
- Power (V AC): 120
- Width (cm): 17.2
- Width (inch): 6 3/4
- Cole Parmer Aluminum Advanced Hot PlateDeskripsi:These general-purpose analog stirring hot plates are designed for performance and safety. The space-saving design takes up less space on the bench or in storage. Powerful magnets and motor support speeds up to 2000 rpm and large volume mixing. All models include an integral fitting for attaching a support rod. Advanced stirring hot plates (04801-60 to -67) feature either coated aluminum for quick heat-up times and optimal temperature uniformity or cool-edged glass ceramic that is chemically resistant. Hot top plate warning light will flash when the temperature is above 50°C, even when the hot plate power is off (up to 30 minutes duration without power). An innovative LED temperature indicator scale lights up in colored increments as the top plate heats up, and shows you when the plate has reached its temperature set point. Order the digital temperature controller (04801-80) to accurately regulate sample temperature.atribut:
- Top Plate Length (inch): 6
- Top Plate Width (inch): 6
- Top Plate Length (cm): 15
- Top Plate Width (cm): 15
- Top Plate Material: Coated Aluminium/Silicon
- Maximum Temperature (°F): 617
- Height (cm): 12
- Height (inch): 4 3/4
- High Speed (rpm): 2000
- Length (cm): 24.8
- Length (inch): 9 3/4
- Low Speed (rpm): 100
- Maximum Stirring Volume (L): 15
- Maximum Temperature (°C): 325
- No. Of Stirring Positions: 1
- Plug Type: US standard
- Power (Hz): 60
- Power (V AC): 120
- Width (cm): 17.2
- Width (inch): 6 3/4
- PFERD HSS Cutter CUT3 HSS-L-1020/6 (Mata Bor Tuner)Deskripsi:ROTARY CUTTERS HSS-L-1020/6 C3 059579 adalah ala t yang digunakan untuk menghaluskan sisa pengerjaan seperti lubang atau pengelasan . Rotary cutter ini berfungsi untuk menghaluskan sisa pengerjaan permesinan pada benda kerja.Rotary cutter ini mempun yai ukuran 10 MM dengan kecepatan putar maksimum sebesar 3200 Rpm . R otary cutter ini mempunyai kelebihan pemakanan material yang cepat d an alat ini biasa digunakan di bengkel,industri, atau rumah tangga. Benefit Highly-aggressive. Can be used at low speeds. High stoc k removal in shorter time.atribut:
- Blade Diameter (mm): 10
- Burr Shape: Cylindrical With Radius End
- Diameter (mm): 10
- Shank Diameter (mm): 6
- Length (mm): 20
- Blade Material: Steel
- Dimensions (mm): 60x10x10
- Type: Shank Dia 6
- Application: Deburring
- Item: Rotary Cutter
- Maximum Speed (rpm): 3200
- CRC Multi Purpose Food Grade Grease (Gemuk)Deskripsi:An aluminum complex premium grade USDA H1 grease for use in food production and processing industries. This NLGI Grade 2 multi-purpose lubricant is white in color and has a smooth buttery texture.APPLICATIONSAnywhere lubrication is needed where it may come in contact with food, bottling machinery, breweries, canneries, carton/packaging equipment, dairies, food processing & handling equipment, meat processing plants, seamers at high speeds & pressure.
- SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- Brother Mobile Document ScannerDeskripsi:A wide selection of our DS-620 mobile document scanner options. For more complete questions you can contact us now.The DS-620 makes scanning, sharing and organising your documents effortless. Powered simply by USB from your laptop the powerful industry leading software takes care of the rest.Compact, stylish and easy to useIntroducing the new stylish, compact DS-620 designed and built to make your life digital, organised and more productive.The DS-620 has the ability to scan all your documents (including plastic ID cards and receipts) ready to be saved to the cloud. Making them available to view on your mobile device, meaning your data is always with you.atribut:
- Scanning Speed (ppm): 15(@Simplex A4), 16(@Simplex Scan)
- Document Size (mm): 86.36-1828.8 (Length), 50.8-215.9 (Width)
- Duplex Scan: No
- Color Depth: 24bit Color Processing, 8bit Gray Scale, 1bit Monochrome
- Resolution (dpi): Up to 1200x1200 (Interpolated), 600x600 (Optical)
- Scanning Width (mm): 216 (Max)
- Dimensions (mm): 300.9x50.5x36.8
- Power Consumption (W): Approx. 1.4 (Ready), Approx. 2.6 (Scanning)
- BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)Deskripsi:SDS Plus-5X Hammer Drill Bit
- Sandisk Ultra SDXCDeskripsi:Penyimpanan yang dibuat untuk mengabadikan momenAmbil foto yang lebih baik dan rekam video Full HD3 dengan kamera kompak hingga kamera saku kelas menengah. Dengan kapasitas hingga 256GB1, ada banyak ruang untuk menyimpan ribuan foto dan video Full HD
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- Velp FlocculatorsDeskripsi:Precise and Easy to use- Speed can be changed during the run- Illuminated back panel to simplify sample observation- Stirring rods adjustable in height without tools- Reliable and repeatable results from VELP stirring quality- Precise speed from an electronically controlled DC gear motor- Strong resistance to chemical and mechanical corrosion- Independently selectable speeds 10-15-30-45-60-90-120-150-200-300 rpm- Same product can be submitted to different conditions in parallel- Choice of 4- or 6-place modelsWhat is JAR TEST?Jar testing is a pilot-scale test of the treatment chemicals used in a particular water plant.It simulates the coagulation/flocculation process in a water treatment plant, helping the operator in the determination of the right amount of treatment chemicals, and, thus, in improving the plant’s performance.Jar testing entails adjusting the amount of chemicals and their sequence in which they are added. The sample requires to be stirred so that the formation, development, and settlement of floc can be watched just as it would be in the fullscale treatment plant.The operator then performs a series of tests to compare the effects of different amounts of flocculation agents at different pH values to determine the right size floc.atribut:
- Construction Material: Epoxy Painted Metal Structure
- Synology DiskStationDeskripsi:Synology DiskStation DS1019+ is a 5-bay NAS designed for small offices and professional home users. With versatile built-in applications, DS1019+ easily fulfills your various office requirements, including collaboration, file sharing, data backup and recovery, and is even ready for virtualization deployment. Its 4K video transcoding capability also makes it a perfect fit for streaming and sharing your ultra HD video collections.
Daftar Harga Timbangan Digital Speeds Terbaru November 2026
| Cole Parmer Mixer System Compact Digital (Sistem Pengaduk) | Rp76.999.900 |
| Ametek Brookfield Digital Viscometer (Pengukur Kekentalan Cairan) | Rp189.999.900 |
| KENTA Digital Hardness Tester (Pengukur Kekerasan) | Rp28.999.900 |
| Ika Laboratories Pengaduk Magnetic tanpa Pemanas | Rp5.599.900 |
| GRAM Printer Washdown Indicator | Rp13.999.900 |
| GRAM Weighing Indicator | Rp8.399.900 |
| Ika Laboratories 4 Bladed Propeller | Rp799.900 |
| Velp Overhead Stirrer | Rp41.999.900 |
| Cole Parmer Ceramic Advanced Hot Plate | Rp71.999.900 |
| Cole Parmer Aluminum Advanced Hot Plate | Rp67.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/asP106257388-2.jpg)
/mpP106199817-1.jpg)
/oqP105986890-1.jpg)







%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Multi%20Purpose%20Food%20Grade%20Grease%20(Gemuk)/P102076323-1.jpg)
/3cP104062120-2.jpg)

/38P101003116-2.jpg)

/czP104062467-2.jpg)
/boP104063420-3.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)