Sebelum PPN:
Rp41.999.900 - Rp46.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Construction Material | technopolymer and epoxy painted aluminum alloy |
|---|---|
| Chuck Range (mm) | 1-10 |
| Dimensions (mm) | 80x230x196 |
| Stirring Volume H2o (L) | Max. 40 |
| Allowed Room Temperature (°C) | 0-40 |
| Electronic Protection Rating CEI EN 60529 | IP 40 |
| Max. Viscosity (mPas) | 50000 |
| Torque (N/cm) | Max. 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DLH Digital Overhead Stirrer
Digital overhead stirrer with 80 Ncm torque, digital display and timer able to stir up to 40 l.
Safe and Easy to use
DLH guides the user through a bright and easy to read display. All the main parameters, including the set speed, actual speed, torque and timer are visible at a glance.
The instrument is also equipped with a digital timer that can be set up to 999:59 minutes with automatic switch-off.
The DLH is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
Easy to install, resistant and with a small footprint, DLH is your best choice for medium-high viscosity samples.
Powerful Stirring
VELP DLH ensures a smooth start and vigorous agitation even at maximum speed!
DLH can reach speeds of 2000 rpm and stir up to 40 litres. The device can manage medium-high viscosity, with a maximum of 50,000 mPa*s.
In addition, DLH offers a feedback system, which ensures constant speed even with varying viscosity.
The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.
Resistant and lightweight
DLH is designed to offer a long lifespan even in challenging operating conditions.
The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
The robust motor guarantees continuous operations over the years, without additional maintenance costs.
Digital overhead stirrer with 80 Ncm torque, digital display and timer able to stir up to 40 l.
Safe and Easy to use
DLH guides the user through a bright and easy to read display. All the main parameters, including the set speed, actual speed, torque and timer are visible at a glance.
The instrument is also equipped with a digital timer that can be set up to 999:59 minutes with automatic switch-off.
The DLH is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
Easy to install, resistant and with a small footprint, DLH is your best choice for medium-high viscosity samples.
Powerful Stirring
VELP DLH ensures a smooth start and vigorous agitation even at maximum speed!
DLH can reach speeds of 2000 rpm and stir up to 40 litres. The device can manage medium-high viscosity, with a maximum of 50,000 mPa*s.
In addition, DLH offers a feedback system, which ensures constant speed even with varying viscosity.
The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.
Resistant and lightweight
DLH is designed to offer a long lifespan even in challenging operating conditions.
The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
The robust motor guarantees continuous operations over the years, without additional maintenance costs.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
