Cole Parmer Mixer System Compact Digital (Sistem Pengaduk)

Sebelum PPN:
Rp76.999.900
Spesifikasi
Minimum Speed (rpm)50
Maximum Speed (rpm)2500
ChuckCollet
Maximum Torque (in-oz)14.2
Shaft Diameter (inch)0.25
Shaft Diameter (mm)6.35
DisplayYes
Motor (HP)1/75
Power (Hz)50/60
Power (V AC)115
Power Phase1
Shaft Length (inch)7.375
Shaft Length (mm)187.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact, digital mixer is perfect for smaller scale mixing needs throughout your laboratory. The maintenance-free brushless DC motor provides speeds from 50 to 2500 rpm. The LED display lets you make precise speed adjustments and ensures repeatability. The motor housing is lightweight molded nylon, resistant to the occasional splash and spill.
Mixer housing includes an integrated stand clamp that allows for quick and secure mounting to the included stand. The stainless steel collet, with set screws, accepts 1/4" (6-mm) shafts.

Ulasan Produk

Tidak ada ulasan