Beli Timbangan Avery Weigh Tronix di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
- AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)Deskripsi:AND Compact Bench Scales SJ-HS Series withatribut:
- Pan Size (LxW) (mm): 230x190
- ACIS Timbangan Digital (Neraca Digital)Deskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- ACIS Platform Scale - PS-Seriesatribut:
- Pansize (mm): 420x520
- KRISBOW Timbangan Platform Elektronik dengan Teraatribut:
- Power Supply: 4v/4Ah Rechargeable Battery
- Divison (g): 100
- Minimum Weight (g): 2000
- Platform Dimension (cm): 45x60
- Capacity (kg): 300
- CMOS Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Resolution (g): 10
- Color: Grey Platinum
- Size (mm): 750x410x160
- Pansize (mm): 400x500
- BENZ WERKZ Timbangan Digital (Digital Scale)Deskripsi:Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakaiatribut:
- Standby Time (days): 15-21
- AND Multi-Functional Platform Scales HW-C SeriesDeskripsi:High-speed measurement-stabilization within 1 second (for theHV-C/CP series) *1Fast-paced weighing is an essential prerequisite for streamlining operations.*1 With the HW-C/CP series, stabilization takes not more than 1.5 seconds.Bright and multi-colored 5-step LED comparator lightsWith the clearly-discernible LED signals, check weighing (judging whether the measured weight is within the designated limits) becomes far more accurate and efficient than a numeric display alone, leading to a significant cost reduction. Comparison can be made in three levels, five levels, or even seven levels*2 for both normal weighing and piece counting.*2 With no light indicating either end of the continuum- Auto-tare functionThe scale can perform tare*3 automatically when the weight reaches the set target range, saving the operator from the hassle of pressing the TARE key each time for consecutive check weighing such as filling multiple cups. *3 To offset the weight of the object on the scale and return the display to zero- Negative comparisonNegative values are also allowed for comparator limits. When combined with the auto-tare function, this enables "take-away" check weighing; that is, measuring out the target amount repeatedly by taking it out of its container with no key press.Highly-visible, LCD display (25 mm character height) with white backlightDo not underestimate the effect of display visibility on operators' work efficiency, fatigue and tendency to make errors, especially in areas where illumination is not sufficient.Quick and easy settings using the alphanumeric keypadThe direct alphanumeric input makes it simple and straightforward to enter/re-enter presettare values, comparator limits, calibration values and various internal settings.- Key lock functionYou can inhibit the use of certain keys to prevent operators from making unwanted changes to the scale settings.Optional roller conveyersLarge and medium-size roller conveyers (HVW-13 and HVW-14 respectively) can make measurements of heavy objects in production lines smoother and quicker.
- SOJIKYO Digital Platform ScaleDeskripsi:ACS/TCS Electronic Price Computing Scale adalah sejenis alat penimbangan multifungsi. Timbangan ini tidak hanya menghitung dengan tepat dan cepat, tetapi juga beroperasi dengan mudah. Timbangan tersebut telah menggunakan mikroprosesor chip tunggal canggih dan load cell presisi tinggi, sehingga stabil dan tahan lama digunakan. Timbangan ini mengadopsi tampilan LED, dan dapat menggunakan daya AC atau DC untuk memiliki fitur tidur otomatis, hemat energi, tampilan tegangan, peringatan bip tegangan rendah, pengisian daya baterai DC secara otomatis, penyimpanan harga satuan, perubahan, dll. Oleh karena itu, itu banyak digunakan dalam bisnis atau industri lain sebagai instrumen penghitungan harga.atribut:
- Material: Stainless Steel
- Power: Hybrid with electricity and batteries (included)
- JADEVER Bench Scalesatribut:
- Size (cm): 40x50
- AND Precision Industrial Weighing Scale GP Series IP65Deskripsi:Dust & water-proof, high-capacity industrial balance,
- ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)Deskripsi:Zemic H3 load cells are available in the capacities 25kg to 30t and 100lb to 20klb. Alloy steel, sealed by adhesive inside, oil-proof, waterproof and anti-corrosion, suitable for all kinds of environments. S beam design, tension and/or compression loading possible, easy installation, suitable for crane scale, mechanical conversion scale, hopper scale and other electronic weighing devices. Safe and anti-explosive product, can be used in atrocious environment and hazardous areas.atribut:
- Recommended Excitation Voltage (V): 5-12
- Compensated Temperature (°C): -10 to 40
- Maximum Excitation Voltage (V): 18
- Operating Temperature (°C): -35 to 65
- ZEMIC Load Cell Shear BeamDeskripsi:Alloy steel shear beam load cellHermetically sealed IP68Suitable for electronic platform scales, hopper scales, etc.High accuracyatribut:
- Recommended Excitation Voltage (V): 5-12
- Maximum Excitation Voltage (V): 18
- MKcells Load Cell CompressionDeskripsi:High capacity and heavy duty load cellConstructed of high quality alloy and stainless steel and laser welded, providing excellent protection against water, moisture and corrosion attackHigh precision, reliability and super stability with popular shape5 core high quality orange cableFor truck scale, measuring testing machine
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- OHAUS Ethercat TT11B (Modul Penyambung)atribut:
- Item Number: 30374390
- Logitech Wireless MouseDeskripsi:M337 mobile mouse terhubung dengan hampir setiap perangkat wireless melauli bluetooth. Nyaman dan menopang tangan Anda, memungkinkan Anda bekerja selama yang diinginkan. Tombol navigasi dan roda miring yang nyaman meletakkan kontrol ke telapak tangan Anda. Unduh software Logitech Options untuk mengaktifkan dukungan gerakan pada Windows dan Mac OS. M337 dapat digunakan pada berbagai permukaan, mulai meja besi di kafe hingga meja ubin sampai meja kayu favorit Anda, berkat sensor optik laser-grade. - Persyaratan Sistem: Windows 7, Windows 8, Windows 10 atau versi terbaru, Mac OS X 10.8 atau versi terbaru, Chrome OS, Android 3.2 atau versi terbaru, Tablet atau komputer wireless Bluetooth. - Spesifikasi Teknikal: 1. Jenis Koneksi: Bluetooth Classic (3.0). 2. Jangkauan wireless: 10m (30 kaki), Jangkauan wireless mungkin beragam, bergantung pada kondisi lingkungan dan komputasi. 3. Baterai: 1x AA. 4. Usia Baterai: 10 bulan. 5. Lampu Indikator (LED): LED Baterai. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Sensor optik laser-grade. 8. Isi Kemasan: Mouse, Dokumen penggunaan.
Daftar Harga Timbangan Avery Weigh Tronix Terbaru November 2026
| KRISBOW Digital Platform Scale (Timbangan Duduk Digital) | Rp1.799.900 |
| AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital) | Rp2.499.900 |
| ACIS Timbangan Digital (Neraca Digital) | Rp1.499.900 |
| ACIS Platform Scale - PS-Series | Rp3.899.900 |
| KRISBOW Timbangan Platform Elektronik dengan Tera | Rp3.599.900 |
| CMOS Digital Platform Scale (Timbangan Duduk Digital) | Rp1.399.900 |
| BENZ WERKZ Timbangan Digital (Digital Scale) | Rp469.900 |
| AND Multi-Functional Platform Scales HW-C Series | Rp14.999.900 |
| AND Bench & Platform Scales FG Series | Rp10.999.900 |
| SOJIKYO Digital Platform Scale | Rp1.699.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/44P104567148-2.jpg)
/P101521398-1.jpg)
/2gP101000088-2.jpg)


/6bP105373227-2.jpg)
/j9P107365693-2.jpg)



/miP107049810-1.jpg)



/h6P106804618-1.jpg)



/l4P106507760-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)