Beli Threaded Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler)
    Mulai

    Rp439.900

    DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type D cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D forged brass camlock couplings connect hoses to pumps, tanks, and equipment.
    atribut:
    • Body Material: Brass
  2. DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)
    Mulai

    Rp199.900

    DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)
    Deskripsi:
    Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.
  3. DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)
    Mulai

    Rp239.900

    DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type AA stainless steel camlock spool adapters connect two female couplers. Also known as cam and groove spool adapters, these one-piece adapters have two male ends. Type AA stainless steel cam and groove fittings are used in water treatment, chemical storage, and petroleum applications.
    atribut:
    • UNSPSC: 31160000
  4. PCL Schrader Heavy Duty Coupling
    Mulai

    Rp7.199.900

    PCL Schrader Heavy Duty Coupling
    Deskripsi:
    Free air flow rate at 7bar/100psi: 110cfm (3080ltr/min). Female Threaded
    atribut:
    • Product Type: Couplings
    • Thread Type: Male
  5. Continental Coupling Aluminum Cam & Groove Fittings (Kopler)
    Mulai

    Rp1.199.900

    Continental Coupling Aluminum Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type D aluminum cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D aluminum camlock couplings are used with milling and suction hoses to deliver water, slurry, and petroleum and fuels.
    atribut:
    • UNSPSC: 40141734
    • Body Material: Aluminium
    • Coupling Component: Socket
    • Gasket Material: Nitrile
    • Includes Locking Arm: Yes
    • Max. Working Pressure @ 70 F: 250
  6. BANJO Coupling Polypropylene Cam & Groove Fittings (Kopler)
    Mulai

    Rp429.900

    BANJO Coupling Polypropylene Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type D polypropylene cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Polypropylene (also called PP) is a thermoplastic material that resists UV, weathering, and corrosion. Type D polypropylene camlock couplings are used with food and beverage processing, hydraulic fluids, and waste/vacuum trucks.
    atribut:
    • Body Material: Polypropylene
    • Includes Locking Arm: No
  7. Vikan Brush & Broom Handle (Tongkat Sapu)
    35%
    Mulai

    Rp299.900

    Vikan Brush & Broom Handle (Tongkat Sapu)
    Deskripsi:
    Handles with European thread connections will only attach to broom or brush heads with compatible European threads for a secure attachment. European threads are finer and tighter than standard (or ACME) threads and help seal the handle to the broom or brush eliminating space for contaminants which is important in food processing applications. These handles replace worn or broken handles or extend the reach of existing broom or brush heads.
    atribut:
    • Handle Connection Type: Threaded
    • Handle Tip Material: Polypropylene
  8. Panasonic Non Threaded Connector
    Mulai

    Rp54.900

    Panasonic Non Threaded Connector
    atribut:
    • Material: Made of steel pipe
    • Specification: With Earth Terminal
    • Standard: JIS C 8330
    • Surface Treatment: Electrogalvanizing
    • Compliance standard: (PS) E
  9. monotaro.id Hex Bolt White Half Threaded (Baut Hexagonal)
    Mulai

    Rp5.900

    monotaro.id Hex Bolt White Half Threaded (Baut Hexagonal)
    atribut:
    • Material: Steel
    • Surface Treatment: Galvanis
  10. GUNNEBO Industries Coupling Link
    16%
    Mulai

    Rp459.900

  11. Nvent Erico Coupler Threaded for Copper-Bonded Ground Rod, Threaded (Kopler)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Nvent Erico Coupler Threaded for Copper-Bonded Ground Rod, Threaded (Kopler)
    atribut:
    • Diameter (inch): 3/4
    • Length (mm): 76.2
    • Material: Bronze
    • Ground Rod Diameter, Nominal (inch): 3/4
    • Thread Size (Ts): 3/4 UNC
    • UPC: 78285630674
    • EAN-13: 0782856306740
Daftar Harga Threaded Coupling Terbaru November 2026
TRUSCO Coupling Resin Plug Threaded Type for Female Threads (Kopler)Rp11.900
TRUSCO Coupling Resin Socket Threaded Type for Female Thread Installation (Kopler)Rp67.900
TRUSCO Coupling Resin Socket Threaded Type for Male Thread Installation (Kopler)Rp67.900
TRUSCO Coupling Resin Plug Threaded Type for Male Thread Installation (Kopler)Rp21.900
DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler)Rp439.900
AMD Sambungan Pipa Coupling Drat Dalam (Connector Pipe)Rp41.900
AMD Sambungan Pipa Coupling Drat Luar (Connector Pipe)Rp34.900
Toro Threaded Coupling/Fitting Sambungan PipaRp189.900
DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)Rp199.900
DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)Rp239.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)