Vikan Brush & Broom Handle (Tongkat Sapu)

Sebelum PPN:
Rp299.900 - Rp5.599.900
Spesifikasi
Handle Connection TypeThreaded
Handle Tip MaterialPolypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handles with European thread connections will only attach to broom or brush heads with compatible European threads for a secure attachment. European threads are finer and tighter than standard (or ACME) threads and help seal the handle to the broom or brush eliminating space for contaminants which is important in food processing applications. These handles replace worn or broken handles or extend the reach of existing broom or brush heads.
Feature
J0319 Color Coded Handle Tool Type Broom Handle Connection Thread Type European Handle Connection Type Threaded Handle Material Polypropylene Handle Length 67 in Handle Diameter 1 1/4 in Handle Color Red Handle Tip Material Polypropylene Maximum Length 67 in Handle Style Fixed Color Coding System Yes Grip Material Polypropylene Features Dish Washer Safe Chemical Resistant Yes FDA Compliant Yes Product Type Color Coded Handle

Ulasan Produk

Tidak ada ulasan