Beli Thermostatic Expansion Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Danfoss Thermostatic Expansion ValveDeskripsi:Expansi Danfoss TE2 Untuk pemakaian Freon R134 / R153A Nut ukuran 3/8 x 1/2 Made in Denmarkatribut:
- Temperature Range (°C): -40-10
- Body Material: Brass
- Capillary Tube Length (inch): 59
- Category: Art. 4, par. 3
- Direction: Angleway
- Flow Direction Indicator: Embossed 1-Way Arrow
- Fluid Group: 2
- Maximum Working Pressure (bar): 34
- Maximum Working Pressure (psig): 500
- Packing Format: Multi Pack
- Rated Capacity Condenser Range (N SI) (°C): OS = 6K tcond = 38 tevap = 4.4 tliq = 37
- Serviceable: TXV spare parts
- Superheat Setting: Adjustable
- GEA Chiller Multideck Open Dahlia Type (Lemari Pendingin)Deskripsi:- Black interior & exterior - Digital thermostat - Finned evaporator - Thermostatic expansion valve - Automatic defrost - LED light for every shelf - Adjustable shelf - Ventilated cooling - Night curtainatribut:
- Temperature (°C): 3 to 8
- Voltage (V): 220
- Origin: China
- Refrigerant: R404a
- VTV Valve Globe Valve ANSI 150 (Katup Globe)Deskripsi:VTV Cast Steel globe valve Flange end to ANSI 150Rf Hand wheel operatedatribut:
- Fig: GBV-201
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite
- Body: A216-WCB Cast Steel
- Yoshitake Pressure Reducing Valve (Steam) (PRV)Deskripsi:-Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.atribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- SLOAN Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran)Deskripsi:Faucet flow-control valves reduce water use without cutting water pressure. They install at the hot and cold supply lines to decrease water flow while maintaining pressure. They're commonly used in hotels, hospitals, multiunit dwellings, and public buildings.
- Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Seriesatribut:
- Maximum Temperature (°C): 220
- GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges (Kopling Pipa)Deskripsi:Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.atribut:
- UNSPSC: 31160000
- Hicop Electric Water Heater All-in-One Tank and Condenser Integrated (Pemanas Air Elektrik)Deskripsi:HiCOP Domestic Heat Pump water heater with a COP which is 4 times higher than that of the water heater, this series of water heater is an environmentally friendly and new designed product special for providing domestic hot water.Enameled water storage tank used as the inner container of the water heater prevents corrosion and brings better quality water to the user, the coil which is fixed outside the water tank also avoids being corroded and its service life will be increased.atribut:
- Compressor: Rotary
- Power Supply Voltage (V/Hz): 220-50
- Rated Outlet Water Temperature (°C): 55
- LEGRIS Air & Non-Potable Water Push-to-Connect Tube FittingsDeskripsi:Nickel-plated brass push-to-connect tube fittings are suitable for air and non-potable water applications. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, and minerals. The nickel plating increases corrosion and wear resistance.atribut:
- Color: Silver
- Compatible Tube Material: Copper; Fluoropolymer; Polyethylene; Polyurethane; Semi-Rigid Nylon; Stainless Steel
- Finish/Coating: Nickel Plated
- Fitting Material: Brass
- Fitting Side A Connection Type: Push-to-Connect
- Maximum Operating Pressure: 435
- Maximum Operating Temperature (°F): 302
- Minimum Operating Temperature (°F): 13
- Resistance Properties: Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant
- Vacuum Rating (in.Hg): 28
- STREAMLINE Cooper Pipe Insulated Air Conditioner Line Set (Pipa Tembaga Berinsulasi)Deskripsi:Line sets include both the liquid and suction lines. Refrigeration-grade copper tubing and insulation are packaged together for efficient installation of split systems.atribut:
- Insulation Thickness (inch): 1/2
- Schneider Electric Pushbuttons, Switches, Pilot Lightsatribut:
- Head Type: Standard
- Parker Brass Compression Tube Fittings for Instrumentation LinesDeskripsi:Brass single ferrule fittings include a ferrule (a metal ring or cap) that helps seal metal-to-metal connections and grip tubing. Ferrules install or are removed using a tightening nut. Single ferrules have fewer leak paths and are resilient to vibrations and pulsations. Instrumentation fittings are made to tighter tolerances for high-precision applications.atribut:
- Fitting Material: Brass
- Maximum Operating Temperature (°F): 400
- Minimum Operating Temperature (°F): 40
- System of Measurement: Imperial
- Tungaloy Threading Insert ER/L-55Deskripsi:External 55deg, Partial profile.atribut:
- Hand of Tool: R
- Tungaloy External & Internal Turning Tool ARGNR/LDeskripsi:Double-clamp toolholder with 91deg approach angle, for negative round inserts.atribut:
- Shank Width: 25.0
- Head Length: 28.0
- Cutting Edge Height: 25
- Cutting edge distance: 32
- Head width: 20
- Tightening Torque: 3.0
- Standard Corner Radius: 6.35
- Overall Length (mm): 150.0
- COPELAND Filter DryerDeskripsi:The EK Liquid Line filter drier is a premium compacted bead filter drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line filter drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R 410A, R-500, R-502, and R-507.
Daftar Harga Thermostatic Expansion Valve Terbaru October 2026
| Danfoss Thermostatic Expansion Valve | Rp919.900 |
| GEA Chiller Multideck Open Dahlia Type (Lemari Pendingin) | Rp34.999.900 |
| VTV Valve Globe Valve ANSI 150 (Katup Globe) | Rp4.799.900 |
| Yoshitake Pressure Reducing Valve (Steam) (PRV) | Rp10.999.900 |
| SCOTSMAN Furnishings, Appliances & Hospitality Equipment Parts | Rp339.900 |
| SLOAN Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran) | Rp349.900 |
| Hartec Pressure Reducing Valve (Katup) | Rp4.799.900 |
| Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series | Rp7.799.900 |
| GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges (Kopling Pipa) | Rp1.099.900 |
| Hicop Electric Water Heater All-in-One Tank and Condenser Integrated (Pemanas Air Elektrik) | Rp25.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/otP103736893-1.jpg)
/98P107545332-1.jpg)
%20(PRV)/P102873717-1.jpg)

/lyP109413790-11.jpg)
/moP103502816-1.jpg)
%20Gp-1000%20Series/2cP103662084-1.jpg)
/qhP109418953-1.jpg)
/8jP106645307-1.jpg)
%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/LEGRIS%20Air%20%26%20Non-Potable%20Water%20Push-to-Connect%20Tube%20Fittings/llP109395777-11.jpg)
/9rP109395351-9.jpg)

/1fP107802051-1.jpg)
/9pP103471349-1.jpg)
%20Khusus%20Lain/Parker%20Brass%20Compression%20Tube%20Fittings%20for%20Instrumentation%20Lines/juP109400714-1.jpg)

/h4P108893616-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)