Hicop Electric Water Heater All-in-One Tank and Condenser Integrated (Pemanas Air Elektrik)

Sebelum PPN:
Rp25.999.900 - Rp51.999.900
Spesifikasi
CompressorRotary
Power Supply Voltage (V/Hz)220-50
Rated Outlet Water Temperature (°C)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HiCOP Domestic Heat Pump water heater with a COP
which is 4 times higher than that of the water heater,
this series of water heater is an environmentally
friendly and new designed product special for
providing domestic hot water.
Enameled water storage tank used as the inner
container of the water heater prevents corrosion and
brings better quality water to the user, the coil which is
fixed outside the water tank also avoids being
corroded and its service life will be increased.
Feature
Feature:
1. High COP of 4.0
Apply compressors special for heat pump and acquire the COP of 4.0.
2. Long Service Life
Coil which is around the unit avoids direct contact with the water and corrosion coused by negaive ion, thus the service life would be prolonged.
3. Excellent Inner Container
Apply enameled water storage tank with high hardness, high temperature and high pressure resistance as the inner container which makes the water in the unit healthier and safer for use.
4. Thermostatic Expansion Valve
Applying thermostatic expansion valve as the throttling set makes the unit more adjustable in wide working temperature range and operate more stably and efficient.
5. Environmentally Friendly Refrigerant
R134a used as the refrigerant in the unit is pollution free and with good heating performance.
6. Good Looking Screen
The screen with elegant looking can be set to orange or blue background.
7. Wireless Control - iPhone
Cell phone can be used as a controller if there is a relative application installed in it. the most fashionable Wi-Fi technology applied in the unit ensures you to check and set the unit whenever and wherever you want.
8. Intelligent Defrosting
Using electromagnetic valve for defrosting makes the least heat loss of the unit as there is no fluctuation in water temperature and this also ensures excellent performance of the unit.
9. P&T Relief Valve
Apply P&T relief valve, which will automatically switch on or off depending on the pressure or temperature in the tank, to ensure the safety of the unit.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait