Beli Tester Nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Leak Tester
    Mulai

    Rp26.999.900

    AND Leak Tester
    Deskripsi:
    Leak TesterAre you sure your pipettes are all accurate? Most pipette failures happen due to soiled or damaged parts compromising the airtightness of the pipettes. With the AD-1690 leak tester, you can instantly spot the pipettes that need to be fixed.
    atribut:
    • Depressurization value (kPa): -20 ± 20% (Fixed)
    • Pressure tolerance inside instrument (kPa): +0.2/10seconds
    • Leak test conditions (kPa ): Pressure tolerance setting: +0.1 to +20 (Unit: 0.1kPa) , Monitoring time: From 0.5 seconds (Unit: 1 second)
    • Carrying Case Dimensions: Up to 6 seconds
  2. SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Rating:
    100% of 100
    (2)
    Mulai

    Rp919.900

    SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Deskripsi:
    -SIBATA smoke tube tester set for fume piping.-1 piece ampoule cutter-Rubber Cap 4 Pieces
  3. TRUSCO Hose & Nozzle for Grease Gun
    Mulai

    Rp239.900

    TRUSCO Hose & Nozzle for Grease Gun
    Deskripsi:
    -A hose and a nozzle for relay are prepared for various injection work and grease gun.
    atribut:
    • Total Length: 170mm
    • Connecting Screw Diameter: R1/8
  4. monotaro Battery Tester Hydrometer (Alat Tes Aki)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

    monotaro Battery Tester Hydrometer (Alat Tes Aki)
    Deskripsi:
    To check the battery liquid.
    atribut:
    • Material: (Main body)Glass, (Grip pump/nozzle) Rubber
    • Specific Gravity Measuring Range: 1.100~1.300
    • Size (mm): (total length) 325, (Grip pump diameter) 50
    • Nozzle Length (mm): 65
  5. monotaro Nozzle
    Mulai

    Rp90.900

    monotaro Nozzle
    Deskripsi:
    The alumina nozzle for TIG welding became a virtue pack. It is compatible with standard specification argon torches such as Panasonic, Daihen and others.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 47
    • Size: #4
    • Inner Diameter (phi mm): 6.5
    • Outer Diameter d (mm): 11.5/17.5
  6. monotaro Compression Tester
    Mulai

    Rp1.199.900

    monotaro Compression Tester
    Deskripsi:
    Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.
    atribut:
    • Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
    • Measurement range (kPa): 0-2100
  7. Multi Digital Leak Clamp Tester
    Mulai

    Rp14.999.900

    Multi Digital Leak Clamp Tester
    Deskripsi:
    -Has a structure that is difficult to be influenced by external magnetic field.
    atribut:
    • Height (mm): 237
    • Alternating Current (A): 2/20/200/1000
    • Clamp Diameter (mm): 74x80
    • Content Set: Battery, carrying case, instruction manual
    • Depth (mm): 46
    • Leak Current (mA): 20/200
    • Maximum Display Count: 2200
    • Maximum Measurement Conductor Diameter (mm): 74x80
    • Power Source: AAA batteries x 2 (included)
  8. JTC Compression Tester Full
    Mulai

    Rp2.899.900

    JTC Compression Tester Full
    atribut:
    • Adapter Size: M10x1.0,m12x1.25,m14x1.25,m18x1.5
    • Hose Length (mm): 440
    • Length (mm): Pipe adapter 190 each
    • Measuring Range (kPa): 0~2100
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. TRUSCO Sprayer (Alat Penyemprot)
    Mulai

    Rp599.900

    TRUSCO Sprayer (Alat Penyemprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  10. JTC Air Type Cylinder Leak Tester
    Mulai

    Rp4.699.900

    JTC Air Type Cylinder Leak Tester
    atribut:
    • Hose Length (mm): 600
    • Plug (mm): (Correspondence) 10, 12, 14, 18
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. JONNESWAY Diesel Engine Compression Tester (Cars)
    Mulai

    Rp4.999.900

    JONNESWAY Diesel Engine Compression Tester (Cars)
    Deskripsi:
    - Comprehensive test kit for both direct and indirect diesel injected cars. - Simple & easy to use. - For use on both direct or indirect injection engines. - Checks engine compression under cranking conditions. - Small profile, quick coupling adapters for speed & security. - Built-in pressure relief valve enables repeat tests without dismantling. - Flexible hose (355mm) gives access to restricted plug & injector parts. - Dual Scale 80mm diameter gauge 0-10000lb/in2 & 0-70 bar.
    atribut:
    • Legth (inch): 63.5
    • Width (inch): 25
    • Hole (inch): 17
  12. RION Viscosity Tester Accessories
    Mulai

    Rp1.399.900

    RION Viscosity Tester Accessories
    atribut:
    • AS ONE Part Number: 1-503-08
    • Specification: Phi. 24 x 53 x 166mm
  13. JTC Diesel Injector Nozzle Socket Set
    Mulai

    Rp1.699.900

    JTC Diesel Injector Nozzle Socket Set
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size (mm): 25・27・29・30
    • Square Drive (mm): 12.7
  14. JTC Battery Tester Hydrometer (Alat Tes Aki)
    Mulai

    Rp84.900

    JTC Battery Tester Hydrometer (Alat Tes Aki)
    atribut:
    • Display: Red: 1.100-1.205 / White: 1.205-1.260 / Green: 1.260-1.300
    • Material (Main Unit): Glass
    • Overall Length (mm): 220
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. MIDTRONIC Digital Battery Tester with Print (Alat Tes Aki Digital)
    Mulai

    Rp26.999.900

    MIDTRONIC Digital Battery Tester with Print (Alat Tes Aki Digital)
    atribut:
    • Display: 5-line Text/Graphical Backlit Display
    • Operating Temperature (°C): 0 to +50 (32°F to +122°F)
    • Test Range: - CCA 100-2000 BY 5, - MCA 100-2000 BY 5, - EN 100-2000 BY 5, - SAE 100-2000 by 5, - CA 100-2000 BY 5, - JIS By Part Number, - DIN 100-1200 by 5, - IEC 100-1200 by 5
    • Voltmeter (Vdc): 1-30
    • Cable Length (cm): 122-305(4-10ft)
    • Power Requirements: Uses the power of the batteries under test and 6 AA Internal Batteris
    • Dimensions (mm): 240x100x50(10.6x3.9x2.4inch)
    • Housing Material: Acid Resistant ABS Plastic
    • Languages: English, Japanese, Chinese, Korea
    • Weight (g): 771(1.7lbs)
Daftar Harga Tester Nozzle Terbaru April 2026
AND Leak TesterRp26.999.900
SIBATA SCIENTIFIC TECHNOLOGY Smoke TesterRp919.900
TRUSCO Hose & Nozzle for Grease GunRp239.900
monotaro Battery Tester Hydrometer (Alat Tes Aki)Rp95.900
monotaro NozzleRp90.900
monotaro Compression TesterRp1.199.900
Multi Digital Leak Clamp TesterRp14.999.900
BenGas Automatic Fuel NozzleRp819.900
JTC Compression Tester FullRp2.899.900
TRUSCO Sprayer (Alat Penyemprot)Rp599.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)