Beli Tapping Drill Sizes di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC 5 Sizes Thread Repair KitDeskripsi:Contents : - 25pcs-M6x1.0x8L- 25pcs-M8x1.25x10.8L- 25pcs-M10x1.25x13.5L- 25pcs-M10x1.5x13.5L- 10pcs-M12x1.25x16.3L- 5pcs-Twist drills- 5pcs-Breaking pin tool - 5pcs-Screw tap- 5pcs-Installation tool.
- Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)Deskripsi:Suitable for blind hole tapping of middle carbon steel in low and middle speed tapping area.
- Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - Catribut:
- Angle (°): 90
- Material: HSS
- Series: metric right hand cut
- Drilling Tolerance Range: h9/z9
- monotaro Tap Handle (Gagang Tap)Deskripsi:Handle for tapping stand
- Kennedy Threading Inserts (Pk-10)Deskripsi:Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.atribut:
- Package Quantity: 10
- TRUSCO Tap Handleatribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- Sherwood Straight Flute Tap Setatribut:
- Tap Type: Straight Flute
- Material: High Speed Steel
- Vessel Bit for Electric ScrewdriverDeskripsi:-It is an insertion port of a half moon section.-Optimum for tighten precision machine screw of watch, glasses and camera.-Compatible Manufacturer: Nitto Kohki (delbo).
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- TEKIRO Linesman Pliers (Tang Kombinasi)Deskripsi:TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
- LOCTITE 242 Threadlocker Lem Bautatribut:
- Chemical Basis/Base: Methacrylate
- Color: Blue
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
Daftar Harga Tapping Drill Sizes Terbaru February 2026
| JTC 5 Sizes Thread Repair Kit | Rp3.499.900 |
| RYU Mesin Bor Magnet | Rp4.199.900 |
| Yamawa Spiral Fluted Tap (M) SP (Tap Ulir) | Rp139.900 |
| Magafor Mata Bor Countersink Classic Three Flute 4307 HSS Din 335 - C | Rp95.900 |
| monotaro Tap Handle (Gagang Tap) | Rp32.900 |
| Kennedy Threading Inserts (Pk-10) | Rp67.900 |
| TRUSCO Tap Handle | Rp289.900 |
| Sherwood Straight Flute Tap Set | Rp329.900 |
| Kennedy Thread Repair Kit | Rp1.099.900 |
| Vessel Bit for Electric Screwdriver | Rp81.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)





















































































































































%20SP%20(Tap%20Ulir)/9yP103154358-1.jpg)

/q2P101570938-9.jpg)
/Kennedy%20Threading%20Inserts%20(Pk-10)/9yP103143358-7.jpg)




/6rP105276243-2.jpg)



/a0P101000360-7.jpg)
/9yP101000358-7.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20242%20Threadlocker%20Lem%20Baut/53P103752183-1.jpg)

/86P102082294-2.jpg)