CLE-LINE Straight Shank Jobber Length Drill Bit Non-Coolant-Through High-Speed Steel (Mata Bor Lurus)

Sebelum PPN:
Rp149.900
Spesifikasi
UNSPSC27112801
Aircraft DrillNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2677
Depth:Dia. Ratio8xD
Drill Bit Point Angle (°)135
Drill Bit Point TypeSplit Point
Drill Bit Size (mm)6.8
Drill Diameter Tolerance (inch)+0.0000/-0.0010
Drill Length ClassJobber Length
Drill Point Length (mm)0.0554
Finish - MachiningBlack & Gold
Flute Length (mm)69
Flute TypeParabolic
Helix Angle (°)35 to 45
Material - MachiningHigh Speed Steel
Maximum Drilling Depth (inch)2-1/32
Measurement SystemMetric
Number of Flutes2
Overall Length (mm)109
Primary Material ApplicationAluminium and Non-Ferrous Material, Cast Iron, Steel
Primary Material Application ISO CodeK; N; P
Series1872
Shank Length (mm)40
Shank Type - MachiningStraight
Sheeter DrillNo
Spiral DirectionRight Hand
StandardsDIN 338
Web ThinningThinned

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The black-oxide finish on these taps retains lubricants to improve the taps' wear resistance and chip flow. Black-oxide taps should only be used on ferrous metals. These taps meet DIN length standards and have a longer overall length than taps that meet ISO, ANSI, and JIS length standards. They also meet ANSI shank standards, which means they measure their shank diameter in inches and fit in standard tools used in the U.S.
Feature
Jobber Length Drill Bit Drill Bit Size 1/32 in Drill Bit Point Angle 118 Degrees High Speed Steel Black Oxide Decimal Equivalent 0.0313 Fractional Inch Drill Bit Point Type Conventional Point Non-Coolant Through Number of Coolant Holes 0

Ulasan Produk

Tidak ada ulasan