Beli Tang Ampere Ac Dc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Tang Ampere AC Setatribut:
- Alternating Current (A): 1000
- DC Voltage (V): 600
- AC Voltage (V): 600
- Resistance (MΩ): 41.99
- Maximum Display: 4199 Counts
- Maximum Measuring Conductor Diameter (mm): 33
- WxDxH (mm): 54x16x175
- Multi Tang Ampere Mini Digitalatribut:
- Maximum Measuring Conductor Diameter (mm): 30
- FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlexatribut:
- Direct Current: 1000A
- Alternating Current: 2500A
- Resistance: 60kΩ
- Detection Method: True Effective Value Rectification (RMS)
- Max Measurement Conductor Diameter: 127mm (probe)
- Maximum Display: 10000 counts
- Voltage (V): 1000 (DC); 1000 (AC)
- FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Deskripsi:Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337atribut:
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- DC Current (A): 999.9
- Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
- Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
- Dimensions (mm): 246x83x43
- Weight (g): 388
- AC Voltage (V): 1000
- Altitude Used: 3000m
- DC Voltage (V): 1000
- Frequency Range (Hz): 5.0 to 500.0
- Measuring Range (mV): DC500
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
- Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
- TESTO Tang AmpereDeskripsi:-An AC/DC clamp meter.-The jaw opens and closes vertically in this type.-TESTO770-2 and 770-3 can also measure temperature with a separate option.-Suitable for measuring inrush current.
- monotaro Clamp Meter (Tang Ampere)Deskripsi:For repairman of electric devices.For educational material of career college.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Testing batteries, instruction manual, test leads rod
- Power: LR44(1.5V BUTTON CELL BATTERY ) x 2
- AC Voltage (V): 0 To 500 (4 range auto)
- Resistance (omega): 300/3000 To 2 (2 range auto)
- DC Voltage (V): 0 To 500 (5 range auto)
- Display: Display maximum 3200 counts, LCD display and unit symbols
- Dimensions (Width W x Height H x Depth D) (mm): 64x193x24
- Resolution Capability: ALTERNATING CURRENT: 0.01A, 000A ALTERNATING CURRENT: 0.01AV, 000A ALTERNATING CURRENT: 0.01mV, 000A RESISTANCE: 0.1 ohm
- Alternating Current (A): 30/300 To 2 (2 range auto)
- Clamp Diameter (phi mm): 40
- Accuracy: Alternating current(AC): +/-0. 2 %rdg +/- 8dgt_x000D _ Alternating current(AC): +/-2.3%rdg+/-6dgt _ Alternating current(AC): +/-1.3%rdg+/-3dgt Resistance: +/- 2 %rdg + 5 dgt
- Allowable Input: Alternating current(AC): up to 350 A (10 seconds), AC voltage / DC voltage: maximum 600Vrms, Resistance: 250 Vrms (10 seconds)
- Package Weight (g): 266
- TRUSCO Tang AmpereDeskripsi:Use:Current measurement of electrical work in the building. Current measurement of a motor vehicle.atribut:
- AC Voltage (V): 600
- Alternating Current (A): 600
- Continuous Opreration Time: 190 hours
- DC Voltage (V): 600
- Detection System: Average Value Rectification (MEAN)
- Dimensions (Width x Depth x Height) (mm): 71 x 37 x 190
- Direct Current (A): 600
- Maximum Display: 4000 Count
- Maximum Measuring Conductor Diameter (mm): 30
- Power: AAA Batteries x 2 (not Included)
- Resistance (omega): 40M
- Set Items: Instruction Manual, Soft Case, Test Leads
- Weight (g): 220
- FLUKE Tang Ampereatribut:
- Dimensions (mm): 246 x 83 x 43
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
- Altitude Used: 3000m, (storage) 12000m
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- DC Current (A): 600
- Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
- Resolution: 0.1A, 0.1V
- Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
- Voltage (V): 600 (DC); 600 (AC)
- Weight (g): 388
- FLUKE Tang Ampereatribut:
- Buzzer Sound: 30 ohm
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- AC Current (A): 600
- Weight (g): 370
- Altitude Used: 3000m, (storage) 12000m
- Capacitor Capacity (F): 10.0 ~ 100.0microF / 1000microF, Resolution: 0.1microF / 1microF
- Dimensions (H x W x D) (mm): 232x85x45
- Operating Humidity (%): Non-condensing (less than 10 degrees Celsius), 90 or less (10 to 30 degrees Celsius), 75 or less (30 to 40 degrees Celsius), 45 or less (40 to 50 degrees Celsius)
- Operating/Storage Temperature (°C): -10 to + 50 / -40 to +60
- Resistance (ohm): 600.0 / 6000, Resolution: 0.1 / 1
- Resolution: 0.1A
- Safety: ANSI / ISA S82.02.01: 2004, CAN / CSA-C22.2 No. 61010-1-04, IEC / EN 61010-1: 2001, 600V CAT III, 300V CAT IV, pollution degree 2, EN / IEC 1010- 2-32: 2002, EN / IEC 61010-031: 2002 / A1: 2008
- Voltage (V): 600 (DC); 600 (AC)
- FLUKE Tang Ampereatribut:
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Frequency Range (Hz): 5.0 to 500.0
- Resolution: 0.1A, 0.1V, 1V, 0.1mV, 0.1Hz
- Safety: ANSI / ISA S82.02.01: 2004, CAN / CSA-C22.2 No. 61010-1-04, IEC / EN 61010-1: 2001 to 1000V CAT III, 600V CAT IV
- Altitude Used: 2000m, (storage) 12000m
- DC Current (A): 999.9
- Dimensions (mm): 277x88x43
- Operating/Storage Temperature (°C): -10 to + 50 / -40 to +60
- Resistance (ohm): 600 ohm / 6k ohm / 60k ohm, resolution: 0.1 ohm / 1 ohm / 10 ohm
- Voltage (V): 600/1000 (DC); 600/1000 (AC)
- Weight (g): 350
- FLUKE Tang Ampereatribut:
- Battery: 2 x AAA batteries
- Continuity (ohm): 70
- Safety: CAT III 600V
- Backlight: Yes
- Display: Yes
- Dimensions (mm): 208x58.5x28
- AC Current (A): Range: 999.9, Accuracy: 2% +/- 5
- AC Voltage (V): Range: 400/600, Accuracy: 1.5% +/- 5
- DC Current (A): Range: 400/600, Accuracy: 1.5% +/- 5
- Resistance (ohm): Range: 4000, Accuracy: 1% +/- 5
- Temperature Range (°C): 0-40
- Width (mm): Joe: 30
- FLUKE Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 207 x 75 x 34
- Standard: CAT III 600 V, CAT IV 300 V
- DC Voltage (V): 600
- Continuity (ohm): 70 or less
- Weight (g): 265
- AC Current (A): 400
- AC Voltage (V): 600
- Resistance (ohm): 400/4000
- Wire Diameter (mm): ØUp to 300
Daftar Harga Tang Ampere Ac Dc Terbaru October 2025
KRISBOW Tang Ampere | Rp849.900 |
Hioki Tang Ampere AC Set | Rp5.299.900 |
Sanwa Instrument Tang Ampere | Rp2.299.900 |
Hioki Tang Ampere AC/DC | Rp8.499.900 |
KYORITSU Tang Ampere Digital AC/DC | Rp2.999.900 |
Multi Tang Ampere Mini Digital | Rp4.399.900 |
Sanwa Instrument Tang Ampere Digital | Rp1.199.900 |
FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlex | Rp16.999.900 |
Hioki Tang Ampere AC | Rp1.299.900 |
FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere) | Rp20.999.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)