Beli Switch Internet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- tp-link JetStream Smart SwitchDeskripsi:JetStream 12-Port 10GBase-T Smart Switch with 4 10G SFP+ Slots. T1700X-16TS. - Equipped with 12 10GBase-T RJ45 Ports and 4 10G SFP+ Fiber Ports, providing 320Gbps Switching Capacity. - 10GBase-T Technology provides a cost-effective method for migrating from current network to 10G Ethernet by utilizing existing CAT5e/CAT6 short connections (up to 55m) and CAT6A/CAT7 connections (up to 100m). - L2+ feature, Static Routing help route internal traffic for more efficient use of network resources. - Advanced security features include IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, and Radius Authentication. - Comprehensive IPv6 support for management, QoS and ACL. - WEB/CLI managed modes, SNMP, RMON enhance management. - Dual Firmware Image improves reliability and up-time of your network.
- PROLiNK Gigabit Ethernet Switch 24-PortDeskripsi:Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 24
- Logitech Pro X Mechanical Gaming KeyboardDeskripsi:Desain PRO X yang sudah terbukti di berbagai turnamen, sekarang dilengkapi pro-grade GX switch yang dapat ditukar. Sambutlah mechanical gaming keyboard yang dapat dikustomisasi yang dibuat untuk atlet esport top dunia.ISI KEMASAN- Pro X gaming keyboard- Switch dan keycap puller- Kabel data keyboard- Dokumentasi penggunaFITUR LAIN- Desain tenkeyless terinspirasi pemain pro- Mechanical switch yang dapat dipertukarkan- Pencahayaan LIGHTSYNC RGB- Profil pencahayaan onboard- Kabel (180 cm) yang dapat dilepaskan- 12 tombol F yang dapat diprogam- Report rate 1 mdPERSYARATAN- Port USB- Windows 7 atau versi terbaru, macOS 10.11 atau versi terbaru- Akses Internet untuk Logitech G HUB SoftwareNOMOR SUKU CADANG- 920-009239GX BROWN TACTILE SWITCH- Jarak aktuasi: 2,0 mm- Kekuatan aktuasi: 50 g- Total jarak: 3,7 mmGX RED LINEAR SWITCH- Jarak aktuasi: 1,9 mm- Kekuatan aktuasi: 50 g- Total jarak: 4,0 mmGX BLUE CLICKY SWITCH- Jarak aktuasi: 2,0 mm- Kekuatan aktuasi: 50 g- Total jarak: 3,7 mmatribut:
- Dimensions (HxWxT) (mm): 34x361x153
- Cable Length (m): 1.8
- Backlight: White
- Mikrotik Cloud Router Switchatribut:
- CPU Core Count: 1
- RouterOS License: 5
- MTBF: Approximately 200000 hours at 25°C
- tp-link LiteWave Fast Ethernet SwitchDeskripsi:5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.atribut:
- External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
- UGREEN USB C Cable to RJ45 Console 1.5mDeskripsi:UGREEN USB Cable to LAN RJ45 Console CM204 merupakan Console Cable dari ugreen yang berfungsi untuk mengkonfigurasi Cisco Switch / Router dengan Laptop / Komputer. Kabel ini tidak berfungsi sebagai koneksi jaringan internet (LAN).atribut:
- Color: Black
- Length (m): 1.5
- Netgear 16-Port Gigabit Ethernet Unmanaged Switchatribut:
- Maximum Power Consumption (W): 11.8
- Logitech Carbon RGB Gaming Mechanical KeyboardDeskripsi:G512 adalah gaming keyboard berkinerja tinggi yang dilengkapi pilihan switch mechanical GX terbaik. Teknologi gaming terbaik dan bodi aluminum-alloy menjadikan G512 sebagai keyboard yang sederhana, awet, dan berfitur lengkap.ISI KEMASAN- G512 gaming mechanical keyboard- Dokumentasi penggunaSPECIAL KEYS- Exposure Control: FN+F5/F6/F7- Mode Game: FN+F8- Control Media: FN + F9 / F10 / F11 / F12- Control Volume: FN + PRTSC / SCRLK / PAUSE- Programmable FN Key via Logitech G HUBREQUIREMENTS- Windows 10, Window 8.1, Windows 8, or Windows 7- USB port (for keyboard)- Second USB port (for passthrough USB port)- (Optional) Internet Access for Logitech G HUBSPARE PARTS NUMBER- Carbon English Tactile layout : 920-008763- Carbon English Linear Layout : 920-008762- Carbon British Layout GX Blue Switch : 920-008949- Carbon British layout GX Brown Tactile : 920-009354- Carbon British Layout GX Red Linear : 920-009372atribut:
- Dimensions (LxWxH) (mm): 132x445x35.5
- Wireless Range (m): 10
- tp-link JetStream L2 Managed Switchatribut:
- Power Supply (V): AC 100-240 (50/60Hz)
- Certification: CE, FCC, RoHS
- Jumbo Frame: 9216 Bytes
- Mounting: Rack Mountable
- Logitech Wireless Mechanical Gaming KeyboardDeskripsi:G613 adalah wireless keyboard generasi terbaru yang dirancang untuk gamer yang menuntut kemampuan switch mechanical berkinerja tinggi dan kebebasan wireless gaming.ISI KEMASAN- G613 wireless mechanical keyboard- Receiver USB LIGHTSPEED- Dudukan telepon- Kabel USB perpanjangan- 2 Baterai AA- Dokumentasi penggunaDAYA TAHAN BATERAI- 18 bulan (mungkin bervariasi berdasarkan kondisi pengguna dan komputasi)PERSYARATAN- LIGHTSPEED: port USB dan Windows® 7 atau versi terbaru, Mac OS® X 10.10 atau versi terbaru, - Chrome OS™, atau Android™ 3.2 atau versi terbaru- Bluetooth: Perangkat berkemampuan Bluetooth dengan Windows 8 atau versi terbaru, Mac OS X 10.12 atau versi terbaru, Chrome OS, atau Android 3.2 atau versi terbaru, iOS 10 atau versi terbaru- (Opsional) Akses internet untuk Logitech G HUB. Buka LogitechG.com/downloads/G HUB untuk informasi selengkapnya.NOMOR SUKU CADANG- 920-008402atribut:
- Dimensions (HxWxT) (mm): 478x216x33
- Logitech RGB Mechanical Gaming Keyboard - Clicky SwitchesDeskripsi:Teknologi gaming terbaik dalam rancangan canggih ultra tipis. Dapat sepenuhnya dikustomisasi, dilengkapi dengan LIGHTSYNC RGB dan tombol G khusus. Dibuat untuk gameplay berkinerja tinggi dengan switch mechanical GL yang sederhana dalam variasi clicky, tactile, dan linear. Nikmati G813 dan mainkan dimensi berikutnya.ISI KEMASAN- G813 LIGHTSYNC RGB mechanical keyboard- Dokumentasi penggunaOnboard Memory:- 2 Profil Pencahayaan- 3 Profil Makro Tombol GFitur Lainnya:- LIGHTSYNC RGB, pencahayaan per tombol- 5 Tombol G Khusus- Kontrol media khusus dan edgeless volume wheelPERSYARATAN- Windows® 7 atau versi terbaru- macOS® 10.11 atau versi terbaru- 2x port USB (1x keyboard, 1x USB passthrough port)- (Opsional) Akses internet untuk Logitech G HUB software4Fitur terbaik memerlukan Logitech G HUB Gaming Software, tersedia untuk di-download di logitechg.com/GHUBNOMOR SUKU CADANG- 920-009098atribut:
- Dimensions (LxWxH) (mm): 475x150x22
- Cable Length (m): 2.1
- Resolution (dpi): 25600
- Maximum Acceleration: > 40G
- Maximum Speed: > 400 IPS
Daftar Harga Switch Internet Terbaru March 2026
| tp-link JetStream Smart Switch | Rp1.299.900 |
| PROLiNK Gigabit Ethernet Switch 24-Port | Rp1.799.900 |
| Logitech Pro X Mechanical Gaming Keyboard | Rp2.199.900 |
| Mikrotik Cloud Router Switch | Rp1.099.900 |
| tp-link LiteWave Fast Ethernet Switch | Rp87.900 |
| UGREEN USB C Cable to RJ45 Console 1.5m | Rp269.900 |
| Netgear 16-Port Gigabit Ethernet Unmanaged Switch | Rp979.900 |
| Logitech Carbon RGB Gaming Mechanical Keyboard | Rp1.599.900 |
| tp-link JetStream L2 Managed Switch | Rp2.599.900 |
| Logitech Wireless Mechanical Gaming Keyboard | Rp1.799.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)