Beli Strap Set With Groove di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  2. Tanizawa Seisakusho Safety Helmet with Transparent Brim and Groove Type with EPA (Helm Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Tanizawa Seisakusho Safety Helmet with Transparent Brim and Groove Type with EPA (Helm Proyek)
    Deskripsi:
    Since it is an integrally molded transparent visor, it has a wide field of view and sufficient strength. A grooved style that prevents rain dripping and is resistant to lateral pressure.For flying, falling objects, crash protection, and electricity. For electrical insulation. (Working voltage 7000V or less)* Periodic self-inspection is required when using for electricity.
    atribut:
    • Material: Hat body: Polycarbonate resin
    • Hat Body Color: White
    • Width (mm): 218
    • Height (mm): 151
    • Length (mm): 278
  3. DESCO Wrist Strap and Shoe Checker with Dual Foot Plate
    Mulai

    Rp28.999.900

    DESCO Wrist Strap and Shoe Checker with Dual Foot Plate
    Deskripsi:
    For testing the grounding path of workers.
    atribut:
    • Width (mm): 37
    • Depth (mm): 288
    • Height (mm): 183
    • Measurement Range: 100KΩ to 1GΩ
    • Shoe side electrode part width x depth x height (mm): 387x337x29
    • Wrist Strap: Upper limit 10MΩ, 35MΩ Fixed at lower limit 750KΩ
    • Footwear: Upper limit 10MΩ, 35MΩ, 100MΩ, 1GΩ Lower limit 100KΩ, 750KΩ
    • Mass (g): 500
  4. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    30%
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  5. TEKIRO Socket Set (Kunci Soket Set)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp359.900

    TEKIRO Socket Set (Kunci Soket Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  6. DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)
    Mulai

    Rp199.900

    DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)
    Deskripsi:
    Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.
  7. JAKEMY Screwdriver Tool Kit (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  8. TEKIRO Precision Screwdriver Set (Mata Obeng)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp179.900

    TEKIRO Precision Screwdriver Set (Mata Obeng)
    Deskripsi:
    TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )
    atribut:
    • Material: Chrome Vanadium
  9. TEKIRO Torx Key Long Set (Kunci L Bintang)
    Mulai

    Rp229.900

    TEKIRO Torx Key Long Set (Kunci L Bintang)
    Deskripsi:
    TEKIRO SET KUNCI L TORX TANPA LUBANG 9 PCS /KUNCI L BINTANG SETUkuran :T10 - T5010, 15, 20, 25, 30, 35, 40, 45, 50Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
    atribut:
    • Size: T10 - T50
    • Material: S2
  10. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    43%
    Mulai

    Rp2.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  11. TEKIRO Hex Key Long Metric Set (Kunci L)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp139.900

    TEKIRO Hex Key Long Metric Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (mm): 2 - 10
    • Content: 2, 2.5, 3, 4, 5, 6, 8, 10
    • Finish: Chrome Plate
    • Material: S2 Alloy Steel
  12. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  13. TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp619.900

    TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)
    Deskripsi:
    - Chrome vanadium steel- Dropped forged and heat treated for extra strength- Silver Matt finish- German Type (DIN 899)- Sunk panel for easy access to tight spaces
    atribut:
    • Size (mm): 8-24
  14. Non Brand Manual Strapping Tool
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

    Non Brand Manual Strapping Tool
    Deskripsi:
    Manual Strapping Tool, is suitable for any other strapping purpose, which require a manual hand-work. It is very easy to use and moveable with the average weight of 2kg for each tool. A set manual strapping tool is including Tensioner and the manual pressing tool.
  15. OLIGHT LED Flashlight (Senter)
    46%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  16. JB INDUSTRIES Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp3.199.900

    JB INDUSTRIES Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  17. TANIZAWA Safety Helmet American Type (Helm Proyek)
    Mulai

    Rp359.900

    TANIZAWA Safety Helmet American Type (Helm Proyek)
    atribut:
    • Length (mm): 278
    • Width (mm): 218
    • Height (mm): 151
    • Weight (g): 365
    • Purpose of Use: For Electrical Insulation (working voltage: 7000V or less)
  18. NITECORE Headlamp LED
    Rating:
    100% of 100
    (4)
    Mulai

    Rp399.900

    NITECORE Headlamp LED
    Deskripsi:
    Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
  19. Wacon Hand Steel Strapping Tensioner Sealer Set
    Mulai

    Rp779.900

    Wacon Hand Steel Strapping Tensioner Sealer Set
    Deskripsi:
    Hand Strapping Tool Digunakan untuk mengikat / packing kardus, karton box dengan menggunakan strapping band sehingga menjadi lebih kuat dan rapi. Alat Pengikat Kardus Manual Hand Strapping Tool adalah sebuah mesin yang biasa digunakan untuk mengikat kardus atau karton dengan tujuan agar produk yang ada didalamnya akan tetap aman dan tidak rusak serta menjaga kardus agar tetap dalam keadaan utuh dan tidak penyok.Selain itu, mesin straping ini juga memiliki ukuran yang tidak terlalu besar sehingga dapat digunakan dimana saja. Menariknya lagi, mesin Hand Strapping Tool ini mampu mengemas berbagai jenis barang dan mengikatnya dengan menggunakan tali besi atau tali plastik ( sebaiknya yang tebal plastiknya supaya pada saat ditarik tidak gampang putus) yang terbuat dari bahan polyethylene secara otomatis yang bekerja dengan menggunakan conveyor system. Hal ini yang akan membuat segala kinerja pengemasan menjadi lebih mudah dan lebih efektif untuk sistem penghematan tenaga dan waktu anda.
    atribut:
    • Tensioner Size (inch): 1/2-3/4
    • Sealer Size (inch): 5/8
Daftar Harga Strap Set With Groove Terbaru November 2026
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Rp26.900
Tanizawa Seisakusho Safety Helmet with Transparent Brim and Groove Type with EPA (Helm Proyek)Rp589.900
DESCO Wrist Strap and Shoe Checker with Dual Foot PlateRp28.999.900
KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Rp1.299.900
TEKIRO Socket Set (Kunci Soket Set)Rp359.900
DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)Rp199.900
JAKEMY Screwdriver Tool Kit (Obeng)Rp31.900
TEKIRO Precision Screwdriver Set (Mata Obeng)Rp179.900
TEKIRO Torx Key Long Set (Kunci L Bintang)Rp229.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp2.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)