Tanizawa Seisakusho Safety Helmet with Transparent Brim and Groove Type with EPA (Helm Proyek)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp589.900
Spesifikasi
MaterialHat body: Polycarbonate resin
Hat Body ColorWhite
Width (mm)218
Height (mm)151
Length (mm)278

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is an integrally molded transparent visor, it has a wide field of view and sufficient strength.
A grooved style that prevents rain dripping and is resistant to lateral pressure.
For flying, falling objects, crash protection, and electricity.
For electrical insulation. (Working voltage 7000V or less)
* Periodic self-inspection is required when using for electricity.
Peringatan
Semua produk helm dikirimkan dalam kondisi belum terpasang (jika sudah termasuk inner maupun tali dagu).
Warning
All helmet products are shipped unassembled (if they include the inner lining and chin strap).

Ulasan Produk