Beli Stop Kontak Internet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Luxmenn Stop Kontak dengan Kabel + Port USB (Power Socket/Power Outlet)
    Mulai

    Rp139.900

    Luxmenn Stop Kontak dengan Kabel + Port USB (Power Socket/Power Outlet)
    Deskripsi:
    LUXMENN Stop Kontak, 3 Meter, 3 Power Socket 2 USB model minimalis dan praktis yang mudah digunakan pada peralatan elektronik. Alat ini adalah pilihan terbaik sebagai solusi kebutuhan stop kontak di rumah, di kantor dan kebutuhan elektronik indoor lainnya.Produk yang ditawarkan dijamin menggunakan 100% bahan yang sama dengan produk aslinya, dengan defect minor (goresan di samping), kualitas dan fungsionalitas dari barang tersebut masih 100% dapat digunakan dengan baik.
    atribut:
    • Color: White
    • Dimensions (mm): 210x550x400
    • Cord Length (m): 3
    • No. of Socket: 3
    • No. of USB Port: 2
    • Current (A): 10
    • Fast Charging USB Current (A): 2.1
    • Material: Non-Flammable Plastic
    • Maximum Power (W): 2200
    • Voltage (V/Hz): AC 220/50-60
  2. Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp51.900

    Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Deskripsi:
    Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
  3. Chint Stop Kontak TV + Internet 2in1 (TV Socket)
    Mulai

    Rp239.900

  4. Schneider Electric Charging Station Charge 3P+N
    Mulai

    Rp35.999.900

    Schneider Electric Charging Station Charge 3P+N
    Deskripsi:
    This Schneider Charge product is a wall-mounted charging station for all electrical vehicles compliant with IEC61851-1 standard. The IP degree of protection is IP55. The IK degree of protection is IK1. The operating temperature is between -3°C and 55°C. The output type is a 5m attached cable with a T2 socket-outlet at the end, installed at the bottom and top centre of the station. The nominal output power is 11kW. It is supplied in three-phase (3P+N). The rated charging current is 16A under 4VAC at 5Hz/6Hz frequency. It can be used with a TN-S, TT or IT earthing system. The charging station is easy to install (no special tools required). It is recommended for private use at home, installed in the garage or on a wall externally. Its product weight is 4.4kg (without cable). Its color is white (RAL 93) and green. It is fitted with a built-in protection against residual direct current (RDC-DD as Residual Direct Current Detecting Device). One LED is changing color between red, green and blue in order to indicate the loading status directly on the charging station. This one allows to adjust in real time the maximum power allocated to the charging electric vehicle, according to the consumption of the rest of loads in the house and adapt the load according to Off Peak/Peak hours sent by TIC. The charging station is connected with Wiser by the Schneider ElectricTM mobile application for residential energy management. It easily starts, monitors, and controls the charging experience remotely. The OCPP 1.6 communication protocol can be used to connect to the supervision device/third party cloud. It can also be connected to Internet home router, either through Wi-Fi or RJ45 Ethernet cable.
    atribut:
    • Color: White/Green
    • Communication Network Type: Wi-Fi; Wireless; Ethernet
    • Communication Port Protocol: OCPP 1.6, for connection to the Schneider Electric Wiser app
    • Depth (mm): 117
    • Earthing System: IT 230; TT; TN-S
    • Height (mm): 352
    • Input Type: Dry contact for dynamic energy management
    • Local Signalling: Red, green and blue 1 LED, function: status indication
    • Maximum Power: 11 kW 16 A
    • Mounting Mode: Wall-mounted
    • Number of Charge Point: 1
    • Number of Inputs: 1
    • Poles Description: 3P + N
    • Product or Component Type: Charging station
    • Protection Type: Earth-leakage protection
    • Range: Schneider Charge
    • Rated Supply Voltage: 400 V AC 50-60 Hz +/- 10 %
    • Standard: EN 61851; IEC 61851-1
    • Width (mm): 244
  5. Schneider Electric Charging Station Charge 1P+N
    Mulai

    Rp34.999.900

    Schneider Electric Charging Station Charge 1P+N
    atribut:
    • Color: White/Green
    • Communication Network Type: Wi-Fi; Wireless; Ethernet
    • Communication Port Protocol: OCPP 1.6, for connection to the Schneider Electric Wiser app
    • Depth (mm): 117
    • Earthing System: IT 230; TT; TN-S
    • Height (mm): 352
    • Input Type: Dry contact for dynamic energy management
    • Local Signalling: Red, green and blue 1 LED, function: status indication
    • Mounting Mode: Wall-mounted
    • Number of Charge Point: 1
    • Number of Inputs: 1
    • Product or Component Type: Charging station
    • Protection Type: Earth-leakage protection
    • Range: Schneider Charge
    • Width (mm): 244
  6. FESTO Multi-Axis Controllers
    Mulai

    Rp27.999.900

    FESTO Multi-Axis Controllers
    Deskripsi:
    Your recipe for the Industrial Internet of Things: local control and intelligent preparation. The full range of CoDeSys functions in a single IP65 valve manifold with remote I/O. Uses an OPC-UA interface for connection with all conventional clouds.Easy actuation of valve manifold configurationsProgramming with CODESYS to IEC 61131-3Connection to all fieldbuses as a remote controller and for pre-processingActuation of electric actuators via CANopenSoftMotion functions for coordinated multi-axis movements
    atribut:
    • Degree of Protection: IP65; IP67
    • Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
    • Ambient Temperature (°C): -5 to 50
    • Storage Temperature (°C): -20 to 70
    • Relative Air Humidity (%): 95 (Non-condensing)
    • Dimensions (mm): 50x107x55 (WxLxH)
    • Power failure Buffering (ms): 10
  7. BAFO Cable HDMI 4K V.2
    Mulai

    Rp379.900

    BAFO Cable HDMI 4K V.2
    atribut:
    • Version: 2.0 ( 3 D )
    • Cable Color: Black
    • Color Connector: Gold
    • Connector HDMI: pin 19 ( lebar 1.5cm )
  8. Samsung Galaxy
    Mulai

    Rp3.699.900

  9. Alinco Handy Talky
    Mulai

    Rp1.399.900

    Alinco Handy Talky
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
Daftar Harga Stop Kontak Internet Terbaru March 2026
Luxmenn Stop Kontak dengan Kabel + Port USB (Power Socket/Power Outlet)Rp139.900
Kenmaster Stop Kontak (Power Socket/Power Outlet)Rp51.900
Chint Stop Kontak TV + Internet 2in1 (TV Socket)Rp239.900
Legrand Stop Kontak TV Arteor (TV Socket)Rp519.900
Schneider Electric LeonaRp10.900
Schneider Electric Charging Station Charge 3P+NRp35.999.900
Schneider Electric Charging Station Charge 1P+NRp34.999.900
FESTO Multi-Axis ControllersRp27.999.900
BAFO Cable HDMI 4K V.2Rp379.900
Samsung GalaxyRp3.699.900

Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)