Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp44.999.900 - Rp46.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | White/Green |
|---|---|
| Communication Network Type | Wi-Fi; Wireless; Ethernet |
| Communication Port Protocol | OCPP 1.6, for connection to the Schneider Electric Wiser app |
| Depth (mm) | 117 |
| Earthing System | IT 230; TT; TN-S |
| Height (mm) | 352 |
| Input Type | Dry contact for dynamic energy management |
| Local Signalling | Red, green and blue 1 LED, function: status indication |
| Maximum Power | 11 kW 16 A |
| Mounting Mode | Wall-mounted |
| Number of Charge Point | 1 |
| Number of Inputs | 1 |
| Poles Description | 3P + N |
| Product or Component Type | Charging station |
| Protection Type | Earth-leakage protection |
| Range | Schneider Charge |
| Rated Supply Voltage | 400 V AC 50-60 Hz +/- 10 % |
| Standard | EN 61851; IEC 61851-1 |
| Width (mm) | 244 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Karakteristik Umum
Daya pengisian: 11/22 kW 3P
- Arus pengisian daya maksimum dapat disesuaikan dari 6 A hingga 32 A
- Soket Type 2 dengan penutup
- Kabel yang terpasang (5 m atau 7 m) dengan konektor T2
Daya
- 230 V +/- 10% fase tunggal - 50-60 Hz untuk stasiun pengisian daya 7,4 kW
- 400 V +/- 10% tiga fase - 50-60 Hz untuk stasiun pengisian daya 11 kW/22 kW
- Perlindungan internal: filter DC 6 mA
- Sistem pembumian yang sesuai: TT, TN-S, TN-C-S, IT/TT tanpa Netral (Hanya 230 V AC)
Daya pengisian: 11/22 kW 3P
- Arus pengisian daya maksimum dapat disesuaikan dari 6 A hingga 32 A
- Soket Type 2 dengan penutup
- Kabel yang terpasang (5 m atau 7 m) dengan konektor T2
Daya
- 230 V +/- 10% fase tunggal - 50-60 Hz untuk stasiun pengisian daya 7,4 kW
- 400 V +/- 10% tiga fase - 50-60 Hz untuk stasiun pengisian daya 11 kW/22 kW
- Perlindungan internal: filter DC 6 mA
- Sistem pembumian yang sesuai: TT, TN-S, TN-C-S, IT/TT tanpa Netral (Hanya 230 V AC)
Description
This Schneider Charge product is a wall-mounted charging station for all electrical vehicles compliant with IEC61851-1 standard. The IP degree of protection is IP55. The IK degree of protection is IK1. The operating temperature is between -3°C and 55°C. The output type is a 5m attached cable with a T2 socket-outlet at the end, installed at the bottom and top centre of the station. The nominal output power is 11kW. It is supplied in three-phase (3P+N). The rated charging current is 16A under 4VAC at 5Hz/6Hz frequency. It can be used with a TN-S, TT or IT earthing system. The charging station is easy to install (no special tools required). It is recommended for private use at home, installed in the garage or on a wall externally. Its product weight is 4.4kg (without cable). Its color is white (RAL 93) and green. It is fitted with a built-in protection against residual direct current (RDC-DD as Residual Direct Current Detecting Device). One LED is changing color between red, green and blue in order to indicate the loading status directly on the charging station. This one allows to adjust in real time the maximum power allocated to the charging electric vehicle, according to the consumption of the rest of loads in the house and adapt the load according to Off Peak/Peak hours sent by TIC. The charging station is connected with Wiser by the Schneider ElectricTM mobile application for residential energy management. It easily starts, monitors, and controls the charging experience remotely. The OCPP 1.6 communication protocol can be used to connect to the supervision device/third party cloud. It can also be connected to Internet home router, either through Wi-Fi or RJ45 Ethernet cable.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
