Beli Spray Gun Hvlp Meiji di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Meiji Spray Gun Extension F110 Series (Alat Semprot Cat)Deskripsi:Ideal for painting in elevated locations and for painting the inside surface of pipes, tubing, tanks, etc.
- Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)atribut:
- Type of feed: Gravity
- Atomizing Air Pressure (MPa): 0.35
- Spray Distance (mm): 250
- Meiji Automotive Refinishing Spray Gun FINER II Plus (Pistol Semprot Cat Otomotif)Deskripsi:This Hand spray gun series are possible to spray wide range between touch-up and block pain due to adjusting spraying pattern width. Nwe design of air cap and fluid nozzle realizeds higher atomization.atribut:
- Nozzle bore (mm): 1.4
- Spraying pressure: 0.2MPa
- Spray Distance (mm): 200
- Air Consumption (L/minute): 220
- Paint Spraying Volume (ml/minute): 140
- Maximum effective pattern width (mm): 300
- Standard paint cup: TG-2U, 2GD, 4GD,4GF-U, 4GB-U, 4GPA-U, 4G-TA
- Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)Deskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- Meiji Hand Spray Gun F210 Series (Alat Semprot Cat)Deskripsi:This Hand spray gun series for multipurpose painting for Large grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these spatribut:
- Spraying Distance: 250mm
- Spraying pressure: 0.25MPa
- Meiji Spray Gun With Cup (Alat Semprot Cat)atribut:
- Paint feed system: Gravity
- Spraying Distance (mm): 250
- Connection Inlet: for air : G1/4, for paint : G3/8
- Pattern Shape: Tulip
- Standard Spray Pressure (MPa): 0.25
- Standart Paint Cup: 6CP
- Wipro Spray Gun Meiji Type (Alat Semprot Cat)Deskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Type: Meiji
- Standard Nozzle (mm): 1.5
- Meiji Hand Spray Gun F410 Series (Alat Semprot Cat)Deskripsi:This series offers low volume medium pressure (LVMP) in beatiful atomization and better transfer efficiency. Also, beatiful gun body with chrome palting brings long lasting and easy cleaning. Furthermore, easy operation comes true due to reduction of trigatribut:
- Atomizing Air Pressure (MPa): 0.25
- Spray Distance (mm): 250
- Standard paint cup: 6G-C
- Paint feed system: Gravity
- TRUSCO Spray Gunatribut:
- Air Intake Port: G 1/4
- Cap capacity (L): 0.4
- Nozzle diameter (mm): 1.3
- Required Compressor Power (kW): 0.7 5 to 1.5
- Pattern opening (mm): 150
- Misting Stage: General Purpose
- Cutting Mounting Hole: G 1/4
- Mass (g): 526
- Air Usage (L/minute): 90
- Purpose of Use: Intermediate and top coat of small objects.
- Meiji Automotive Refinishing Spray Gun F-ZERO (Pistol Semprot Cat Otomotif)Deskripsi:F-ZERO memberikan kualitas semprotan ideal dengan mengoptimalkan kontrol partikel sebagai bentuk teknologi terbaru kami.Cocok untuk pekerjaan teknik maupun pengecatan yang sensitif.atribut:
- Spraying pressure: 0.2MPa
- Paint feed system: Gravity
- TEKIRO Air Blow Gun (Semprotan Angin Kompresor)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Dimension 6 (mm): 11
- DEVILBISS Spray Gun LUNA-LY LVMP Series (Alat Semprot Cat)Deskripsi:-LVMP specification with high coating efficiency, low air consumption, and high atomization. (working environment/cost reduction type)-The gun body adopts lightweight an robust ECO metal magnesium alloy._x000D_-Applying fluorine coating on the gun body surface, paint is hard to adhere._x000D_-Since the wetted parts are made of stainless steel, it can be used for any paint including water-based paint. _x000D_-Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry, etc. _x000D_-Pressure typeatribut:
- Nozzle Diameter: 1.4mm
- Required Compressor: 2.2 to 3.7kW
- Air Usage: 200L/min
- Pattern Opening: 220mm
- Mist Level: High Grain
- Paint Hose Mounting Port: G1/4
- Air Input Port: G1/4
- Main Body Materials: Magnesium alloy
- Purpose of Use: Automobile (coating), metal painting, wood work, furniture, plastic painting, food industry, etc.
- Surface: Fluorine coat
- Wetted Part Materials: Stainless Steel (SUS304)
Daftar Harga Spray Gun Hvlp Meiji Terbaru October 2026
| Meiji Spray Gun Extension F110 Series (Alat Semprot Cat) | Rp8.999.900 |
| Meiji Spray Gun | Rp299.900 |
| Meiji Hand Spray Gun Only (Alat Semprot Cat) | Rp1.399.900 |
| Meiji Hand Spray Gun F200 Series (Alat Semprot Cat) | Rp1.699.900 |
| Meiji Automotive Refinishing Spray Gun FINER II Plus (Pistol Semprot Cat Otomotif) | Rp3.399.900 |
| Meiji Hand Spray Gun F110 Series (Alat Semprot Cat) | Rp2.299.900 |
| Meiji Hand Spray Gun F210 Series (Alat Semprot Cat) | Rp2.899.900 |
| Meiji Paint Cups | Rp559.900 |
| Meiji Spray Gun With Cup (Alat Semprot Cat) | Rp3.299.900 |
| Wipro Spray Gun Meiji Type (Alat Semprot Cat) | Rp299.900 |
Data diperbarui pada 21/10/2026 (Harga belum termasuk PPN)



















































































































































/jkP101002704-11.jpg)

/P101002710-1.jpg)
/P101002707-1.jpg)
/P101002696-1.jpg)
/P101002706-1.jpg)
/joP101002708-2.jpg)

/7yP103756286-1.jpg)
/P103077028-1.jpg)
/P101002709-1.jpg)

/P101002697-1.jpg)
/P101002596-1.jpg)

%20Lurus/Meiji%20Hose%20Joint/P101002711-1.jpg)
/6fP103756231-1.jpg)
/bmP101000418-2.jpg)
/P102041277-1.jpg)
/P102639034-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)

/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)



/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)