Beli Spray Gun Cordless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Air Spray Gunatribut:
- Operating Pressure (bar): 3-4
- INGCO Cordless Glue GunDeskripsi:INGCO Glue Gun // Mesin Alat Pemanas Tembakan Lem Tembak Lilin Bakar Panas Cair
- INGCO Hvlp Air Spray Gunatribut:
- Standard Nozzle (mm): 1.4
- Pattern Width (mm): 180-250
- Optional Nozzle (mm): 1.3-2.5
- KOVA Spray Gun ElectricDeskripsi:- Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan andaatribut:
- Tank Capacity: 800ml
- Nozzle Diameter: 2.0mm
- Biggest Jet Flow: 500cc/min
- No. Load Speed: 22000rpm
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- Mollar Electric Spray GunDeskripsi:High Pressure Washer
- TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)Deskripsi:- A hose and a nozzle for relay are prepared for various injection work and grease gun.
- TOTAL Spray Gun Elektrikatribut:
- Bottle Capacity (ml): 800
- Voltage (V): 220-240
- INGCO Heat Gunatribut:
- Input Power (W): 2000
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- Yamada Corporation Grease GunDeskripsi:'- 420 cc cartridge special grease gun.- Grease up such as construction machines and agricultural machines.atribut:
- Accessories: 240mm straight nozzle (HSP-2)
- Overall Length (mm): 395
- Capacity (ml): 420 (cartridge only)
- Form: Lever type
- Nozzle Connector Diameter: R1/8
- Discharge Volume: 0.93ml /stroke
- Maximum Discharge Pressure: 50MPa (CNP-1, 2 is used)
- Oil Tank Diameter (mm): 60.5
- BOSCH Hot Air GunDeskripsi:The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
- American Tool Grease Gunatribut:
- Working Pressure (psi): 4500
- Burst Pressure (psi): 10000
- Cartridge Loading (oz): 14
- Cartridge Loading Capacity (cc): 400
- Makita Heat Gunatribut:
- Power Supply Cord (m): 2.0(6.6 ft)
- RYU Cordless Drillatribut:
- No Load Speed (rpm): High : 0-1300, Low : 0-350
- RYU Cordless Impact Drillatribut:
- Rasio Impact (IPM): 0 to 3000
- Chuck Size (inch): 1/2
- Battery Type: Lithium Ion
- Battery Voltage (V): 20
- Chuck Capacity (mm): 12.7
- Maximum Voltage (V) : 20
- No Load Speed (rpm): 0-2500
- METABO Cordless Riveting ToolDeskripsi:-Cordless rivet gun for extremely fast riveting, comparable to compressed air devices -100% compatible with all Metabo 18 Volt battery packs -Long service life thanks to brushless motor and robust precision gearbox -With holding nozzles for one-hand operation - inserted rivet holds in any position -Transparent collecting container for simple emptying of the remaining rivet mandrels -Quick change of nozzle for different rivet diameters, via integrated tool -Safety in the workplace thanks to robust knuckle guards -LED light for optimum illumination when riveting; can be switched off for reflective surfaces -Ergonomic design for comfortable working also in corners -Robust eyelet for energy-saving work with balancer / spring tension -Handy belt hook, can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service lifeatribut:
- Type of Battery: Li-ion
- Battery Voltage (V): 18
- Kenmaster Mesin Hot Air Gunatribut:
- Power (W): 1500
- Voltage (V): 220 (50Hz)
Daftar Harga Spray Gun Cordless Terbaru March 2026
| INGCO Air Spray Gun | Rp249.900 |
| INGCO Cordless Glue Gun | Rp179.900 |
| INGCO Hvlp Air Spray Gun | Rp359.900 |
| KOVA Spray Gun Electric | Rp509.900 |
| Meiji Hand Spray Gun F110 Series | Rp1.999.900 |
| Mollar Electric Spray Gun | Rp469.900 |
| TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk) | Rp129.900 |
| TOTAL Spray Gun Elektrik | Rp409.900 |
| INGCO Heat Gun | Rp379.900 |
| BOSCH Heat Gun | Rp1.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20(Pistol%20Gemuk)/P101000253-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Yamada%20Corporation%20Grease%20Gun/P102016213-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/American%20Tool%20Grease%20Gun/P102088173-1.jpg)