Beli Spindle Moulder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Spindle Moulder
    Mulai

    Rp36.999.900

    KRISBOW Mesin Spindle Moulder
    atribut:
    • Motor (V/Hz/W): 380/50/2800
    • Motor Protection: Motor Protection
    • Max Spindle Size (mm): Ø 200
    • Spindle Bore (mm): Ø 30
    • Speed (rpm): 1800/3000/6000/9000
    • Max. Thickness Workpiece (mm): 100
    • Blade Tilt (°): -5 to 45
    • Dimensions (mm): 1200x1250x1300
    • Sliding Table Size (mm): 480x500
    • Sliding Table Travel (mm): 530
    • Table Height (mm): 900
    • Table Size (mm): 640x710
  2. KRISBOW Mesin Spindle Moulder Router
    Mulai

    Rp20.999.900

    KRISBOW Mesin Spindle Moulder Router
    atribut:
    • Table Size (mm): 600x400
    • Sliding Table (mm): 1000x218
    • Table Height (mm): 800
    • Spindle Travel (mm): 110
    • Table Opening (mm): 170
    • Motor Power (W): 1500
    • Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
    • Spindle Speed (rpm): 1400/4000/6000/8000
    • Tool Diameter Max. (mm): 150
  3. Wipro Mesin Spindle
    Mulai

    Rp10.999.900

  4. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  5. KRISBOW Mesin Bubut CNC
    Mulai

    Rp759.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  6. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  7. PROLiNK Wireless Dual and Gigabit Router
    50%
    Mulai

    Rp689.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  8. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  9. tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Mulai

    Rp3.499.900

    tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Deskripsi:
    Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
    • Packet Forwarding Rate (Mpps): 41.66
    • Maximum Power Consumption (W): 19.22 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  10. OSCAR Production Wood Jointer
    Mulai

    Rp41.999.900

    OSCAR Production Wood Jointer
    atribut:
    • Cutting width (inch): 12
    • Cutting Depth (inch): Max. 1/2
    • Cutting Rabbeting (inch): Max. 1/2
    • Cutterhead Speed (rpm): 4600
    • Cutterhead Knives: 4
    • Cutterhead Diameter (inch): 3-20/17 (98)
    • Fence Size (mm): 1195x150
    • Motor Power (W): 2200
    • Packing Dimensions (mm): 2300x720x1025
    • Positive Stops: 90 in , 45 out
    • Table Height From Floor (mm): 820
    • Table Length (mm): 2250
    • Table Length of Infeed (mm): 1090
    • Table Length of Outfeed (mm): 1090
    • Table Width (mm): 320
    • Tilt in and Out: 45
  11. Franklin Elektric Pompa Celup
    Mulai

    Rp3.099.900

    Franklin Elektric Pompa Celup
    Deskripsi:
    Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industri
    atribut:
    • Pipe Diameter (inch): 4
  12. Wipro Band Saw Machine with Lamp
    Mulai

    Rp2.299.900

    Wipro Band Saw Machine with Lamp
    atribut:
    • Color: Silver
    • Blade Thickness (mm): 0.3
    • Optional Jacklight (V): 12
    • Table Titling Range (°): 0 to 45
  13. KRISBOW Mesin Amplas
    Mulai

    Rp699.900

    KRISBOW Mesin Amplas
    atribut:
    • Pad Size (mm): 93x185
    • Orbital Frequency (rpm): 12000
    • Dimensions (LxWxH) (cm): 18.5x9.3x17
    • Input Power (W): 220
Daftar Harga Spindle Moulder Terbaru January 2026
KRISBOW Mesin Spindle MoulderRp36.999.900
KRISBOW Mesin Spindle Moulder RouterRp20.999.900
Wipro Mesin SpindleRp10.999.900
BOSCH Mesin BorRp98.900
KRISBOW Mesin Bubut CNCRp759.999.900
BOSCH Mesin Bor Bobok BetonRp1.999.900
KRISBOW Mesin Bor DudukRp1.999.900
PROLiNK Wireless Dual and Gigabit RouterRp689.900
KRISBOW Mesin Pembersih PipaRp199.900
KRISBOW Mesin BubutRp83.999.900

Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)