WACKER NEUSON Tandem Rollers

Sebelum PPN:
Rp969.999.900
Spesifikasi
Dimensions (LxWxH) (mm)2260x856x2210
Drum Width (mm)800
Drum Diameter (mm)620
Operating Width (mm)856
Ground Clearance Middle (mm)230
Drum TypeFront & Rear : Smooth/Undivied
Advance Travel (m/minute)max. 183
Amplitude (mm)0.5
Axle Load (kg)Front 765, Rear 815
Centrifugal Force (kN)Level 1 : 25, Level 2 : 16
Engine Performance (kW)14.8 (ISO 14396)
Engine/Motor ManufacturerKubota
Engine/Motor Type3-cylinder diesel engine
Frequency (Hz)Level 1 : 65, Level 2 : 52
Fuel Tank Capacity (L)33.0
Linear Force Front/Rear Static (N/mm)9.6/10.2
Turning Radius Inside (mm)2230
Water Tank Capacity (L)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact, maneuverable and powerful. Thanks to their large drum diameter combined with a low machine center of gravity, the articulated RD18 models provide for firstclass compaction performances. The end user benefits from maximum driving comfort here thanks to the three-point articulated joint and the intuitive operation. One special feature of the RD18-100 and RD18-100C models is the unilateral drum lifting point, which makes it possible to compact right up to the edge or on the wall.
- Optionally available as a tandem-axle roller or a combination roller.
- Compaction in road and highway construction up to the edge due to the unilateral drum lifting point.
- Installed articulated pendulum joint ensures for even compaction, a high level of maneuverability and a high level of driving stability.
- Optimal visual conditions due to the slim design.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait