Spesifikasi
| Dimensions (LxWxH) (mm) | 1853x820x1270 |
|---|---|
| Drum Width (mm) | 560-820 |
| Drum Diameter (mm) | 520 |
| Centrifugal Force (kN) | 34.2-68.4 |
| Frequency (Hz) | 41.7 |
| Linear Force Static (per drum) (N/mm) | 9.6-10 |
| Displacement (cm³) | 898-1028 |
| Engine/Motor Manufacturer | Kubota D902 Kohler KDW 1,003 |
| Engine/Motor Type | Water-cooled 3-cylinder diesel engine with electric starter |
| Fuel Consumption (L/hour) | 4.5 |
| Fuel Type | Diesel |
| Linear Force Dynamic (per drum) (N/mm) | 45 |
| Max. Gradeability (%) | With 50, Without 50 |
| Operating Performance Power (kW) | 15.5-14.8 (DIN ISO 3046) |
| Speed (rpm) | 3000.0 |
| Surface Capacity (m²/hour) | 990 |
| Tank Capacity (L) | 24.0 |
| Travel Speed Forward (km/hour) | 1.5-2.5 |
| Travel Speed Reverse (km/hour) | 1.5-2.5 |
| Turning Radius (mm) | 1600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The smart remote-controlled vibratory trench roller.
The RT trench roller is ideally suited for the compaction of excavations and sub bases of foundations, roads and parking lots. The compaction of cohesive soils is the RT's specialty. The sheepsfoot drums, together with the adjustable centrifugal force, achieve optimum results. Available in two different drum widths. The remote control system uses infrared technology for maximum safety: The machine is disabled as soon as the line of sight between operator and device is lost. The proximity recognition sensor stops the RT as soon as it moves within 2 m of the operator. Available with the choice of Kohler or Kubota engine.
- A patented third infrared receiving eye on top of the Trench Roller provides permanent contact with the remote control even in the trench shoring.
- The base plate is completely maintenance free, because the drive system and exciter are provided with a permanent lubrication. That makes it most economical to run throughout its whole service life.
- The below the axle exciter in each drum allows for more efficient transfer of compaction energy to the soil for superior compaction results. In addition, the low position of the exciters improves the stability of the machine and lowers the risk of the device toppling over.
- The engine control module with diagnostic LEDs monitors machine functions such as oil pressure, radiator level, engine temperature, glow plug, battery and air filter capacity.
The RT trench roller is ideally suited for the compaction of excavations and sub bases of foundations, roads and parking lots. The compaction of cohesive soils is the RT's specialty. The sheepsfoot drums, together with the adjustable centrifugal force, achieve optimum results. Available in two different drum widths. The remote control system uses infrared technology for maximum safety: The machine is disabled as soon as the line of sight between operator and device is lost. The proximity recognition sensor stops the RT as soon as it moves within 2 m of the operator. Available with the choice of Kohler or Kubota engine.
- A patented third infrared receiving eye on top of the Trench Roller provides permanent contact with the remote control even in the trench shoring.
- The base plate is completely maintenance free, because the drive system and exciter are provided with a permanent lubrication. That makes it most economical to run throughout its whole service life.
- The below the axle exciter in each drum allows for more efficient transfer of compaction energy to the soil for superior compaction results. In addition, the low position of the exciters improves the stability of the machine and lowers the risk of the device toppling over.
- The engine control module with diagnostic LEDs monitors machine functions such as oil pressure, radiator level, engine temperature, glow plug, battery and air filter capacity.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
