Beli Spindle Lathe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAKANISHI E4000 Series Moter Spindle
    Mulai

    Rp109.999.900

    NAKANISHI E4000 Series Moter Spindle
    Deskripsi:
    -The E4000 series is the strongest spindle in the φ40mm class, realizing a maximum output of 1200W and a maximum torque of 100 cN·m.-High precision machining is possible with spindle shaking accuracy of 1μm or less and a prolonged tool life.-Ceramic beari-Collet φ6.0mm(CH16-6.0), collet nut(CHN-16), spanner(17x22)x2 pieces
    atribut:
    • Outer Diameter: Φ40mm
    • Maximum rotational speed: 20000min -1
    • Total Length: 220.5mm
    • Midway connector-equipped cord length (m): 0.3
    • Accessories: Collet φ6.0mm(CH16-6.0), collet nut(CHN-16), spanner(17 x 22) x 2 pieces
    • Maximum Output Power (W): 1200
  2. NAKANISHI E4000 Series Moter Spindle
    Mulai

    Rp109.999.900

    NAKANISHI E4000 Series Moter Spindle
    Deskripsi:
    -The E4000 series is the strongest spindle in the φ40mm class, realizing a maximum output of 1200W and a maximum torque of 100 cN·m.-High precision machining is possible with spindle shaking accuracy of 1μm or less and a prolonged tool life.-Ceramic beari-Collet φ6.0mm(CH16-6.0), collet nut(CHN-16), spanner(17x22)x2 pieces
    atribut:
    • Total Length: 233.8mm
    • Maximum rotational speed: 20000min -1
    • Midway connector-equipped cord length (m): 2
    • Outer Diameter: Φ40mm
    • Accessories: Collet φ6.0mm(CH16-6.0), collet nut(CHN-16), spanner(17 x 22) x 2 pieces
    • Maximum Output Power (W): 1200
  3. KRISBOW Mesin Spindle Moulder Router
    Mulai

    Rp24.999.900

    KRISBOW Mesin Spindle Moulder Router
    atribut:
    • Table Size (mm): 600x400
    • Sliding Table (mm): 1000x218
    • Table Height (mm): 800
    • Spindle Travel (mm): 110
    • Table Opening (mm): 170
    • Motor Power (W): 1500
    • Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
    • Spindle Speed (rpm): 1400/4000/6000/8000
    • Tool Diameter Max. (mm): 150
  4. UHT GU-1 No.4 Set
    Mulai

    Rp40.999.900

    UHT GU-1 No.4 Set
    Deskripsi:
    - Housing Set- GU-1 Air Motor- No.4 Spindle- Air hose: 3m
    atribut:
    • Whetstone Size (mm): 48/75
    • Hose Intake Port: R1/4 Male Screw
    • Supply Air Pressure (MPa): 0.5 to 0.8
    • Air Consumption (m³/minute): 0.3 to 0.38
  5. UHT GU-1 Full Set
    Mulai

    Rp84.999.900

    UHT GU-1 Full Set
    Deskripsi:
    - Housing Set- GU-1 Air Motor- No.1 Spindle- No.2 Spindle- No.3 Spindle- No.4 Spindle- Air hose: 3m
    atribut:
    • Hose Intake Port: R1/4 Male Screw
    • Supply Air Pressure (MPa): 0.5 to 0.8
    • Air Consumption (m³/minute): 0.3 to 0.38
  6. UHT Newgu-1 Full Set
    Mulai

    Rp62.999.900

    UHT Newgu-1 Full Set
    Deskripsi:
    -This is an outer diameter polishing machine that is used by mounting on general-purpose lathe.-This is a set of air motor for new GU-1, No. 6 spindle, housing set and whetstone balancer.-Although suitable for outer diameter polishing, you can also polish-Cylindrical polishing by mounting on general-purpose lathe.-Housing Set-GAIKEN Air Motor-No.6 Spindle-Whetstone Balancer-Air hose: 3m
    atribut:
    • Whetstone Diameter: 100mm
    • Air consumption: 0.3 to 0.38mᶟ/min.
    • Hose Intake Port: R1/4 Male Screw
    • Supply Air Pressure (MPa): 0.5 to 0.8
    • Content: Housing SetGAIKEN Air Motor, No.6 Spindle, Whetstone Balancer, Air hose: 3m
    • Purpose of Use: Cylindrical polishing by mounting on general-purpose lathe.
  7. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  8. West Lake Bench Drill Machine (Mesin Bor Duduk)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    West Lake Bench Drill Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.
    atribut:
    • Voltage (V): 220
  9. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  10. TRUSCO Drill Sleeve (Sok Bor)
    32%
    Mulai

    Rp1.699.900

    TRUSCO Drill Sleeve (Sok Bor)
    Deskripsi:
    It is used to reduce Morse taper size of drill and reamer. (For matching with the taper size of the spindle of the drilling machine used)
    atribut:
    • Material: Chrome molybdenum steel (SCM 415), hardened abrasive product
    • Total Length (mm): 156
    • Weight (kg): 1.4
    • Inner Diameter (mm): 12.1
    • Outer Diameter (mm): 44.4
    • Inner Taper: MT1
    • Outer Taper: MT5
  11. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  12. monotaro Drill Sleeve (Shock Arbor)
    Mulai

    Rp85.900

    monotaro Drill Sleeve (Shock Arbor)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
  13. KRISBOW Mesin Bubut Mini
    Mulai

    Rp11.999.900

    KRISBOW Mesin Bubut Mini
    atribut:
    • Motor (V/Hz/W): 220/50/600
    • Max. Swing Over Bed (mm): 305
    • Speed (rpm): 680, 1000, 1430, 2000, 2800
    • Dimensions (mm): 800x350x450
    • Maximum Length (mm): 450
  14. TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)
    Mulai

    Rp2.899.900

    TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)
    atribut:
    • Set Contents: Hook spanner
    • Connection Taper: MT4
    • Outside Diameter (mm): 50.5
    • Total Length (mm): 227.9
    • Specification: Run out accuracy is below 5/100mm
    • Accessories: Hook Spanner
  15. BOSCH Gerinda Lurus
    Mulai

    Rp2.599.900

  16. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  17. KRISBOW Mesin Milling Universal
    Mulai

    Rp199.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  18. TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp3.199.900

    TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Accessories: Hook Spanner
    • Clutching Capability (mm): 0.5 to 13
    • Deflection Accuracty (mm): 5/100 or Less
    • Outside Diameter (mm): 50.5
    • Pricision (mm): 0.05
    • Specifications: with Hook Spanner
  19. KRISBOW Mesin Bubut CNC
    Mulai

    Rp879.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  20. KRISBOW 3-Jaw Chuck (Catok Bubut)
    Mulai

    Rp3.299.900

    KRISBOW 3-Jaw Chuck (Catok Bubut)
    atribut:
    • Dimension D1 (mm): 206
    • Dimension D2 (mm): 226
    • Dimension D3 (mm): 80 (min)
    • Dimension H (mm): 80 (max)
    • Dimension S (mm): 12
    • Dimensions d (mm): 3-M12
Daftar Harga Spindle Lathe Terbaru November 2026
NAKANISHI E4000 Series Moter SpindleRp109.999.900
NAKANISHI E4000 Series Moter SpindleRp109.999.900
KRISBOW Mesin Spindle Moulder RouterRp24.999.900
UHT GU-1 No.4 SetRp40.999.900
UHT GU-1 Full SetRp84.999.900
UHT Newgu-1 Full SetRp62.999.900
West Lake Drilling and Milling Machine (Mesin Bor Duduk)Rp10.999.900
West Lake Bench Drill Machine (Mesin Bor Duduk)Rp2.999.900
KRISBOW Mesin BubutRp90.999.900
TRUSCO Drill Sleeve (Sok Bor)Rp1.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)