TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)

Kondisi Barang:
Sebelum PPN:
Rp2.899.900
Spesifikasi
Set ContentsHook spanner
Connection TaperMT4
Outside Diameter (mm)50.5
Total Length (mm)227.9
SpecificationRun out accuracy is below 5/100mm
AccessoriesHook Spanner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Inserting or removing of the cable connection and relay is done with one touch.UsageCable connection and relay in the equipment can be done by combination (fitting) of the male side (M) and female (F).

Ulasan Produk

Tidak ada ulasan