Beli Solar Panel Kit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sunrei Solar Panel (Panel Surya)Deskripsi:Untuk mengecharge gadget anda di outdoor dengan tenaga matahari yang kemudian di konversikan ke listrik lalu di simpan di power bank.dengan daya 10 Watt dan di lengkapi cantolan untuk di gantung di posisi posisi yang di perlukan selama perjalanan.Model no : Solar PanelDaya : 10 WattWarna : HitamDimensi :Terbuka : 465*265*3mmTertutup : 265*165*10mmBerat : 300grIsi Paket :-1x Solar Panel 10W-1x Kabel USB-1x Manual Book + Kartu Garansi-1x CarabinerHANYA SOLAR PANEL UNTUK MENGISI POWERBANK. TIDAK BISA LANGSUNG KE HANDPHONE/GADGETatribut:
- Power (W): 10
- Voltage (V): 5
- Color: Black
- Trina Solar Panel Monocrystallineatribut:
- Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
- Module Dimensions (mm): 2031x1011x30
- Max. Power Voltage (V): 42.6
- Peak Power Watt (W): 410
- Max. Power Current (A): 9.63
- Open Circuit Voltage (V): 50
- Module Efficiency (%): 20
- Photovoltaic Cable (mm): 4.0 with TS4 Connection
- Power Output Tolerance: ± 5
- Short Circuit Current (A): 10.25
- TRUSCO Solar LED Safety ConeDeskripsi:Use:For setting LED work lightsatribut:
- Height (mm): 180
- Inner Diameter (phi mm): Outlet: 39
- Material: Polyethylene (PE)
- Purpose of Use: For working lamp. For security light.
- Weight (g): 53
- Width (mm): 100
- SOLANA Solar Panel Polycrystalline (Panel Surya)Deskripsi:The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.atribut:
- Normal Operating Temperature Conditions (NOTC) (°C): 47
- Power Tolerance (%): Pmax 0 to +3
- Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
- Temperature Cycling Range (°C): -40 to +85
- Non Brand Solar Paku Marka JalanDeskripsi:Mengunakan tenaga surya (solar cell) yang active menyimpan energi pada saat siang hari dan mengeluarkan cahaya secara otomatis pada malam hari sehingga sangat aman untuk di pasang di jalan yang gelap sebagai penanda jalan. solar paku marka jalan akan sangat membantu ketika cuaca sedang buruk dan kurang penerangan jalan.atribut:
- Material: Aluminium
- Dimensions (cm): 12x12x7
- Color: Yellow
- Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.atribut:
- Units: Inch/Metric
- Stem Diameter (mm): 8
- Alarm: Counting Value Composition Error
- Contact Point (mm): Carbide Ball, Thread M 2.5x0.45
- Counting Direction Switchable: Yes
- Digital Step (inch/mm): 0,00005/0,001
- Display (mm): LCD, Character Height 9
- H MPE (Hysteresis) (inch/mm): 0,0001/0,002
- Mass Lug/Plain (g): 150/140
- Max. Permissible Error E MPE (inch/mm): 0,0001/0,003
- Maximum Response Speed: Unlimited
- Measuring Force (N): <= 1,5
- No. Lug Back Plate: 543-501
- Power Supply: Solar Cell Usable From 40 Lux Illumination
- Protection : IP42
- R MPE (Repeatability) (inch/mm): 0,0001/0,002
- Range (inch): 0,5
- Range (inch/mm): 0.5/12.7
- Size (mm): 12.7/0.001
- Type: EN ISO Standard (Digital)
- Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.atribut:
- Units: Metric, Inch
- Min Range (inch): 0 / 0mm
- Max Range (inch): .5 / 12.7mm
- Resolution (inch): .00005 / 0.001mm
- Accuracy (inch): ±.0001 / ±0.003mm
- Stem Diameter (inch): 3/8
- ANSI/AGD Type: Yes
- Back Type: Flat Back
- Battery: Solar
- Display: LCD
- IP Rating: IP42
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Measuring Force (N): 1.5 or less
- Optional Accessories: 905338, 905409, 540774, 21EZA199, 21EZA150
- SPC Output: Yes
- Technology: Digimatic
- Thread Type: 4-48 UNF
- Mitutoyo Digital Indicator Solar (Indikator Digital Abs 12/0.01mm)Deskripsi:The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.atribut:
- Units: Metric
- Max Range (mm): 12.7
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Stem Diameter (mm): 8
- Back Type: Lug Back
- Battery: Solar
- Display: LCD
- IP Rating: IP42
- ISO/JIS Type: Yes
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Measuring Force (N): 1.5 or less
- Optional Accessories: 905338, 905409, 540774, 21EZA198, 21EZA105
- SPC Output: Yes
- Technology: Digimatic
- Thread Type: M2.5x0.45
- Mitutoyo Digital Indicator Solar (Indikator Digital Abs 12/0.01mm)Deskripsi:The Mitutoyo ABS digital ID-S digital indicators provide up to a 12.7mm/.5” range in a compact design that is easy to use and read. Large push buttons provide direct, easy access to all of the indictor’s functions, and readings are shown on a large 9mm LCD display. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements. The solar power source is ready for use from 40 lux illumination and a super capacitor maintains a reserve of about 3.5 hours under low light conditions.atribut:
- Units: Metric, Inch
- Min Range (inch): 0 / 0mm
- Max Range (inch): .5 / 12.7mm
- Resolution (inch): .0005 / 0.01mm
- Accuracy (inch): ±.001 / ±0.02mm
- Battery: Solar
- Display: LCD
- IP Rating: IP42
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Maximum Response Speed: Unlimited
- Measuring Force (N): 1.5 or less
- SPC Output: Yes
- Technology: Digimatic
- KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Deskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- TEKIRO Bit Socket Set (Set Kunci Sok)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)atribut:
- Dimensions (mm): 300x400x500
- Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)Deskripsi:Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.atribut:
- Size (kg): 5
- Dulux Wall Paint Catylac Interior 25kg (Cat Dinding / Tembok)Deskripsi:Dulux Catylac Interior adalah cat dengan Teknologi Chroma-Brite menghadirkan warna keindahan cerah menakjubkan pada dinding interior Deskripsi Aplikasi Roller atau kuas atau spray
- Dulux Wall Paint Catylac Exterior (Cat Dinding / Tembok)Deskripsi:Dulux Catylac Exterior adalah cat dinding khusus eksterior dengan teknologi Chroma Brite-UV Fight dan Durabond Latex, menjaga warna dinding ekterior tetap cerah lebih lama, tahan terhadap cuaca dan tidak mudah mengelupas Deskripsi Aplikasi Roller atau kuas atau sprayatribut:
- Theoretical Spread (m²/kg): 10-12
- Drying Time (hour): 1-2
- Finishing: Matt
- Dulux Wall Paint Weathershield PowerFlexx 2.5L (Cat Dinding / Tembok)Deskripsi:Dulux Weathershield PowerFlexx adalah cat eksterior berkualitas tinggi, dengan Powerflexx Technology, yang mampu menutup retak rambut dan tahan terhadap air hujan sehinnga memberikan perlindungan unggul bagi dinding agar dinding tetap indah dan tampak baru lebih lama Deskripsi Aplikasi Rol, kuas atau sprayatribut:
- Size (L): 2.5
- Dulux Wall Paint Easy Clean 2.5L (Cat Dinding / Tembok)Deskripsi:Dulux EasyClean adalah cat tembok berkualitas tinggi untuk interior, berbahan dasar air. Dengan KidProof TechnologyTM* sehingga noda sehari-hari yang menempel pada cat dinding mudah dibersihkan tanpa merusak lapisan cat. Deskripsi Aplikasi Rol, kuas atau sprayatribut:
- Finishing: Mid Sheen
- Size (L): 2.5
- Drying Time (hour): 1-2
- Theoretical Spread (m²/L): 11-13
- Panduit Metal Gripatribut:
- Color: Silver
- Working Cable Tie Width (mm): 2.3 to 4.8
- Finish Material: Zinc plated steel
- In-Lite Lampu Plafon LED Panel Inbow-Bulatatribut:
- SNI License: Yes
- SNI Number: PCS 00775.01
- ACOURETE Panel Peredam SuaraDeskripsi:Resonansi, pantulan awal, echo, dan reverberasi di sebuah ruangan dapat menggangu kejernihan percakapan dan suara musik. Untuk mengatasi masalah tersebut, umumnya dipasang peredam suara yang disesuaikan dengan masalah yang timbul di sebuah ruangan.Adapun peredam suara yang mampu mengatasi hal itu, yaitu Acourete EchoBaffle. Acourete EchoBaffle adalah sebuah panel peredam suara yang memiliki redaman suara pada frekuensi treble. Redaman suara pada frekuensi tinggi berfungsi untuk meredam pantulan awal, echo, dan reverberasi. Keunggulan : - Redaman pada frekuensi tinggi untuk mengatasi pantulan awal, echo, dan reverberasi. - Dapat dipasang vertikal pada dinding atau horizontal pada plafon. - Desain yang lebih slim dan compact. - Easy and tool less application. - Aplikasi yang terintegrasi sebagai elemen treatment akustik dan interior. - Customizable. - Harga satuan relatif murah.atribut:
- Type: Acoustics Fabric Panel
- Color: Beige
- Material: Plywood, Accourete Fiber 300
- Finishing: Fabric
- Mounting: Wall and Ceiling
Daftar Harga Solar Panel Kit Terbaru October 2026
| Sunrei Solar Panel (Panel Surya) | Rp969.900 |
| Trina Solar Panel Monocrystalline | Rp3.599.900 |
| TRUSCO Solar LED Safety Cone | Rp99.900 |
| SOLANA Solar Panel Polycrystalline (Panel Surya) | Rp779.900 |
| Non Brand Solar Paku Marka Jalan | Rp299.900 |
| Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang) | Rp6.699.900 |
| Mitutoyo Digital Indicator Solar (Indikator Dial Stroke Panjang) | Rp6.699.900 |
| Mitutoyo Digital Indicator Solar (Indikator Digital Abs 12/0.01mm) | Rp3.099.900 |
| Mitutoyo Digital Indicator Solar (Indikator Digital Abs 12/0.01mm) | Rp3.399.900 |
| KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas) | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/qiP107680954-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TRUSCO%20Solar%20LED%20Safety%20Cone/P101001009-1.jpg)
/2hP108105089-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Non%20Brand%20Solar%20Paku%20Marka%20Jalan/9mP104822346-1.jpg)
/4lP106111165-1.jpg)
/5sP106104208-1.jpg)
/jgP106107700-1.jpg)
/53P106104183-1.jpg)
%20Mechanic%20Tool%20Set%20(Set%20Perkakas)/21P105262073-2.jpg)
/puP101003930-3.jpg)
/9vP105157355-2.jpg)
/Dulux%20Wall%20Paint%20Catylac%20Interior%205kg%20(Cat%20Dinding%20%2F%20Tembok)/jhP103457701-1.jpg)
/Dulux%20Wall%20Paint%20Catylac%20Interior%2025kg%20(Cat%20Dinding%20%2F%20Tembok)/3yP107946142-1.jpg)
/Dulux%20Wall%20Paint%20Catylac%20Exterior%20(Cat%20Dinding%20%2F%20Tembok)/k9P103457729-1.jpg)
/Dulux%20Wall%20Paint%20Weathershield%20PowerFlexx%202_5L%20(Cat%20Dinding%20%2F%20Tembok)/qeP103457950-1.jpg)
/Dulux%20Wall%20Paint%20Easy%20Clean%202_5L%20(Cat%20Dinding%20%2F%20Tembok)/4gP107946160-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)