Beli Smoke Detector Wireless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CRC Smoke Test Detector (Detektor Uji Asap)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp98.900

    CRC Smoke Test Detector (Detektor Uji Asap)
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
  2. System Sensor Smoke Detector Analog 2-Wire
    26%
    Mulai

    Rp439.900

    System Sensor Smoke Detector Analog 2-Wire
    Deskripsi:
    A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.
    atribut:
    • Diameter (cm): 10.2
    • Height (cm): 5.0 (including base)
    • Operating Temperature Range (°C): 0-49
    • Operating Humidity Range (%): 10 to 93
    • Latching Alarm: Reset by mometary power interruption
    • Alarm Current (mA): Min: 10, Max: 130
    • Operating Voltage (V DC): 8.5-35
    • Standby Current (µa): ≤90
  3. Esser Smoke Alarm
    Mulai

    Rp1.599.900

    Esser Smoke Alarm
    Deskripsi:
    The XS100 optical smoke detector provides reliable detection of smoke particles. It is suitable for most living rooms: living room, bedrooms. It is not suitable for installation in the kitchen or bathroom.
    atribut:
    • Use Voltage: Long-lasting 3V lithium battery
    • Ambient Temperature (°C): -10 to 55
    • Relative Humidity (%): 95
    • Dimensions (mm): Ø116x42
  4. HOOSEKI Fixed Temperature Heat Detector
    Mulai

    Rp139.900

    HOOSEKI Fixed Temperature Heat Detector
    Deskripsi:
    The detector, HS-WK100L incorportes a self-resetting bimetallic disk element with response indicator. It activates whenever the ambient air temperature reaches the top temperature detector setting.
    atribut:
    • Type: 2 Wire
    • Voltage Range (V): DC 12-30
    • Alarm Current (mA): 30 (DC 24V)
    • Polarization: Non-Polarized
    • Fixed Temperature (°C): 60, 70, 80
    • Alarm Temperature: Comply to EN54, CNS
    • Ambient Temperature (°C): -10 to +55
    • Ambient Humidity (%): 0-95
    • Material: Fire Proof Plastics
    • Dimensions (mm): Ø 101x47 (H)
    • Color: White
  5. BOSCH Detector (Detektor Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector (Detektor Kelembaban)
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  6. System Sensor Heat Detector (Sensor Deteksi Panas)
    Mulai

    Rp259.900

    System Sensor Heat Detector (Sensor Deteksi Panas)
    Deskripsi:
    135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering print
    atribut:
    • Diameter (cm): 11.6
    • Height (cm): 4.3
    • Heat Sensor (°C): 57
    • Operating Humidity Range (%): 5 to 95
    • Single Gang: Yes
    • Wiring: Single Circuit
    • Wiring Gauge: 14-22 AWG
  7. APC NetBotz Smoke Sensor - 10 ft.
    Mulai

    Rp6.199.900

    APC NetBotz Smoke Sensor - 10 ft.
    Deskripsi:
    Universal Sensor that detects smoke in IT spaces. This sensor supplements the existing life safety system already in place. Includes: Cable ties, Rack Mounting brackets
    atribut:
    • Maximum Height (mm): 132
    • Maximum Width (mm): 175
    • Maximum Depth (mm): 168
    • Operating Temperature (°C): 0 to 45
    • Operating Relative Humidity: 0 - 95 %
    • Operating Elevation (m): 0-3000
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Storage Elevation (m): 0-15000
    • Storage Relative Humidity: 0 - 95 %
    • Storage Temperature (°C): -15 to 65
  8. TESTO Gas Leak Detector
    Mulai

    Rp4.999.900

    TESTO Gas Leak Detector
    Deskripsi:
    -Quickly and handily checks methane and propane gas leak.-Bar graph display is easy to see.-Automatically checks for gas leak once power is supplied.-Equipped with an audible alarm (alarm sound intensifies as the concentration of gas increases).-It is suitable for checking gas leak from the piping connection part of gas equipment and burner. -Detection target: Methane, propane.
  9. APC NetBotz Wireless Temperature & Humidity Sensor
    Mulai

    Rp2.299.900

    APC NetBotz Wireless Temperature & Humidity Sensor
    Deskripsi:
    Wireless sensor that monitors temperature and humidity in the Data Center or Distributed Network Closet
    atribut:
    • Maximum Height (mm): 19
    • Maximum Width (mm): 38
    • Maximum Depth (mm): 38
    • Color: Grey
    • Operating Temperature (°C): 0 to 45
    • RoHS: Compliant
    • Reach: REACH: Contains No SVHCs
    • Sensor Humidity Range: ±3% RH from 11% to 89% RH %
    • Sensor Temperature Range: 15°C to 50°C (32°F to 122°F) +/- 1°C (1.8°F) °F
  10. HONEYWELL Morley Lite Heat Detector
    Mulai

    Rp489.900

    HONEYWELL Morley Lite Heat Detector
    Deskripsi:
    Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.
    atribut:
    • Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
    • Construction: Powder coated Cold Rolled STEEL 1.2mm thick
    • Cable Entry (mm): 15x20 (Knockout)
    • Operating Temperature (°C): 0-49
    • Relative Humidity (%): 5 to 95 Non-Condensing
  11. ASADA Leak Detector (Pendeteksi Kebocoran)
    Mulai

    Rp9.699.900

    ASADA Leak Detector (Pendeteksi Kebocoran)
    Deskripsi:
    -Equipped with an infrared type(NDIR type)leak sensor for accurately detecting leaks.-Automatically switches among 3 stage sensitivity depending on the amount of leak.-Equipped with LED light at the tip of probe, making it easy to search for refrigerant leakage in dark place.-For detecting refrigerant leakage of large freezer/refrigerator, large air conditioning unit, packaged air conditioning, display case, etc.-Detection target: Fluorocarbon gas, HFO-1234yf, HFO-1234ze, HFO-1233zd, etc.-Leak check bottle-Spare filterx5-AC Adapter-Main unit cover-Storage Case
  12. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.999.900

  13. Esser Heat Alarm
    Mulai

    Rp1.599.900

    Esser Heat Alarm
    Deskripsi:
    The XH100 heat detector detects a rapid increase in temperature and is not affected by smoke or suspended particles (dust). It is suitable for installation in the kitchen.
    atribut:
    • Use Voltage: Long-lasting 3V lithium battery
    • Ambient Temperature (°C): -10 to 55
    • Relative Humidity (%): 95
    • Dimensions (mm): Ø116x42
  14. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  15. HOCHIKI Fire Alarm
    Mulai

    Rp1.299.900

  16. KRISBOW Alat Pendeteksi Kebocoran Refrigeran
    Mulai

    Rp3.799.900

    KRISBOW Alat Pendeteksi Kebocoran Refrigeran
    atribut:
    • Pump Driven Field Calibrateable Range: 10 ppm
    • Sensor: solid state
    • Alarm: Visible & Audible at 10% LEL for refrigerant leaks
    • Response Time: Less than 2 sec. (up to 40% LEL)
    • Dimensions (mm): 221x72x46
    • Warm Up: Approx 1 minute
  17. Nutrisari Serbuk Sari Buah
    Mulai

    Rp15.900

    Nutrisari Serbuk Sari Buah
    Deskripsi:
    Instant powder drinks. Sweet orange flavors, enriched with Vitamin C that acts as an antioxidant.
  18. HONEYWELL Pendeteksi Gas Portabel
    Mulai

    Rp10.999.900

    HONEYWELL Pendeteksi Gas Portabel
    Deskripsi:
    Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
  19. HONEYWELL Morley Lite 8 Circuit Class B Fire Alarm Control Panel
    Mulai

    Rp15.999.900

    HONEYWELL Morley Lite 8 Circuit Class B Fire Alarm Control Panel
    Deskripsi:
    Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.
    atribut:
    • Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
    • Construction: Powder coated Cold Rolled STEEL 1.2mm thick
    • Cable Entry (mm): 15x20 (Knockout)
    • Operating Temperature (°C): 0-49
    • Relative Humidity (%): 5 to 95 Non-Condensing
Daftar Harga Smoke Detector Wireless Terbaru October 2026
CRC Smoke Test Detector (Detektor Uji Asap)Rp98.900
System Sensor Smoke Detector Analog 2-WireRp439.900
Esser Smoke AlarmRp1.599.900
HOOSEKI Fixed Temperature Heat DetectorRp139.900
BOSCH Detector (Detektor Kelembaban)Rp4.599.900
System Sensor Heat Detector (Sensor Deteksi Panas)Rp259.900
APC NetBotz Smoke Sensor - 10 ft.Rp6.199.900
TESTO Gas Leak DetectorRp4.999.900
APC NetBotz Wireless Temperature & Humidity SensorRp2.299.900
HONEYWELL Morley Lite Heat DetectorRp489.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)