Spesifikasi
| Operating Temperature (°C) | 0 to +40 |
|---|---|
| Transducer Principle (Microphone) | Pre Polarised Condenser Microphone |
| Pick-up Pattern | Cardioid |
| Power Supply (V) | P12 - P48 |
| Current Consumption (mA) | 3 |
| Dimensions (mm) | Length: 450 (17,72inch) |
| Equivalent Noise Level (dBA) | 26 |
| Equivalent Noise Level Weighted as per CCIR (dB) | 37 |
| Impedance (ohm) | < 100 |
| Integrated Light Ring Color | Red |
| Maximum Sound Pressure Level (passive) (dB) | 130 (SPL) |
| Microphone Connector | XLR 3M XLR 5M |
| Microphone Frequency Response (Hz-kHz) | 50 - 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The MEG 14-40 features a made in Germany quality gooseneck microphone on an attractive price. It features a Sennheiser KE 10 microphone capsule with cardioid directivity for universal miking. The flexible element of the streamlined 40 cm gooseneck ensures precise alignment of the microphone. Additionally the MEG 14-40-L and MEG 14-40-L-II have an integrated light ring (L: red, L-II: green) which indicates the spokesperson that is allowed to take the floor. All versions come with XLR connector, an XLR 3M for the standard version and an XLR 5M for the MEG 14-40-L and MEG 14-40-L-II which delivers power for the light ring and connects the microphone signal.
Please be advised:
MEG 14-40 is compatible with Tablestand MAT 133 B, MAT 133-S B and SL Tablestand 133-S DW
MEG 14-40-L-II B is compatible with Tablestand MAT 153-S B and SL Tablestand 153-S DW
-Gooseneck with integrated Sennheiser KE10 microphone capsule
-RF shielding against intermodulation from wireless devices
-Streamlined design for seamless integration
-Integrated light ring MEG 14-40-L (red) / L-II (green)
-Premium quality made in Germany
What's in the Box :
MEG 14-40 (-L / -L-II) B
Short manual
Please be advised:
MEG 14-40 is compatible with Tablestand MAT 133 B, MAT 133-S B and SL Tablestand 133-S DW
MEG 14-40-L-II B is compatible with Tablestand MAT 153-S B and SL Tablestand 153-S DW
-Gooseneck with integrated Sennheiser KE10 microphone capsule
-RF shielding against intermodulation from wireless devices
-Streamlined design for seamless integration
-Integrated light ring MEG 14-40-L (red) / L-II (green)
-Premium quality made in Germany
What's in the Box :
MEG 14-40 (-L / -L-II) B
Short manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
