Beli Smoke And Heat Detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CRC Smoke Test Detector (Detektor Uji Asap)Deskripsi:SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.atribut:
- Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- System Sensor Smoke Detector Analog 2-WireDeskripsi:A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.atribut:
- Diameter (cm): 10.2
- Height (cm): 5.0 (including base)
- Operating Temperature Range (°C): 0-49
- Operating Humidity Range (%): 10 to 93
- Latching Alarm: Reset by mometary power interruption
- Alarm Current (mA): Min: 10, Max: 130
- Operating Voltage (V DC): 8.5-35
- Standby Current (µa): ≤90
- System Sensor Heat Detector (Sensor Deteksi Panas)Deskripsi:135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering printatribut:
- Diameter (cm): 11.6
- Height (cm): 4.3
- Heat Sensor (°C): 57
- Operating Humidity Range (%): 5 to 95
- Single Gang: Yes
- Wiring: Single Circuit
- Wiring Gauge: 14-22 AWG
- HOOSEKI Fixed Temperature Heat DetectorDeskripsi:The detector, HS-WK100L incorportes a self-resetting bimetallic disk element with response indicator. It activates whenever the ambient air temperature reaches the top temperature detector setting.atribut:
- Type: 2 Wire
- Voltage Range (V): DC 12-30
- Alarm Current (mA): 30 (DC 24V)
- Polarization: Non-Polarized
- Fixed Temperature (°C): 60, 70, 80
- Alarm Temperature: Comply to EN54, CNS
- Ambient Temperature (°C): -10 to +55
- Ambient Humidity (%): 0-95
- Material: Fire Proof Plastics
- Dimensions (mm): Ø 101x47 (H)
- Color: White
- HOOSEKI Photoelectric Smoke Detector (Pendeteksi Asap Fotoelektrik)atribut:
- Rated Voltage (V): DC 24
- Working Voltage (V): DC 12 to 30
- Standby Current (micro Amps): Max. 100
- Initial Stabilizing Time (s): 15
- Identification Light: Red Color (LED)
- Ambient Temperature (°C): -10 to +50
- Ambient Humidity (%): 0-95
- Material: Fire Proof Plastics
- Color: Creamy-White
- Esser Smoke AlarmDeskripsi:The XS100 optical smoke detector provides reliable detection of smoke particles. It is suitable for most living rooms: living room, bedrooms. It is not suitable for installation in the kitchen or bathroom.atribut:
- Use Voltage: Long-lasting 3V lithium battery
- Ambient Temperature (°C): -10 to 55
- Relative Humidity (%): 95
- Dimensions (mm): Ø116x42
- HONEYWELL Morley Lite Photo-Electric Smoke DetectorDeskripsi:Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.atribut:
- Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
- Construction: Powder coated Cold Rolled STEEL 1.2mm thick
- Cable Entry (mm): 15x20 (Knockout)
- Operating Temperature (°C): 0-49
- Relative Humidity (%): 5 to 95 Non-Condensing
- HONEYWELL Morley Lite Heat DetectorDeskripsi:Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.atribut:
- Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
- Construction: Powder coated Cold Rolled STEEL 1.2mm thick
- Cable Entry (mm): 15x20 (Knockout)
- Operating Temperature (°C): 0-49
- Relative Humidity (%): 5 to 95 Non-Condensing
- Esser Heat AlarmDeskripsi:The XH100 heat detector detects a rapid increase in temperature and is not affected by smoke or suspended particles (dust). It is suitable for installation in the kitchen.atribut:
- Use Voltage: Long-lasting 3V lithium battery
- Ambient Temperature (°C): -10 to 55
- Relative Humidity (%): 95
- Dimensions (mm): Ø116x42
- SIBATA SCIENTIFIC TECHNOLOGY Smoke TesterDeskripsi:-SIBATA smoke tube tester set for fume piping.-1 piece ampoule cutter-Rubber Cap 4 Pieces
- BOSCH Detector (Detektor Kelembaban)atribut:
- Approximate Automatic Deactivation (minute): 5
- KING'S Safety/Protection Glasses Icaria (Kacamata Safety)Deskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- TESTO Detektor Kebocoran (Alat Deteksi Bocor)Deskripsi:Leaks on a refrigeration system have very serious consequences: the required cooling capacity is reduced and, in the worst case scenario, the system may suffer damage. This can cause environmental damage and result in unnecessary cost to your customer. This makes it all the more important for you to be able to detect even the smallest of leaks quickly and reliably - using the testo 316-4 leak detector, for example. Advantages of the testo 316-4 set 2 leak detectorIdeal for ammonia: the testo 316-4 leak detector (set 2) is a fast, reliable leak detector for ammoniaPractical sensor technology: thanks to permanent sensor monitoring, malfunctions or contaminations are shown on the display. If dirty, the leak detector's sensor can be easily cleaned and is then ready for use again straight away. Its flexible gooseneck means that it can be positioned close to the pipework or the measuring locationHigh sensitivity: with a very high sensitivity of ˂3g/a in accordance with EN 14624, the leak detector can detect even the smallest of leaks. Maximum leakages are indicated via the drag pointer function - making it easier to locate leaksReliable warning functions: an acoustic signal indicates that a leak has been detected. The display also changes from green to red. The earphones included in the set also enable the testo 316-4 leak detector to be used in loud environmentsProduct Includes: testo 316-4 leak detector including refrigerant sensor head, case, mains unit and earphones.atribut:
- Operating Humidity: 20 to 80 %RH
- Operating Temperature (°C): -20 to +50
- Reaction Time: < 1 s
- Sensitivity: 3 g/a
- Standards: EN 14624:2012
- Alarm Function: Optical; audible
- Battery Life: 6 h (Continuous Operation)
- Battery Type: 1 battery block (6 cells NiMh)
- Detectable: R134a; R22; R404A; H₂ and all common refrigerants such as CFC, HCFC, HFC NH₃ (separate sensor Head)
- Dimensions (mm): 190x57x42
- Leakage alarm: optical and audible alarm
- Length of gooseneck (mm): 370
- Product Color : Black
- Start-up Time: < 50 s (0 ... +50 °C); < 80 s (-20 ... 0 °C)
- Storage Temperature: -25 to +70 °C
- Weight (g): 348
- KRISBOW Alat Uji Emisi Mesin DieselDeskripsi:Diesel Opacity Smoke Testeratribut:
- Dimensions (cm): 45x20x42
- Response Time (s): 0.5
- Type: Opacity
- Voltage (V): 220
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- Suji Glass Stirring RodDeskripsi:Batang pengaduk minuman/cairan terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
Daftar Harga Smoke And Heat Detector Terbaru October 2026
| CRC Smoke Test Detector (Detektor Uji Asap) | Rp98.900 |
| System Sensor Smoke Detector Analog 2-Wire | Rp439.900 |
| System Sensor Heat Detector (Sensor Deteksi Panas) | Rp259.900 |
| HOOSEKI Fixed Temperature Heat Detector | Rp139.900 |
| HOOSEKI Photoelectric Smoke Detector (Pendeteksi Asap Fotoelektrik) | Rp329.900 |
| Esser Smoke Alarm | Rp1.599.900 |
| HOOSEKI Rate of Rise Heat Detector (Sensor Panas Kebakaran) | Rp109.900 |
| HONEYWELL Morley Lite Photo-Electric Smoke Detector | Rp489.900 |
| HONEYWELL Morley Lite Heat Detector | Rp489.900 |
| Esser Heat Alarm | Rp1.599.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Kebocoran%20Gas/CRC%20Smoke%20Test%20Detector%20(Detektor%20Uji%20Asap)/P102076200-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog%202-Wire/c3P104050435-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Heat%20Detector%20(Sensor%20Deteksi%20Panas)/ccP104050444-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOOSEKI%20Fixed%20Temperature%20Heat%20Detector/gyP105386610-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Photoelectric%20Smoke%20Detector%20(Pendeteksi%20Asap%20Fotoelektrik)/hqP105386638-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/Esser%20Smoke%20Alarm/4qP104050170-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOOSEKI%20Rate%20of%20Rise%20Heat%20Detector%20(Sensor%20Panas%20Kebakaran)/hhP105386629-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/HONEYWELL%20Morley%20Lite%20Photo-Electric%20Smoke%20Detector/oiP104049882-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/HONEYWELL%20Morley%20Lite%20Heat%20Detector/o9P104049873-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/Esser%20Heat%20Alarm/fnP104049563-1.jpg)

/4pP101518169-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Safety%2FProtection%20Glasses%20Icaria%20(Kacamata%20Safety)/P101000015-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KRISBOW%20Safety%2FProtection%20Glasses%20Spectacles%20(Kacamata%20Safety)/ixP101517681-5.jpg)
/1bP105735047-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOCHIKI%20Fire%20Alarm/80P103242288-1.jpg)
/j0P101516684-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)