HOOSEKI Control Module (Modul Kontrol)

Sebelum PPN:
Rp959.900 - Rp3.399.900
Spesifikasi
EOLBelow 10KΩ Capacitor/address
Operating Environment (°C)0 to 50 Realtive Humidity 85%
Rated Voltage (V)AC 33
MaterialFlame Retardant Plastic
NoteOEL Capacitor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Control Modules 1 In 1 Out (with isolation function) Comunication isolation function, when short circuit occurred in the module, the module will be automatically isolated from the main communication line.
Feature
- Bult-in tri-state LED indicator to indicate different statuses, “Monitoring”, “Disconnection”, and “Fire State”.
- Binary coded address dip switch
- Two-wire multi-transmission
- Stable communication with resistance to noise and disturbances
- Self-test function for circuit disconnection and activation
- Expandable to connect with photoelectric smoke, rate of rise heat and fixed temperature heat detectors
- LED indication pattern, as follows :
monitoring (flash at intervals of 2.5s), disconnection (flash at intervals 0.5s) and fire state (on)
- Can be fixed on alumunium railings for easy installment

Ulasan Produk

Tidak ada ulasan