Beli Smart Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Smart Sensor Hardness Tester (Alat Uji Kekerasan)Deskripsi:Smart Sensor AR936 adalah yang paling serbaguna solusi all-in-one untuk pengujian kekerasan portabel. Yang Leeb hardness prinsip didasarkan pada Dinamis (rebound) metode dan sangat cocok untuk di tempat pengujian benda kerja berat, yang terpasang mesin dan bagian dirakit secara permanen mati rongga cetakan, bantalan dan bagian lainnya, analisis kegagalan kapal tekanan, generator uap dan peralatan lainnya, Pengujian permukaan kecil ruang berongga, Identifikasi material di gudang bahan logam, cepat pengujian DI BERBAGAI MACAM dan multi-mengukur area untuk skala besar benda kerja.atribut:
- Measuring Range: (170-960)HLD, (17-68)HRC, (19-651)HB, (80-976)HV, (30-100)HS, (59-85)HRA, (13-100)HRB
- Test Direction: Support 360 (plumb down, down, horizontal, inclined up, plumb up)
- Display: Matrix LCD (128*64dot)
- Data Store: Max 500 groups
- Power: 4*1.5 baterai AA V
- Dimensions (mm): 150x80x38
- netAlly LinkRunner G2 Smart Network Testeratribut:
- Dimensions (cm): 9.7x19.6x4.1
- Dimensions (inch): 3.8x7.7x1.6
- Battery: Rechargeable lithium-ion battery pack (3.6V, 6Ah, 21Wh)
- Battery Life: Typical operating life is 4 hours. Typical charge time is 7 hours
- Display LCD (inch): 5.0 color with capacitive touch screen (480x800pixels)
- Keypad: 1-key elastometric (power only)
- Altitude (m): 4000
- Cable Test: Pair length, crossed, reversed and distance to open, short, split
- Host Interface: Micro USB On-the-Go port
- Operating Temperature (°C): 0 to +45
- Operating Temperature (°F): 32 to 113
- SD Card Slot: Supports Micro SD
- Storage (m): 12000
- Tone Generator: Digital : 455KHz, Analog : 400Hz, 1KHz
- USB Port: USB 2.0 Type A port
- Pro'sKit Smart Non-Contact Voltage TesterDeskripsi:Detects AC 12 to 1000 VLED illuminationVoltage Level IndicatorRed LED & Audible alarmatribut:
- Test Voltage Range (V): 12-1000 AC
- Auto Power OFF: 3 Minutes
- Low Battery Indication: Yes
- Alarm System: Flashing LED with Beeper alarm
- Power Source: 2 x 1.5V AAA (not included)
- Dimensions (mm): 156x23x26
- Hioki Lan Cable TesterDeskripsi:-A LAN cable tester that shows up to the disconnection point.-Split pair inspection is possible.-21 cables can be identified by using the terminator (9690-01 to 04) sold separately.-Terminator (9690)-Mobile Case (for waist belts)atribut:
- Cable Length Measurement: Measurable lengths: 2 m to 300 m (6.6 ft to 984 ft); Measurement accuracy: +/- 4% rdg. ± 1 m (3.3 ft); Display resolution: 0.1 m (0.3 ft)
- Compatible: Connecter RJ-45 plugs
- Dimensions (WxDxH) (mm): 85x33x130
- Direction Measurement: Up to 21 cables can be identified using the supplied Terminator 9690 and optional Models 9690-01 to 9690-04
- Measurable Cable: Twisted-pair cable, characteristic impedance: 100 Ohm, shielded and unshielded, CAT 3, 4, 5, 5e and 6
- Power Supply: LR6 (AA) alkaline battery x2, 1.4 VA max., Continuous use : 50 hr (at measurement interval of 1 minute)
- UNI-T Earth Ground Tester (Penguji Pentanahan)Deskripsi:UT520 series can perform precise 3-wire and simple 2-wire earth resistance measurement for power and electrical systems, lightning protection equipment, and ground system of all electrical equipment. This series is UNI-T's introductory earth resistance tester with high economic value. Its light weight design is convenient for field work.atribut:
- AC Earth Voltage (V): Range : 0-200 ±(1%+4); Frequency : 50Hz/60Hz
- Display Count: 2000
- Data Storage: 20
- Auto Power Off (minute): Around 10
- Display (mm): 70.6x34
- Earth Resistance (ohm): Range : 0-20 ±(2%+10); 0-200 ±(2%+3); 0-2000 ±(2%+10)
- Over-range Display Display : \"OL\"
- Poor Contact Display : \"...Ω\"
- Power Supply: 1.5V Battery (LR6)
- Product Color : Red and Grey
- Product Size(mm): 160x100x70.5
- Standard Accessories : Batteries, simple test leads with alligator clips, standard test leads with alligator clips, earth spike, gallus
- Standard Carton Measurement (mm): 530x300x350
- Standard Individual Packing : Gift box, carrying bag, English manual
- ELECOM Cable TesterDeskripsi:- 9V Battery x 1 (for initial operation check)atribut:
- Dimensions (WxDxH) (mm): 36x141x24
- Operating Enviroment Cable Length (m): 0.5 to 100 (Partly thin cable is up to 90m)
- Smart Sensor Electromagnetic Radiation MeterDeskripsi:SMART SENSOR AR1392 Adalah alat yang di dirancang untuk memberikan pengguna cara yang cepat, andal, dan mudah untuk mengukur tingkat radiasi medan elektromagnetik di sekitar saluran listrik, peralatan rumah tangga, dan perangkat industri. AR1392 meter radiasi elektromagnetik, ini adalah penguji profesional dan multi-fungsi. Terlebih lagi, mudah dioperasikan. Item baru, tidak terpakai, belum dibuka £ tidak rusak dalam kemasan aslinya. Produk kami telah diekspor ke lebih dari 40 negara di dunia. Kami percaya bahwa selama hari-hari globalisasi ekonomi dan budaya, poin kunci untuk menjalankan bisnis dengan sukses baik di dalam maupun di luar negeri adalah menjadi kreatif, perhatian, bersemangat, berkomitmen, dan rajin.atribut:
- Accuracy: 5%uT (50uT-200uT)
- Sampling Time: 0.5s
- Power Supply: DC 4.5V (3 * AAA batteries) (NOT included)
- Detection Frequency (Hz): 30-300
- Smart Sensor Film Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:Pengukur Ketebalan Lapisan Film Smart Sensor AS931 dengan Sertifikat Kalibrasi.atribut:
- Measuring Principle: Magnetic Induction
- Accuracy: ±(3%±1μm)
- Data Storage: 15 groups
- Measuring Range (µm): 0-1800
- Resolution (µm): 0.1 / 1
- Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)atribut:
- Material: Alloy tool steel
- Total Length (mm): 175
- File Part Length (mm): 65
- File Diameter (mm): 4.3
- Specification: 6 unit set.
- Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
- Smart Sensor Detektor Gas Amonia (Pendeteksi Gas NH3)Deskripsi:SMART SENSOR Amonia analyzer adalah analisis kuantitatif berkelanjutan dari peralatan konsentrasi formaldehida, peralatan menggunakan sensor formaldehida prinsip elektrokimia presisi tinggi yang diimpor, kecepatan respons yang cepat, presisi tinggi, stabilitasnya, pengulangan yang baik; Peralatan ini banyak digunakan dalam metalurgi, pembangkit listrik, peternakan, pertambangan, kimia, penelitian ilmiah, medis, farmasi, perlindungan lingkungan dan bidang lainnya.atribut:
- Color: Black + Grey
- Display: Larger LCD display
- Gas Type: Ammonia ( NH3 ) gas detectir
- Measuring Range (ppm): 0-100
- NOYAFA Cable Tester MultipurposeDeskripsi:Cable Tester Multi Purpose NF-388Cable Tester Multi Purpose NF-388 is a multipurpose network cable test & check the line instrument is the latest development of a more novel features of cable test and check the line instrument. The equipment consists of a main tester (NF-308), a receiver (NF-838-R) and the remote identifier(8pcs) .It has three mainly functions - line-tracking, line-alignment and Line state test, with a shortcut, accurate characteristics, communication lines, integrated wiring, line weak systems installation, maintenance, a useful tool set for engineering and technical personnel.Widely used in the telephone system, computer network and other metal wire lines and other fields.atribut:
- Indicator: LCD 53x25mm with backlight
- Tone Frequency (Hz): 225
- Max. Working Current (mA): Less than 70
- Tone Mode: 2 Tone adjustable
- Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Cable Map Indication: LCD ( #1 - #8 )
- Compatible Connectors: RJ11, RJ45, BNC, USB
- Dimensions (LxWxD) (mm): 185x80x32
- Earphone Jack: 1
- Function and Fault LCD Display: LCD display ( wiremap, Tone, short, , No adapter, Low battery )
- LED illumination: 2
- Max. Signal Voltage (V): 15
- Maximum Distance of Cable Map (km): 1
- Maximum Distance of Transmission (km): 2
- Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Receiver Dimensions (LxWxD) (mm): 218x46x29
- Receiver Frequency (kHz): 225
- Receiver Max. Working Current (mA): less than 70
- Shielded Indication: LCD ( #9)
- Voltage Protection (V): AC 60, DC 42
- Tschorn 3D-Testeratribut:
- Repeatability (mm): ± 0.01
- Shank Diameter (mm): 12
- Tip Diameter (mm): 3
- Oxford Precision Mini Humidity and Temperature TesterDeskripsi:UT330 series meters measure temperature and humidity with low power consumption and high precision. Measurement data to be saved and exported to PC software for further analysis. These meters can be used in factories, laboratories, research institutes, food, health, environmental protection, and other fields.atribut:
- Resolution (°C): 0.1
- Resolution (°F): 0.2
- Accuracy (°C): ±1.0
- Accuracy (°F): ±2.0
- Dimensions (mm): 155x50x28
- Battery (V): 4.5
- Temperature Range (°C): -10 to 60
- Temperature Range (°F): 14 to 140
- KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan)atribut:
- Accuracy: +/- 6 HLD / +/- 1.5 HRC
- Display: LCD with backlight
- Hardness Parameter: HL, HRB, HRC, HRV, HB, HV, HS, HSD
Daftar Harga Smart Tester Terbaru October 2026
| Smart Sensor Hardness Tester (Alat Uji Kekerasan) | Rp16.999.900 |
| netAlly LinkRunner G2 Smart Network Tester | Rp139.999.900 |
| Apera Smart Multi-Parameter Pocket Tester | Rp6.899.900 |
| Pro'sKit Smart Non-Contact Voltage Tester | Rp219.900 |
| Apera Smart Pocket pH Tester | Rp7.699.900 |
| Apera Smart Conductivity/TDS Tester | Rp4.499.900 |
| Apera Smart Spear pH Tester | Rp9.999.900 |
| Apera Smart Pocket ORP Tester Kit | Rp5.999.900 |
| Hioki Lan Cable Tester | Rp12.999.900 |
| UNI-T Earth Ground Tester (Penguji Pentanahan) | Rp4.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/08P107510008-1.jpg)








/8rP106080315-1.jpg)


/rfP107509987-1.jpg)
%20(Alat%20Uji%20Kekerasan)/P102015308-1.jpg)
/ogP107509880-1.jpg)




/h5P104573617-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)