Beli Single Point Load Cell di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MKcells Load Cell Single Point
    Mulai

    Rp1.499.900

    MKcells Load Cell Single Point
    Deskripsi:
    Small to Medium capacity versatile single point load cellSuitable for most simple weighing scale in industrial useTypical applications often include bench scale, packaging machines, filling machines, industrial process controlUse high quality anodize aluminium
  2. US Cell Analog Load Cell Single Point
    Mulai

    Rp1.999.900

    US Cell Analog Load Cell Single Point
    atribut:
    • Application: Platform scale/ bench scale
    • Material: Aluminium
  3. CAS Single Point Load Cell
    Mulai

    Rp1.299.900

    CAS Single Point Load Cell
    Deskripsi:
    OIML C3 approved (OIML R60)NTEP III 5.000S approved (Handbook 44)Off center compensated (OIML R76)Protection class IP65
  4. AND Single Point Load Cell
    Mulai

    Rp2.299.900

    AND Single Point Load Cell
    atribut:
    • Maximum Applied Voltage DC (V): 15
  5. US Cell Analog Load Cell S Type
    Mulai

    Rp3.499.900

    US Cell Analog Load Cell S Type
    atribut:
    • Application: Hopper scale
  6. ZEMIC Load Cell Shear Beam
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    ZEMIC Load Cell Shear Beam
    Deskripsi:
    Alloy steel shear beam load cellHermetically sealed IP68Suitable for electronic platform scales, hopper scales, etc.High accuracy
    atribut:
    • Recommended Excitation Voltage (V): 5-12
    • Maximum Excitation Voltage (V): 18
  7. ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)
    Mulai

    Rp1.999.900

    ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)
    Deskripsi:
    Zemic H3 load cells are available in the capacities 25kg to 30t and 100lb to 20klb. Alloy steel, sealed by adhesive inside, oil-proof, waterproof and anti-corrosion, suitable for all kinds of environments. S beam design, tension and/or compression loading possible, easy installation, suitable for crane scale, mechanical conversion scale, hopper scale and other electronic weighing devices. Safe and anti-explosive product, can be used in atrocious environment and hazardous areas.
    atribut:
    • Recommended Excitation Voltage (V): 5-12
    • Compensated Temperature (°C): -10 to 40
    • Maximum Excitation Voltage (V): 18
    • Operating Temperature (°C): -35 to 65
  8. ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan)
    Mulai

    Rp6.399.900

    ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan)
    Deskripsi:
    Stainless steel IP68 Compression load cell Test certificate no. D09-07.03 Revision 1Hermetically sealedSuitable for vehicle and hopper scales andvehicle testing facilitiesBuilt-in surge arrestorsHigh accuracyCurrent calibrated (SC-option)
  9. MKcells Load Cell Compression
    Mulai

    Rp10.999.900

    MKcells Load Cell Compression
    Deskripsi:
    High capacity and heavy duty load cellConstructed of high quality alloy and stainless steel and laser welded, providing excellent protection against water, moisture and corrosion attackHigh precision, reliability and super stability with popular shape5 core high quality orange cableFor truck scale, measuring testing machine
  10. ZEMIC Load Cell Bending Beam
    Mulai

    Rp4.399.900

    ZEMIC Load Cell Bending Beam
    Deskripsi:
    Stainless steel IP68 single ended bending beam.Hermetically sealed.Suitable for pallet, platform and small hopper scales.High accuracy.Current calibrated (sc-option).test certificate no. TC7968 Revision 0 C of C no R60/2000-NL1-11.20Certificate no. 07-020A1
    atribut:
    • Output Sensitivity (=FS) (mV/V): 2.0 ±0.02
    • Safe Overload (%FS): 150
    • Ultimate Overload (%FS): 300
  11. CAS Pancake Load Cell
    Mulai

    Rp12.999.900

    CAS Pancake Load Cell
    atribut:
    • Rated Output (mV/V): 2.0±0.005
    • Zero Balance (mV/V): 0±0.02
    • Recommended Excitation (V): 10
    • Maximum Excitation (V): 15
    • Operating Temperature (°C): -20 to 80
  12. MKcells Load Cell S Type
    Mulai

    Rp3.899.900

    MKcells Load Cell S Type
    Deskripsi:
    High precision, reliability and super stabilityDesign of metal welded stainless steelEasy to installation, good interchangeabilityConstructed of excellent capability in anti erosion, moisture proofSuitable in crane, hopper scales and other special weighing instruments5 core high quality orange cable
    atribut:
    • Insulation Resistance (MΩ): ≥5000
    • Temperature Operating (°C): -30 to 70
    • Excitation Recommended (V): 10-12 (DC)
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 120%F.S
    • Total Error: ±0.05%F.S
    • Zero Balance: ±1%F.S
    • Input Resistence: 400±20Ω
    • Output Resistance: 352±3Ω
  13. CAS S Type Load Cell
    Mulai

    Rp2.199.900

    CAS S Type Load Cell
    atribut:
    • Recommended Excitation (V): 10
  14. ZEMIC Load Cell Balok Ganda (Sensor Beban Tipe Balok Ganda)
    Mulai

    Rp2.599.900

    ZEMIC Load Cell Balok Ganda (Sensor Beban Tipe Balok Ganda)
    Deskripsi:
    Zemic HM9A load cells are available in the capacities 10t to 50t, alloy steel construction, nickel plated, hermetically welded, oil-proof, waterproof and anti-corrosive gas and medium making it suitable for all kinds of environments. Dual shear beam, suitable for electronic truck scales, railway scales and other electronic weighing devices.
  15. Advanced Instruments Osmometer Single-Sample
    Mulai

    Rp449.999.900

    Advanced Instruments Osmometer Single-Sample
    Deskripsi:
    Osmo1 is ideally suited for clinical laboratories that prefer to directly draw and test small sample volumes. It offers ease of use and the security and efficiency of electronic data management along with the industry-preferred freezing point technology to deliver accurate and precise results.The gold standard for osmolality testing.Trusted patient osmolality results in 90 secondsSmall sample volume requirement - only 20 µL!Low maintenance - proven robustness & reliabilityAccuracy2: 0 to 400 mOsm/kg H2O: mean value ≤ 2 mOsm/kg H2O from nominal value(1 SD)> 400 to < 1500 mOsm/kg H2O: ≤ 0.5% mOsm/kg H2O from normal value (1 SD)> 1500 to 2000 mOsm/kg H2O ≤ 1% mOsm/kg H2O from normal value (1 SD)Precision2: (within run) 0 to 400 mOsm/kg H2O: standard deviation ≤ 2 mOsm/kg H2O> 400 to < 1500 mOsm/kg H2O: coefficient of variation ≤ 0.5% mOsm/kg H2O> 1500 to < 2000 mOsm/kg H2O: coefficient of variation ≤ 1% mOsm/kg H2OTemperature effects3: Less than mOsm/kg H2O per 5 °C (9 °F) ambient temperature changeCommunication: Onboard printer, USB 2.0 Type A port(2), USB 2.0 Type B Port(1), Ethernet 10/100, RJ45 Connector port(1)Supported languages: Simple Chinese, Czech, Danish, English, French, German, Greek, Italian, Japanese, Korean, Portuguese, Russian, Slovak, Spanish, Swedish, Turkish
    atribut:
    • Electrical Voltage (VAC): 100 to 240
    • Frequency (Hz): 50/60
  16. OHAUS Bench Base
    Mulai

    Rp8.099.900

    OHAUS Bench Base
    Deskripsi:
    The Defender 3000 Bases provide economical yet durable performance for industrial weighing. With Legal-for-Trade certifications, these bases can be used for both general applications as well as where legal-for-trade performance is required.Construction304-grade stainless steel platform, powder-coated steel tubular frame, aluminum load cell.
  17. OHAUS Digital Scale Bench (Timbangan Digital)
    Mulai

    Rp4.499.900

    OHAUS Digital Scale Bench (Timbangan Digital)
    Deskripsi:
    The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.ApplicationsWeighing, Checkweighing, Counting, Totalization.Display7 Segment LCD with multicolor backlightOperationInternal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable BatteryCommunicationStandard RS232 and optional USB Device or EthernetConstructionABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feetDesign Features150% overload protection
Daftar Harga Single Point Load Cell Terbaru November 2026
MKcells Load Cell Single PointRp1.499.900
US Cell Analog Load Cell Single PointRp1.999.900
CAS Single Point Load CellRp1.299.900
AND Single Point Load CellRp2.299.900
ZEMIC Suku Cadang Single Points Load CellRp629.900
US Cell Analog Load Cell S TypeRp3.499.900
ZEMIC Load Cell Shear BeamRp1.299.900
ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)Rp1.999.900
ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan)Rp6.399.900
MKcells Load Cell CompressionRp10.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)