Sebelum PPN:
Rp449.999.900 - Rp739.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Electrical Voltage (VAC) | 100 to 240 |
|---|---|
| Frequency (Hz) | 50/60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Osmo1 is ideally suited for clinical laboratories that prefer to directly draw and test small sample volumes. It offers ease of use and the security and efficiency of electronic data management along with the industry-preferred freezing point technology to deliver accurate and precise results.
The gold standard for osmolality testing.
Trusted patient osmolality results in 90 seconds
Small sample volume requirement - only 20 µL!
Low maintenance - proven robustness & reliability
Accuracy2: 0 to 400 mOsm/kg H2O: mean value ≤ 2 mOsm/kg H2O from nominal value(1 SD)
> 400 to < 1500 mOsm/kg H2O: ≤ 0.5% mOsm/kg H2O from normal value (1 SD)
> 1500 to 2000 mOsm/kg H2O ≤ 1% mOsm/kg H2O from normal value (1 SD)
Precision2: (within run) 0 to 400 mOsm/kg H2O: standard deviation ≤ 2 mOsm/kg H2O
> 400 to < 1500 mOsm/kg H2O: coefficient of variation ≤ 0.5% mOsm/kg H2O
> 1500 to < 2000 mOsm/kg H2O: coefficient of variation ≤ 1% mOsm/kg H2O
Temperature effects3: Less than mOsm/kg H2O per 5 °C (9 °F) ambient temperature change
Communication: Onboard printer, USB 2.0 Type A port(2), USB 2.0 Type B Port(1), Ethernet 10/100, RJ45 Connector port(1)
Supported languages: Simple Chinese, Czech, Danish, English, French, German, Greek, Italian, Japanese, Korean, Portuguese, Russian, Slovak, Spanish, Swedish, Turkish
The gold standard for osmolality testing.
Trusted patient osmolality results in 90 seconds
Small sample volume requirement - only 20 µL!
Low maintenance - proven robustness & reliability
Accuracy2: 0 to 400 mOsm/kg H2O: mean value ≤ 2 mOsm/kg H2O from nominal value(1 SD)
> 400 to < 1500 mOsm/kg H2O: ≤ 0.5% mOsm/kg H2O from normal value (1 SD)
> 1500 to 2000 mOsm/kg H2O ≤ 1% mOsm/kg H2O from normal value (1 SD)
Precision2: (within run) 0 to 400 mOsm/kg H2O: standard deviation ≤ 2 mOsm/kg H2O
> 400 to < 1500 mOsm/kg H2O: coefficient of variation ≤ 0.5% mOsm/kg H2O
> 1500 to < 2000 mOsm/kg H2O: coefficient of variation ≤ 1% mOsm/kg H2O
Temperature effects3: Less than mOsm/kg H2O per 5 °C (9 °F) ambient temperature change
Communication: Onboard printer, USB 2.0 Type A port(2), USB 2.0 Type B Port(1), Ethernet 10/100, RJ45 Connector port(1)
Supported languages: Simple Chinese, Czech, Danish, English, French, German, Greek, Italian, Japanese, Korean, Portuguese, Russian, Slovak, Spanish, Swedish, Turkish
Feature
One-step direct sampling- Simply aspirate sample and load
Touchscreen user interface
- Color-coded menu-driven operating system
- Multi-language capability
Small sample size
- Only 20 µL of sample required
- Ideal for sample limited applications
On-board printer
- Drop-in paper design
- Easy printing and archiving of test results.
Integrated barcode scanner
- Built-in proximity sensor
- Traceable sample identification
- Reduce transcription errors
2- or 3-point calibration
- Flexibility of a 2- or 3-point calibration
- Satisfy CLIA calibration verification requirements
- Factory-calibrated and ready-to-use
Built-in quality control
- Calculates sample statistics instantly
I- ssue warnings when quality control is out of range
- Allows tracking of quality control data over time with an exportable Levey-Jennings chart
Secure and efficient data management
- Password protected user accounts
- Link sample ID and user ID to test results for improved traceability
- Stores last 1,000 test records and 10,000 events for audit control
Connectivity
- Ethernet connectivity for LIS and data management systems
- Multiple USB ports for easy exporting
Industry leading accuracy and precision
- Industry-preferred freezing point depression method
Backed by comprehensive support
- Purchase instruments with peace of mind
- Knowledgeable, experienced, and responsive support team
Use
For laboratories seeking premium, reliable osmometers that meet their everyday needs for workflow efficiency, patient results security and integrity, connectivity, quality control, and compliance with CAP and CLIA guidelines, Advanced Instruments Clinical Osmometers are the right choice.Keep your labs running smoothly and in compliance with osmometers that use the industry preferred freezing point depression method to provide accurate patient results.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
