Beli Sensor Voltage di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Voltage Sensor (Voltage Detection Relay) LG2
    Mulai

    Rp1.399.900

    OMRON Voltage Sensor (Voltage Detection Relay) LG2
    Deskripsi:
    Compact and easy-to-use low-cost voltage detection relay. A simple voltage detection relay that protects the safety of automated and labor-saving equipment. With 2c output contacts, it can be used widely for control, alarm, display, etc. Since the output relay can be driven by the detection signal, the voltage can be controlled with the same sense as the magnet relay. Wide voltage setting range and fine setting. Compact plug-in type that can be easily built-in and maintained and inspected easily. Convenient to use properly with AC100V, 200V. Voltage detection, alarm and control of equipment and devices DC battery overcharge, overdischarge prevention overvoltage display, feedback control
    atribut:
    • Operating Temperature Range (°C): -10 to +40 (with no condensation).
    • Rated Working Current (A): 5, 2, 5, 0.2 resistive load (cosΦ=1)\n3, 1.2, 2, 0.1 inductive load (cosΦ=0.4 L/R=7ms)
    • Rated Working Voltage: AC100, 200, DC28, DC110.
    • Usage: Equipment and device voltage detection and alarm, control\nDC battery overcharge and overdischarge prevention Overvoltage\nindication, feedback control
    • Temperature Effect: Within ±5% in the range of 20°C +20deg, -30deg
    • Mechanical life: 10 million times or more
    • Electrical Life (Rated Load) (10Ktimes): 5 or more (at maximum applicable load)
    • Family Type: LG2
    • Insulation Resistance (MΩ): 10 or more (between electric circuit and mounting panel) (at DC500V megger)
    • Operating Time (s): 0.5 or less (0 → 120% input of operating voltage)
    • Operating Voltage: 75 to 120% (SET) (relative to rated value)
    • Power Consumption (V/A): 5 or less
    • Product Code: LG2 1003G
    • Rated Carrying Current (A) : 5
    • Rated Voltage (V): AC100(50/60Hz)
    • Recovery Time (s): 0.5 or less (120% input of release voltage → 0)
    • Repeatability (%): ±3 or less (when changing at a speed of 1 V/s)
    • Return Voltage: 70 to 115% (RESET) (relative to rated value)
    • Shock Resistance (m/s²): (durability) 294
    • Type: for alternating current
    • Vibration Resistance (Malfunction): 16.7Hz double amplitude 1mm 3 directions 10min each
    • Withstand Voltage (V) : AC2000 50/60Hz 1min (between electric circuit and mounting panel)
  2. OMRON Voltage Sensor SDV
    Mulai

    Rp1.699.900

    OMRON Voltage Sensor SDV
    Deskripsi:
    New series with voltage and sensor timer functions suitable for voltage detection and alarm applications Overvoltage detection, undervoltage detection (switched by switch) single action type (SDV-F) and double action type (SDV-) D) Prepare two types. Added series with single-action timer function with on-delay/off-delay/power start-up lock timer (switched) . (SDV-FH @ T) Overcurrent and undercurrent can be detected in combination with the shunt SDV-SH. For AC voltage and DC voltage. (Both SDV-F and -D are switched with a switch) The DC minute input dedicated product (SDV-FL) can be switched with or without DC polarity. The return value setting range is even wider. (2-30% SDV-F) Equipped with light-emitting diode for operation display that is convenient for operation inspection. (SDV-F, -D) Obtained safety standards UL and CSA. (SDV-F)
  3. Hioki Voltage Detector
    Mulai

    Rp879.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  4. Autonics Pressure Sensors PSS Series
    Mulai

    Rp849.900

    Autonics Pressure Sensors PSS Series
    Deskripsi:
    The PSS series analog pressure sensors feature rectangular design with compact sizes (W 11.8 mm x H 29.3 mm x L 24.8 mm, including pressure port). The pressure sensors are available in analog voltage and analog current models and can be connected directly to HMIs, PCs, and PLCs from various brands. With a wide rated pressure range, the PSS series sensors can be applied in various pressure related applications.
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient Temperature (°C): 0 to 50, storage: -10 to 60
    • Applicable Fluid: (Pneumatic type) Air, Non-corrosive gas
    • Material: Front, Rear case: Polycarbonate, Pressure port: Nickel Plated Brass
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Pressure Port: R1/8
    • Protection Structure: IP40
    • Sold Separately: Sensor connector wire mount plug(CNE-P04-YG)
  5. Autonics Pressure Sensors PSM Series
    Mulai

    Rp2.299.900

    Autonics Pressure Sensors PSM Series
    Deskripsi:
    The PSM series multi-channel pressure indicators can display up to 4 or 8 channels of measured values from analog pressure sensors. When used with PSS series pressure sensors, the units can automatically identify the sensor models, pressure type and range without requiring additional configuration. Users can also easily copy parameters between channels, and the Auto Shift function allows stable output by adjusting the determined pressure level to match the change in pressure in reference to the original pressure.
    atribut:
    • Control Output Repeat Error: ±0.1% F.S. ±min. display interval
    • Current Consumption (mA): Max. 100 (add 20 for RS485 communication)
    • Display Method: 7-segment LCD method; PV display part: Red or Green; SV display stion :Green; Channel display part: Red
    • Display Pressure Range: Depending on pressure type, pressure unit (refer to ' Rated Pressure and Max. Display Pressure Range')
    • Input Connection: Sensor connector terminal (for CNE-P04, sold separately)
    • Display Digit: PV display part, SV display part: 4-digit, channel display part: 1-digit
    • Output Connection: 20-pin hirose connector terminal (HIF3BA-20D-2.54R, 20-wire flat cable, sold separately)
    • Power Consumption (W): Max. 3
    • Power Supply (V): 12-24 DC ±10% (ripple P-P: Max. 10%)
    • Power for External Sensor (V/mA): 12-24 DC/40, for each channel (Max. current 1-4CH: Max. 100mA, Max. current 5-8CH: Max. 100mA)
    • Protection Circuit Control Output: Short circuit protection circuit, reverse polarity protection circuit
    • Temperature Display Control Output (°C): 0-50: ±0.2% F.S. ±2-digits (based on 25), -10 to 0: ±0.3% F.S. ±2-digit
  6. Autonics Pressure Sensors PSQ Series
    Mulai

    Rp1.299.900

    Autonics Pressure Sensors PSQ Series
    Deskripsi:
    The PSQ series dual digital display pressure sensors can simultaneously display PV and SV for easier status readings. The 12-segment LCD display is capable of displaying various alphanumeric characters for clear identification, and the main (PV) display can be displayed in 3 different colors depending on status or configuration. Installation and configuration of multiple sensors is made easy with the copy parameter settings function and users can switch between NPN and PNP open collector output options through parameter configuration settings.
  7. Autonics Pressure Sensors PSAN Series
    Mulai

    Rp1.299.900

    Autonics Pressure Sensors PSAN Series
    Deskripsi:
    The PSAN series digital display pressure sensors can measure and display various types of pressure including gas, liquid, and oil. The auto shift function adjusts the pressure level to match the change in original pressure, providing stable and accurate output. The sensors also feature various user-friendly functions including zero-point adjustment, peak value monitoring, and chattering prevention.
  8. Autonics Proximity Sensors Inductive PRD Series
    Mulai

    Rp289.900

    Autonics Proximity Sensors Inductive PRD Series
    Deskripsi:
    Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
  9. Freshgen Automatic Voltage Regulator (AVR)
    Mulai

    Rp3.599.900

    Freshgen Automatic Voltage Regulator (AVR)
    Deskripsi:
    Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
  10. Smart Sensor Alat Uji Isolasi (Megger)
    Mulai

    Rp7.199.900

    Smart Sensor Alat Uji Isolasi (Megger)
    Deskripsi:
    Smart Sensor AR 3127 Insulation Tester Is a High Voltage insulation resistance Tester, often referred to as Megger / Megohmmeter or High Impedance Meter, has been widely used to evaluate the insulation resistance of generators, motors, power transformers, cables, appliances and other electrical devices. The Insulation Resistance Test measures the total resistance of the product's insulation system. Testing is usually done as a quick check after the product is manufactured, installed, or repaired. This is also a useful test to perform when performing preventive maintenance on the product from time to time.
    atribut:
    • Rated Voltage (V): 250-5500
    • Short Circuit Current (mA): 1.3 Approx
    • Voltage Resolution (V): 1
  11. TELEMECANIQUE SENSORS Inductive Sensor
    Mulai

    Rp309.900

    TELEMECANIQUE SENSORS Inductive Sensor
    atribut:
    • Body Type: Fixed
  12. OMRON Amplifier Relay Proximity Sensor (DC 3-Wire Type) E2EC
    Mulai

    Rp1.999.900

    OMRON Amplifier Relay Proximity Sensor (DC 3-Wire Type) E2EC
    Deskripsi:
    Small shield type sensor head. Can be embedded in metal Power supply voltage range 5 to 24 VDC.
    atribut:
    • Shield Shape: shield
    • Sensor Shape: Cylindrical Shape
    • Detection Target: Magnetic metal (Non-magnetic metal decreases the detection distance.)
    • Head Shape: Circle
  13. Hioki AC Clamp-On Voltage Output Sensor
    Mulai

    Rp3.799.900

    Hioki AC Clamp-On Voltage Output Sensor
    Deskripsi:
    Bandwidth: 40Hz to 1kHz. Primary: 500A AC. Secondary: 1mV AC/A. Max. input of 600A AC. Diameter: 46mm (1.81inch). Measure load current on commercial power lines with the LR5051 Clamp Logger.
    atribut:
    • Bandwidth: 40 Hz to 1 kHz
    • Primary: 500 A AC
    • Secondary: 1 mV AC/A
    • Max.Input: 600 A AC
    • Jaw Diameter: 46 mm (1.81 in)
    • Compatible With: LR5051 Clamp Logger
  14. OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)
    Mulai

    Rp4.499.900

    OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)
    Deskripsi:
    Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.
    atribut:
    • Protection Class: IP20
    • Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
    • Current Consumption (mA): less than 4
    • Cable Length (m): (Transmission) 5
    • Operating Humidity Range: 95% or less relative humidity
    • Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
    • Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
    • Humidity Measurement Range (%): 20 to 95
    • Humidity Sensor: Polymer resistance type
    • Power Supply Voltage (V) : DC24
    • Storage Temperature Range (°C): -20 to +60
  15. TELEMECANIQUE SENSORS OsiSense XM ATEX D
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

  16. OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  17. Phoenix Contact Sensor/Actuator Cable SAC-4P-M8MS (Kabel Sensor/Aktuator)
    Mulai

    Rp199.900

    Phoenix Contact Sensor/Actuator Cable SAC-4P-M8MS (Kabel Sensor/Aktuator)
    Deskripsi:
    Sensor/actuator cable, 4-position, PP-EPDM halogen-free, gray RAL 7035, Plug straight M8, on Socket straight M8, cable length: 0.3 m, Hygienic design, with plastic knurl
  18. Smart Sensor Infrared Thermometer
    Mulai

    Rp449.900

    Smart Sensor Infrared Thermometer
    Deskripsi:
    Desain paling dasar terdiri dari lensa untuk memfokuskan energi inframerah (IR) ke detektor, yang mengubah energi menjadi sinyal listrik yang dapat ditampilkan dalam satuan suhu setelah dikompensasikan untuk variasi suhu sekitar. Termometer Inframerah memungkinkan pengguna mengukur suhu dalam aplikasi di mana sensor konvensional tidak dapat digunakan. Secara khusus, dalam kasus yang berhubungan dengan benda bergerak (yaitu, roller, mesin bergerak, atau ban berjalan), atau di mana pengukuran tanpa kontak diperlukan karena kontaminasi atau alasan berbahaya (seperti tegangan tinggi), di mana jarak terlalu jauh, atau di mana suhu yang akan diukur terlalu tinggi untuk termokopel atau sensor kontak lainnya.Infrared Thermometer dari pabrikan Smart SensorMendapatkan sertifikat kalibrasiMengukur -50 sampai +900 Celsius
Daftar Harga Sensor Voltage Terbaru October 2026
OMRON Voltage Sensor (Voltage Detection Relay) LG2Rp1.399.900
OMRON Voltage Sensor SDVRp1.699.900
Hioki Voltage DetectorRp879.900
Autonics Pressure Sensors PSS SeriesRp849.900
Autonics Pressure Sensors PSM SeriesRp2.299.900
OMRON Shunt For Voltage SensorRp1.299.900
Autonics Pressure Sensors PSQ SeriesRp1.299.900
Autonics Pressure Sensors PSAN SeriesRp1.299.900
Autonics Proximity Sensors Inductive PRD SeriesRp289.900
TELEMECANIQUE SENSORS Preventa XY2C TypeRp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)