Beli Selongsong bakar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Contraction Tube (Selongsong Bakar)Deskripsi:It can insulate, protect, and reinforce wire terminal and wire connection.atribut:
- Overall Length (m): 1
- Rated Voltage (V): 600
- Ratio: 2:1
- RoHS Directive: Support
- Color: Black
- Continuous Use Temperature (°C): -55 to 125
- Shrinking Temperature End (°C): 110
- Shrinking Temperature Start (°C): 70
- monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)atribut:
- Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
- Ratio: 0.0840277777777778
- Characteristic: Insulation
- Contraction Completion Temperature (°C): 110
- Length (m): 1
- Continuous Use Temperature (°C): -55 to 125
- Set Content: 7 1 each size
- Shrinkage Start Temperature (°C): 70
- Panduit Selongsong Pelapis Kabelatribut:
- Material: Polyolefin
- Shrinking Ratio: 50%
- Sumitomo Electric Heat Shrink Tube, UL Standard Productatribut:
- Color: black
- Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
- Length (m): 1
- Working Temperature Range (°C): -55 to 105
- TRUSCO Heat Shirnk TubeDeskripsi:-Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
- Fort Selongsong Pelapis Kabelatribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- JTC Waterproof Heat Shrinkable Tubing Kitatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Overall length 76mm (Φ19.1mm each X2, Φ12.7mm each X4, Φ9.5mm each X6, Φ6.4mm each X8) Total length 38mm (Φ4.8mm each X30, Φ3.2mm each X50)
- JTC Anti-Slip Heat Shrink Sleeve Kitatribut:
- Operating Temperature Range: -55℃~105℃
- Overall Length (mm): 200
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shrinking Temperature: 70 ° C (minimum)
- Suitable Size: Φ25
- monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)Deskripsi:Protection of insulation device wiring, terminal processing, is ideal for identification.atribut:
- Material: Polyolefin
- Operating Temperature Range (°C): 55-125
- Length (m): 0.152
- Contraction ratio: 0.0840277777777778
- Shrinkage Temperature (°C): 70
- JTC Heat Shrinkable Kit (5Size)Deskripsi:The material meet standard of Sony-s-s-00259, and ROHSatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size: Φ2・Φ4・Φ5・Φ6・Φ10
- Operating Temperature Range (°C): -55~+125
- Temperature (°C): 70 (storage)
- JTC Waterproof Heat Shrink Copper Terminal Kitatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Heat Shrink Tubing KitDeskripsi:Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.atribut:
- Voltage: 600V
- Protection Features: Flame retardant
- For use with: Gas Torches Heat Guns
- JTC Heat Shrinkable Tubeatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Panduit Thick Heat Shrink TubeDeskripsi:Protection and insulation of wires and cablesatribut:
- Color: black
- Finish Material: Polyolefin with adhesive
- Inner Diameter After Contraction (mm): 9.5
- Inner Diameter Before Contraction (mm): 27.9
- Length (mm): 228
- Operating Temperature Range (°C): -55 to 110
- Rated Voltage (V): 600
- Shrink Temperature: 120 degrees Celsius
- Shrinkage Factor (%): 66
- TRUSCO Number: 114-1031
- Thickness After Shrinkage (mm): 3
- Weight (g): 340
- Panduit Heat Shrink Tubeatribut:
- Voltage Resistance (V): 600
Daftar Harga Selongsong bakar Terbaru March 2026
| monotaro Contraction Tube (Selongsong Bakar) | Rp16.900 |
| monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar) | Rp84.900 |
| Panduit Selongsong Pelapis Kabel | Rp309.900 |
| Sumitomo Electric Heat Shrink Tube, UL Standard Product | Rp249.900 |
| JTC Heat Shrinkable Kit | Rp189.900 |
| TRUSCO Heat Shirnk Tube | Rp229.900 |
| Fort Selongsong Pelapis Kabel | Rp169.900 |
| JTC Waterproof Heat Shrinkable Tubing Kit | Rp369.900 |
| JTC Anti-Slip Heat Shrink Sleeve Kit | Rp339.900 |
| monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar) | Rp28.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101001113-1.jpg)
%20(Selongsong%20Bakar)/jxP103177717-1.jpg)







%20(Selongsong%20Bakar)/joP103177708-1.jpg)


/P101534633-1.jpg)