Beli Roller Conveyor Heavy Duty di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Best Roller for Heavy DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Typeatribut:
- Working Temperature: Room temperature
- Bearing: Special wide bearings
- Material: Ether-based thermosetting urethane
- Andarall Roller Heavy Duty Dia. 76mmatribut:
- Diameter (mm): 76
- Color: Black
- Andarall Roller Heavy Duty Dia. 60mmatribut:
- Diameter (mm): 60
- Color: Black
- Andarall Roller Heavy Duty Dia. 89mmatribut:
- Diameter (mm): 89
- Color: Black
- TRUSCO Best Roller Light Dutyatribut:
- Material: Urethane rubber
- Weight (g): 82
- Overall Width (mm): 19
- Outside Diameter D (phi mm): 55
- Bearing: 62022RSVV
- Dimension W (mm): 19
- Inside Diameter d (phi mm): 15
- Dimension BO (mm): 11
- TRUSCO 38mm Type Roller (c/w Shafts)Deskripsi:-It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pinatribut:
- Roller Diameter (mm): 38
- Thickness (mm): 1.2
- Shaft Diameter (mm): 12
- Accessories: Auxiliary Color, Pin
- Material: Carbon Steel Pipe for Machine Structures
- TRUSCO 57mm Type Roller (c/w Shafts)Deskripsi:-It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pinatribut:
- Roller Diameter (mm): 57
- Shaft Diameter (mm): 12
- Accessories: Auxiliary Color, Pin
- Material: Carbon Steel Pipe for Machine Structures
- TRUSCO Best Roller for Light DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Typeatribut:
- Working Temperature: Room temperature
- Material: Ethers thermoplastic urethane
- ECOLAB Oven Cleaner and Heavy Duty DegreaserDeskripsi:Pembersih khusus berbahan Alkali untuk memberihkan kerak karbon / minyak pada Griddle, oven, deep fat fryer, dllatribut:
- Volume (ml): 5000
- Packaging: Jerry Can
- Product Form: Liquid
- TRUSCO 60.5mm Type Roller (c/w Shafts)Deskripsi:-It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color. It is thicker than the VL57 series and strong resistant to impact.-Auxiliary Color, Pinatribut:
- Roller Diameter (mm): 60.5
- Thickness (mm): 2.3
- Shaft Diameter (mm): 12
- Accessories: Auxiliary Color, Pin
- Material: Carbon Steel Pipe for Machine Structures
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- TRUSCO Single Roller with Axis 300mmDeskripsi:Material: Machine structural carbon steel pipe.atribut:
- Accessories: Auxiliary color, pin
- Weight (kg): 0.87
- Allowable Load (kg): 210
- Shaft: 340xphi12mm
- Roller Width (mm): 298
- Roller Outer Diameter (mm): 57
- Wall Thickness (mm): 2.1
- OTA Urethane RollerDeskripsi:-The bearings use stainless steel balls and do not rust.-Metal fittings are attached so that protrusions can beat on the rear.-When holding the wallpaper cloth, there is no need to worry about emitting a gloss.-For holding the joints of cloths.-With bearingatribut:
- Handle length: 140mm
- SPACIO Spa Wheel (Plastic Wheel Conveyor)Deskripsi:
- TRUSCO Single Roller with Axis 600mmDeskripsi:Material: The carbon-steel pipe for machine structures.atribut:
- Accessories: Auxiliary color, pin
- Allowable Load (kg): 60
- Shaft: 652xphi12mm
- Roller Width (mm): 598
- Roller Outer Diameter (mm): 38
- Wall Thickness (mm): 1.2
Daftar Harga Roller Conveyor Heavy Duty Terbaru March 2026
| TRUSCO Best Roller for Heavy Duty | Rp169.900 |
| Andarall Roller Heavy Duty Dia. 76mm | Rp139.900 |
| Andarall Roller Heavy Duty Dia. 60mm | Rp109.900 |
| Andarall Roller Heavy Duty Dia. 89mm | Rp159.900 |
| Jason Heavy Duty Caster with Swivel | Rp249.900 |
| TRUSCO Best Roller Light Duty | Rp209.900 |
| TRUSCO 38mm Type Roller (c/w Shafts) | Rp189.900 |
| TRUSCO 57mm Type Roller (c/w Shafts) | Rp209.900 |
| TRUSCO Best Roller for Light Duty | Rp84.900 |
| ECOLAB Oven Cleaner and Heavy Duty Degreaser | Rp479.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/TRUSCO%20Best%20Roller%20for%20Heavy%20Duty/P102602340-2.jpg)




/TRUSCO%20Best%20Roller%20Light%20Duty/P102186060-1.jpg)
/P103032265-1.jpg)
/P103026592-1.jpg)
/TRUSCO%20Best%20Roller%20for%20Light%20Duty/P102602359-1.jpg)

/P103026954-1.jpg)
/nvP101002859-3.jpg)



/P102638594-1.jpg)

/P102091296-1.jpg)