Beli Rf Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tenmars Three Axis RF Field Strength Meter
    Mulai

    Rp7.199.900

    Tenmars Three Axis RF Field Strength Meter
    Deskripsi:
    This meter is designed for measuring and monitoring Radio-Frequency electromagnetic field strength. The meter is calibrated precisely over the frequency range of 50Mz~3.5 GHz.
  2. Tenmars Multi Field EMF Meter
    Mulai

    Rp9.999.900

    Tenmars Multi Field EMF Meter
    Deskripsi:
    Measurement Electromagnetic field- Electromagnetic field- Electric field- RF strength field
    atribut:
    • Sensor Type: Electromagnetic field : Low frequency Magnetic field Triple axis (X,Y,Z); Electric field : LF electric field; RF strength field : RF strength
    • Measurement Range: Electromagnetic field : 0.02~2000mG, 0.02~200µT; Electric field : 50V/m~2000 V/m; RF strength field : 0.2µW/m²~554 mW/m²
    • Resolution: Electromagnetic field : 0.01 /0.1 1 mG or 0.01/0.1/1µT; Electric field : 1 V/m; RF strength field : 0.2µW/m², 0.02µA/m, 0.2mV/m, 0.02µW/cm², 1dB
    • Frequency: Electromagnetic field : 50/60Hz; Electric field : 50/60Hz; RF strength field : 50 MHz~3.5 GHz
    • Accuracy: Electromagnetic field : ± (15%+100 dgt); Electric field : ± (7%+50 dgt); RF strength field : ±2 dB at 2.45 GHz
    • Audible Key Tone Alarm: Buzzer
    • Battery Life (hour): approximate 8
    • Dimension (LxWxH) (mm): 115x60x21
    • Operating Humidity (%RH): below 80
    • Operating Temperature (°C): 5~40
    • Sample Rate (time/s): 6
    • Storage Humidity (%RH): below 70
    • Storage Temperature (°C): -10~60
  3. Tenmars Radiation Meter
    Mulai

    Rp29.999.900

    Tenmars Radiation Meter
    Deskripsi:
    - Radiation dose rate measurement.- CPS/CPM: Geiger Counter count per second (CPS) count per minute(CPM).- RF strength measurement
    atribut:
    • Sensor: Radiation Dose Rate and Dose : Radiation sensor geiger-mueller tube; RF Strength : RF sensor Single axis sensor
    • Measurement Range: Radiation Dose Rate and Dose : 0.05µSv/h~1400µSv/h 5.00µRem/h~140mµRem; RF Strength : 0.1 ~ 14.0 V/m
    • Accuracy: Radiation Dose Rate and Dose : ±15% Cesium-137; RF Strength : ±2dB at 2.45GHz
    • Dimension (LxWxH) (mm): 115x60x31
    • Sample Rate: Radiation Dose Rate and Dose : 1 time/10 sec or 1 time/40 sec; RF Strength : 1 times/10 sec
    • Resolution: Radiation Dose Rate and Dose : 0.01µSv/h 0.01µRem/h; RF Strength : 0.01µW/m²,0.01µW/cm², 0.2mV/m,0.02mA/m, 2dB
    • Dose Logger Interval: 1~999 days
    • Frequency Range: 50MHz to 3.5GHz
    • Range: Radiation Dose Rate and Dose : Gamma energy 10KeV~1.25 MeV, X-rays energy 3KeV~3.0 MeV, β-beta energy 25KeV~3.5 MeV; RF Strength : (0.02uW/m² to 484.6uW/m²) (0.01uW/cm² to 45.3uW/cm²) (36.1mV/m to13.90V/m) (0.01mA/m to 30.01mA/m) (-46dBm to 16dBm)
  4. Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik)
    Mulai

    Rp919.900

    Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik)
    Deskripsi:
    Radiation survey meter can test electric field radiation and magnetic field emission to reach the optimal test result. It is used to test and learn electromagnetic radiation situation indoor and outdoor. It is equipped with a built-in electromagnetic radiation sensor, which can display the radiation value on LCD digital display after processing by the control micro-chip. You can make reasonable processing or taking effective prevention measures toward the electromagnetic radiation according to the test result.
    atribut:
    • Dimensions (mm): 63.6x31x125.8
    • Reading Display: 3-1/2-digit LCD
    • Sampling Time: About 0.4 seconds
    • Over Range Indication: LCD display the maximum measure range
    • Operating Temperature (°C): 0 to 50
  5. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.699.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  6. CKE Roof Fan
    BARU
    Mulai

    Rp3.099.900

    CKE Roof Fan
    Deskripsi:
    RF-W/FTA-60Y/3Roof fan/ factory exhaust/ exhaust atap/ blower atap mampu membuat sirkulasi udara di dalam ruangan menjadi lebih baik, yang secara otomatis membuat ruangan tidak terasa pengap. Dengan tingkat kebisingan yang rendah, roof fan ini cocok digunakan di pabrik, restoran, dan daerah agrikultur.
  7. CKE Roof Fan PP (Ventilasi Atap)
    Mulai

    Rp5.999.900

    CKE Roof Fan PP (Ventilasi Atap)
    Deskripsi:
    RF-DWT1/6A/4Roof fan/ factory exhaust/ exhaust atap/ blower atap mampu membuat sirkulasi udara di dalam ruangan menjadi lebih baik, yang secara otomatis membuat ruangan tidak terasa pengap. Dengan tingkat kebisingan yang rendah, roof fan ini cocok digunakan di pabrik, restoran, dan daerah agrikultur.
    atribut:
    • Voltage (V): 380
  8. Tenmars Magnetic Field Meter
    Mulai

    Rp2.699.900

    Tenmars Magnetic Field Meter
    Deskripsi:
    The Tenmars TM-191 electromagnetic field meter is a magnetic field meter , a radiometer used in experiments and science. Or electromagnetic wave meter , magnetic field. It is the extremely convenient electromagnetic field measurement application of Tenmars. Magnetic field meter emitted from telephone wave stations, microwave ovens, televisions, refrigerators, computers, etc. Determines the strength of electromagnetic fields emitted by devices in order to prevent or avoid harmful effects. affect human health. The machine displays with a large screen that is easy to see, the main measurement function is EMF/ELF with two units, micro-Tesla and mini-Gauss. The Tenmars TM-191 is an inexpensive electromagnetic field meter that has all the functions of a high-end measuring device.
  9. SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital (Pengukur Kadar Zat Terlarut)
    Mulai

    Rp2.799.900

    SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital (Pengukur Kadar Zat Terlarut)
    Deskripsi:
    Alat pengukur konsentrasi gula dalam suatu larutan, buah, sayur, dll.Dapat digunakan untuk kebutuhan industrial, scientific research, quality control, dll.Tersedia 2 menu bahasa, yaitu Mandarin dan Inggris.* Cara mengakses menu dalam bahasa Inggris: Tekan 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.* Untuk mengembalikan ke bahasa Mandarin: Matikan alat, lalu tekan kembali 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.
    atribut:
    • IP Rating: IP65 (dustproof and waterproof) Corrosive resistant
    • Rechargeable Battery: 20000 Measurement per full charge
    • Range: 0% - 55% Brix
    • Resolution: 0.1% Brix
    • Accuracy (°C): ±0.2% Brix / ±1
    • Temperature (°C): 10 - 40
    • Power: 2 pcs Ni-MH 1.2V AA 2100 mAh (rechargeable Battery)
    • Size (mm): 120x55x30
  10. monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  11. SIEMENS RFID Communication Module RF182C for Ethernet TCP/IP
    Mulai

    Rp22.999.900

    SIEMENS RFID Communication Module RF182C for Ethernet TCP/IP
    Deskripsi:
    RFID communication module RF182C for Ethernet TCP/IP; 2 readers can be connected; without connection block for Ethernet TCP/IP
    atribut:
    • Export Control Regulations: AL : N/ECCN : N
    • Net Weight (kg): 0.400
    • Packaging Dimension (mm): 1x1x1
    • EAN: 4025515078173
    • UPC: 040892551976
    • Commodity Code: 85389091
    • Country of Origin: Germany
  12. Taffware RF Wireless Laser Presenter Model
    Mulai

    Rp42.900

    Taffware RF Wireless Laser Presenter Model
    Deskripsi:
    Untuk membuat presentasi terus mengalir, Anda perlu alat yang dapat mengatur presentasi Anda, maka dari itu Anda membutuhkan remot laser presentasi ini. Anda dapat memainkan presentasi Anda dengan mudah dan tidak mengganggu alur presentasi Anda. Desain remot yang sederhana dan kecil membuat Anda bisa membawanya kapan saja. Anda pun bisa mengontrol dari jarak 15 meter dari laptop atau PC Anda
    atribut:
    • Dimensions (cm): 11x4x2.5
    • Connection: Receiver USB Plug and Play
    • Operating System Compatibility: Windows 98, Se, 2000, XP, Mac OS, Linux, Vista
    • Battery Type: 1 x AAA
    • Technology: Frekuensi Radio
    • Control Distance (m): 15
    • Laser Color: Merah
  13. LEAF Popular Type Loupe
    49%
    Mulai

    Rp429.900

    LEAF Popular Type Loupe
    Deskripsi:
    -An essential item in factories, offices, workshops.-For general inspection.
  14. ASOH Ring Joint
    72%
    Mulai

    Rp14.900

    ASOH Ring Joint
    Deskripsi:
    -Coupling for copper tube.
  15. AMICO Flow Meter Air (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

  16. Tenmars LED Light Meter
    Mulai

    Rp5.599.900

    Tenmars LED Light Meter
    Deskripsi:
    white light LED and all visible light measuring
    atribut:
    • Sensor Size (LxWxH) (mm): 80x55x25
    • Dimension (LxWxH) (mm): 130x55x38
  17. ALDO Flow Meter Digital (Meter Aliran)
    Mulai

    Rp4.099.900

    ALDO Flow Meter Digital (Meter Aliran)
    atribut:
    • Accuracy (%): ±0.5
    • Repeatability (%): 0.03
    • Max. Viscosity (CPS): 1000
    • Diameter of Pipe (inch): 1
    • Flow Rate (L/minute): 20-120
    • Maximum Pressure (MPa): 3.4
Daftar Harga Rf Meter Terbaru November 2026
Tenmars Three Axis RF Field Strength MeterRp7.199.900
Tenmars Multi Field EMF MeterRp9.999.900
Tenmars Radiation MeterRp29.999.900
Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik)Rp919.900
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.699.900
CKE Roof FanRp3.099.900
CKE Roof Fan PP (Ventilasi Atap)Rp5.999.900
Onda Water Meter Brass (Meteran Air)Rp609.900
Tenmars Magnetic Field MeterRp2.699.900
SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital (Pengukur Kadar Zat Terlarut)Rp2.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)