Tenmars Three Axis RF Field Strength Meter

Sebelum PPN:
Rp7.199.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This meter is designed for measuring and monitoring Radio-Frequency electromagnetic field strength. The meter is calibrated precisely over the frequency range of 50Mz~3.5 GHz.
Feature
- RF range: 38mV to 11V/M
- Frequency range: 50MHz to 3.5GHz.
- Sensors: Triple Axis (X, Y, Z)
- Manual data memory (Max & AVG) records.
- Calibration factor, Alarm and Clock settings.
Use
TM-195 is designed for measuring and monitoring Radio Frequency(RF) electromagnetic field strength and capable of measuring the frequency range of 50MHz~3.5GHz. It's ideal for the applications of:

- RF power measurement for transmitters.
- High frequency(RF)electromagnetic wave field strength measurement.
- Mobile phone base station antenna radiation power density measurement.
- Spy camera, wireless bug finder.
- Wireless communication (CW, TDMA, GSM, DECT) applications.
- Wireless LAN (Wi-Fi) detection, installation.
- Cellular /Cordless phone radiation safety level.
- Microwave oven leakage detection.
- Personal living environment EMF safety.

Ulasan Produk

Tidak ada ulasan