Beli Regulator Adjustable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Filter Regulator Metal Bowl (Regulator Filter Udara)Deskripsi:Filter Regulator Metal Bowl 1/2inchatribut:
- Adj. Pressure Range (bar): 15
- Max. Service Pressure (bar): 20
- Drain Capacity (ml): 160 (manual)
- Filter Element (micron): 5
- Maximum Flow Rate (L/minute): 4000
- KRISBOW Filter Regulator Lubricator (Unit FRL)Deskripsi:Filter Regulator LubricatorMetal Bowl with Gauge 1inchatribut:
- Adj. Pressure Range (bar): 10
- Max. Service Pressure (bar): 15
- Operating Temperature Range (°C): 5 - 80
- Filter Element (micron): 5
- KRISBOW LPG Regulator (Regulator Gas)atribut:
- Gas Service (kgf/cm²): Propane
- Inlet Pressure Gauge (kgf/cm²): 25/350
- Outlet Pressure Gauge (Nm/hour): 2/30
- Maximum Flow Rate: 1
- Inlet Connection: JIS, BS, CGA, DIN
- Outlet Connection: G3/8inch (L) Hose Nipple
- Dimensions (mm): 170x100x170
- Kennedy Air Filter Regulator Comb I (Regulator Penyaring Udara)Deskripsi:Manual/semi-auto drain as standard. Rolling membrane regulator with secondary bleed and adjustable knob. 20µm element as standard. Simply unscrew bowl for servicing. Use individually or as part of a combination unit. Pressure range: 0-8 bar. Max inlet: 15 bar. Body: Technopolymer. Bowl: Polycarbonate with protector. Filtration size: 20µm.atribut:
- Drain Type: Manual Semi-Auto
- KRISBOW Filter Regulator Metal Guard (Regulator Filter Udara)atribut:
- Port Size (inch): 1/4
- Adj. Pressure Range (bar): 10
- Max. Service Pressure (bar): 15
- Operating Temperature Range (°C): 5 - 80
- Drain Capacity (ml): 80 (manual)
- Filter Element (micron): 5
- Maximum Flow Rate (L/minute): 1750
- Kennedy Air Regulator (Regulator Tekanan)Deskripsi:Rolling membrane regulator with secondary bleed and adjustable knob. Press to lock.atribut:
- Pressure Gauge Size (inch): 1/8 (Two)
- Product Type: Air Regulator
- Pressure Range (bar): 0 to 8
- Operating Temperature Range (°C): -10 to 60
- Body Material: Technopolymer
- SIEVERT Gas RegulatorDeskripsi:These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.atribut:
- UNSPSC: 40142201
- Application: General Purpose
- Body Diameter (in): 1
- Body Material: Brass/Steel
- CGA Number: CGA 510
- Diaphragm Material: Flexible Rubber
- For Gas Type: Propane
- Inlet Connection: CGA 510
- Inlet Connection Gender: Female
- Inlet Connection Size (in): 0.885-14
- Inlet Connection Type: POL
- Inlet Thread Direction: Left Hand
- Maximum Gauge Outlet Pressure (psig): 4000
- Mounting Location: Tank
- Mounting Type: Cylinder
- Number of Stages: Single Stage
- Outlet Connection (in): 9/16-18 M LH
- Outlet Connection Gender: Male
- Outlet Connection Size (in): 9/16-18
- Outlet Connection Type: UNF
- Outlet Pressure (Maximum) (psig): 60
- Outlet Thread Direction: Left Hand
- Standards: UL
- Voltage (V): 110
- SIEVERT Regulator with Adjustable Pressure with Manometer (Regulator Gas)atribut:
- Regulator No.: 308115
- Dimensions (cm): 16x10.5
- Connection: DIN Kombi
- Hose connection: BSP 3/8inch LH
- Pressure (bar): 1-4
- Maximum Capacity (kh/hour): 5-20
- KRISBOW Adjustable Wrench (Kunci Inggris)Deskripsi:Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.atribut:
- Type: Adjustable Wrench
- Material: Chrome Vanadium Steel
- SMITH EQUIPMENT Gas Regulator (Regulator Gas)Deskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- RIDGID Adjustable Wrench (Kunci Inggris)Deskripsi:RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
- PISCO 2-Stage Speed ContRoller (Regulator Aliran Dua Tingkat)atribut:
- Working Fluid: Air
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Working Pressure Range (MPa): 0.2 to 1.0
- Finish Material: Metal parts: Brass + electroless nickel plating, Resin parts: Polybutylene terephthalate(PBT), Seal rubber: NBR, HNBR
- Type: Meter-Out Type
- PROTO Adjustable Wrench (Kunci Inggris)Deskripsi:General purpose adjustable wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes.atribut:
- Corrosion Resistant: Yes
- Material: Alloy Steel
- Opening Type: Adjustable
- VICTOR Oxygen Regulator (Regulator Las)atribut:
- Type: Regulator
- MAGSWITCH Adjustable-Angle Welding MagnetDeskripsi:Switchable adjustable-angle welding magnets are mounted on arms that can be individually adjusted to the precise angle needed. Switches turn the magnetic field on and off for easy adjustment when in the off position. When turned on, the magnetic field activates and holds all workpieces securely in place.atribut:
- UNSPSC: 23171511
- Color: Yellow
- For Use On: Flat Sheet and Pipe
- Housing Material: Steel
- Manufacturer Part Number: 8100367
- Maximum Pull (lbs): 215
- Overall Height (in): 6.4
- Overall Length (in): 15
- Overall Width (in): 3.9
- Plate Thickness (in): 0.19
- Positioner Type: Pivot Angle
- Positioning Angles (Maximum) (°): 270
- Positioning Angles (Minimum) (°): 28
- Stability Temperature (°F): 176
- Switchable On/Off: Switchable
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- FESTO Filter Regulator MS Series (Regulator Filter Udara)atribut:
- Series: MS
Daftar Harga Regulator Adjustable Terbaru October 2026
| KRISBOW Filter Regulator Metal Bowl (Regulator Filter Udara) | Rp889.900 |
| KRISBOW Filter Regulator Lubricator (Unit FRL) | Rp1.099.900 |
| KRISBOW LPG Regulator (Regulator Gas) | Rp999.900 |
| Kennedy Air Filter Regulator Comb I (Regulator Penyaring Udara) | Rp859.900 |
| KRISBOW Filter Regulator Metal Guard (Regulator Filter Udara) | Rp649.900 |
| Kennedy Air Regulator (Regulator Tekanan) | Rp719.900 |
| SIEVERT Gas Regulator | Rp1.499.900 |
| SIEVERT Regulator with Adjustable Pressure with Manometer (Regulator Gas) | Rp4.399.900 |
| KRISBOW Adjustable Wrench (Kunci Inggris) | Rp74.900 |
| SMITH EQUIPMENT Gas Regulator (Regulator Gas) | Rp5.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ppP104568925-2.jpg)
/pgP104568916-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20LPG%20Regulator%20(Regulator%20Gas)/q4P104578940-2.jpg)
/9kP102204344-2.jpg)
/pyP104568934-2.jpg)
/a8P102204368-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SIEVERT%20Gas%20Regulator/9tP109492353-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SIEVERT%20Regulator%20with%20Adjustable%20Pressure%20with%20Manometer%20(Regulator%20Gas)/daP104626478-1.jpg)
/r2P103635974-8.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SMITH%20EQUIPMENT%20Gas%20Regulator%20(Regulator%20Gas)/abP109492371-1.jpg)

/72P102891254-7.jpg)
/kfP105522735-1.jpg)
/2oP102082096-3.jpg)
/1iP107274054-7.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/VICTOR%20Oxygen%20Regulator%20(Regulator%20Las)/ayP106595394-2.jpg)
/jwP102081716-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Parts%20for%20Welding%20Gas%20Hose%2C%20Regulator%20%26%20Coupler/MAGSWITCH%20Adjustable-Angle%20Welding%20Magnet/coP109489456-1.jpg)
/beP106846410-12.jpg)
/b4P104942400-13.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)