Beli Regulating Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CHIYODA TSUSHO Coupling Plug with Flow Regulating Valveatribut:
- Maximum Working Pressure: 1MPa
- Other Side Mounting Size: Rc1/4
- AS ONE Pressure Reducing Valve dengan Vacuum GaugeDeskripsi:- It is a self-contained type and can be easily decompressed just by turning on the switch. - Excellent chemical resistance and durability. - Drainage is easy with a drain cock. - The degree of vacuum can be adjusted by using the optional decompression adjustment valve with vacuum gauge. - A metal aspirator is used, and the displacement is stable.atribut:
- AS ONE Part Number: 1-7483-31
- Fit: GAS-1
- Vacuum Attainment: 10mmHg (10℃), 20mmHg (20℃), 32mmHg (30℃), 54mmHg (40℃) *Varies depending on conditions.
- BIG-M (Maruyama Mfg) GS35m Pump/Pressure Regulating Valve Part Capatribut:
- Parts Diagram No.: 20
- JOMAR VALVE Manual Ball ValvesDeskripsi:Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.atribut:
- UNSPSC: 40141607
- Ball Material: Brass
- Body Material: Brass
- Body Style: Inline
- Connection Type: FNPTxFNPT
- Max. Pressure (psi CWP): 600
- Max. Steam Pressure (psi): 0 WSP
- Stem Material: Brass
- Stem Type: Blowout Proof
- Valve Structure: 2-Piece
- JOHNSON CONTROLS Refrigerant Pressure Regulators (Regulator Tekanan Refrigeran)Deskripsi:Control pressure in refrigerant systems with these 2-way, water-regulating valves. Direct-acting valves open on pressure increase to regulate the flow of water or glycol to water-cooled condenser refrigeration systems. Pressure-balanced, modulating valves provide precise control of head pressure on open or closed refrigeration systems.
- A.R. NORTH AMERICA Unloader & Relief Valveatribut:
- Body Material: Brass
- Inlet Port (inch): 3/8 F
- Outlet Port (inch): 3/8 F
- MILWAUKEE VALVE Gate ValvesDeskripsi:Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.atribut:
- UNSPSC: 40141613
- Handle Type: Hand Wheel
- Parker Plumbing Needle ValvesDeskripsi:Brass needle valves have strong, malleable, corrosion-resistant bodies. They are suited for low-pressure, non-potable water applications.atribut:
- UNSPSC: 40141602
- SPEAKMAN Bathtub & Shower Cartridges & Valves (Kartrid dan Katup Kamar Mandi)Deskripsi:These solenoid valves feature normally closed valve configuration and are ideal for use with air and inert gases. Use in indoor and outdoor work environments. They feature 3 pipe connections and 2 orifices that alternately apply pressure to and exhaust pressure from valve actuators and single-acting cylinders.atribut:
- Includes Stem: No
- Ligature Resistant: No
- SAMBO PVC Ball Valveatribut:
- Pressure (kg/cm): 5
- Onda PVC Valve (Stop Kran)Deskripsi:Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam bodyatribut:
- Material: PVC
- SANEI Ball Valve With CheckDeskripsi:A long handle is also set, so you can replace it if necessary.atribut:
- Type: Handle one-touch detachable type
- Shape: Straight
- Handle Type: T type
- Valve Type: Ball valve
- VENN Constant Flow Valve (Door-To-Door Water Supply / Hot Water Supply) FD-6N Typeatribut:
- Material: [Orifice] EPDM
- Material (Main Unit): CAC406
- Type: Constant Flow Valve, Regulating Valve
- Differential Pressure Indicational Range (MPa): 4-6L/min: 0.03-0.3, 7.5-15L/min: 0.03-0.5
- Fluid Temperature (°C): 5 - 90
- Mounting Direction: Horizontal And Vertical Freedom
- Primary Side Suitable Pressure (MPa): 1.0 or less
- Suitable fluid: Hot water / tap water
- Withstand Voltage Test Pressure (MPa): 1.75 in Water Pressure
Daftar Harga Regulating Valve Terbaru October 2026
| CHIYODA TSUSHO Coupling Plug with Flow Regulating Valve | Rp239.900 |
| TOTO Pressure Regulating Valve for Click Shower (Katup Pengatur Tekanan Air) | Rp1.199.900 |
| AS ONE Pressure Reducing Valve dengan Vacuum Gauge | Rp6.999.900 |
| BIG-M (Maruyama Mfg) GS35m Pump/Pressure Regulating Valve Part Cap | Rp139.900 |
| SMC Pressure Regulating Valve AP100 | Rp859.900 |
| SMC Pressure Regulating Valve AP100 Series | Rp859.900 |
| JOMAR VALVE Manual Ball Valves | Rp469.900 |
| JOHNSON CONTROLS Refrigerant Pressure Regulators (Regulator Tekanan Refrigeran) | Rp7.699.900 |
| A.R. NORTH AMERICA Unloader & Relief Valve | Rp1.299.900 |
| MILWAUKEE VALVE Gate Valves | Rp899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/53P110644183-1.jpg)

%20GS35m%20Pump%2FPressure%20Regulating%20Valve%20Part%20Cap/1pP110269061-1.jpg)



/fuP109435570-6.jpg)




/dmP109399490-1.jpg)


/7iP103081270-4.jpg)
/3mP109417130-85.jpg)
/kcP106799732-1.jpg)

%20FD-6N%20Type/2lP110042093-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)