AS ONE Pressure Reducing Valve dengan Vacuum Gauge

Sebelum PPN:
Rp6.999.900
Spesifikasi
AS ONE Part Number1-7483-31
FitGAS-1
Vacuum Attainment10mmHg (10℃), 20mmHg (20℃), 32mmHg (30℃), 54mmHg (40℃) *Varies depending on conditions.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- It is a self-contained type and can be easily decompressed just by turning on the switch.
- Excellent chemical resistance and durability.
- Drainage is easy with a drain cock.
- The degree of vacuum can be adjusted by using the optional decompression adjustment valve with vacuum gauge.
- A metal aspirator is used, and the displacement is stable.

Ulasan Produk

Tidak ada ulasan