VENN Constant Flow Valve (Door-To-Door Water Supply / Hot Water Supply) FD-6N Type

Sebelum PPN:
Rp1.499.900
Spesifikasi
Material[Orifice] EPDM
Material (Main Unit)CAC406
TypeConstant Flow Valve, Regulating Valve
Differential Pressure Indicational Range (MPa)4-6L/min: 0.03-0.3, 7.5-15L/min: 0.03-0.5
Fluid Temperature (°C)5 - 90
Mounting DirectionHorizontal And Vertical Freedom
Primary Side Suitable Pressure (MPa)1.0 or less
Suitable fluidHot water / tap water
Withstand Voltage Test Pressure (MPa)1.75 in Water Pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan