Beli Reactor Motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  2. SEKAI Desk Fan (Kipas Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    SEKAI Desk Fan (Kipas Angin)
    Deskripsi:
    Kipas Angin SEKAI DFN 601 adalah produk kipas angin Meja dengan ukuran 6inch di desain secara esklusif dengan pengatur 2 kecepatan . Hembusan angin kencang karena motor/mesin di optimalkan dengan mengunakan 100% bahan tembaga sehingga menghemat daya listrik. - Kipas Angin Meja / Deskfan - Ukuran 6inch - 2 Pengatur Kecepatan - Hembusan Angin Kencang - Hemat Listrik - Tidak Berisik - Dilengkapi Sekring Pengaman
  3. TOTAL Cordless Chainsaw Lithium Ion
    Mulai

    Rp2.299.900

    TOTAL Cordless Chainsaw Lithium Ion
    atribut:
    • Voltage (V): 20
    • Chain Speed (m/s): 7.7
    • Bar Length (inch): 12
    • Maximum Power (W): 720
  4. Fuji Electric LV Inverter FRENIC-HVAC (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp9.999.900

  5. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  6. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp39.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  7. Standard Pen AE-7 (Pulpen / Bolpoin)
    Rating:
    100% of 100
    (52)
    Mulai

    Rp1.900

  8. Ika Laboratories Shaker Orbital
    Mulai

    Rp16.999.900

    Ika Laboratories Shaker Orbital
    Deskripsi:
    VORTEX 3 Vortex shaker suitable for short-time operation (touch function), activated by pressing shaker attachment or continuous operation.Shaking movement: orbitalOrbital diameter: 4 mmInfinitely adjustable speed range: 500 - 2.500 rpmScope of deliveryVORTEX 3VG 3.1 Standard attachment
    atribut:
    • Voltage (V): 200 - 240 / 115 / 100
    • Touch Function: yes
    • Type of Movement: orbital
    • Permissible Relative Humidity: 0.8
    • Working with Microtiter Plates: yes
    • Speed Range (rpm): 0 - 2500
    • Dimensions (WxHxD) (mm): 127x136x149
    • Frequency (Hz): 50/60
    • Input Power (W): 60
    • Minimum Speed (rpm): 500 (Adjustable)
    • Motor Rating Input (W): 58
    • Motor Rating Output (W): 10
    • Number of Microtiter Plates: 1
    • Operating Mode: continuous operation
    • Permissible Ambient Temperature (°C): 5-40
    • Permissible Shaking Weight (kg): 0.4 (incl. Attachment)
    • Permissible on Time: 1
    • Shaking Stroke (mm): 4
    • Speed Display: none
    • Weight (kg): 4.5
  9. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  10. Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)
    Mulai

    Rp35.999.900

    Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)
    atribut:
    • Phase: 3
    • Frequency (Hz): 50/60
  11. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  12. Kennedy Engine Crane Folding Mobile (Derek Otomotif)
    Mulai

    Rp44.999.900

    Kennedy Engine Crane Folding Mobile (Derek Otomotif)
    Deskripsi:
    Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)
    atribut:
    • Maximum Lifting Height at Maximum Jib Extension: 2004mm
    • Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
    • Product Number: FMC001
    • Weight Each: 91kg
    • Maximum Lifting Height at Maximum Jib Extension (mm): 2004
    • Maximum Load Capacity (kg): 1000
    • Maximum Width of Frame (mm): 1000
    • Overall Clearance Height (mm): 1555
    • Part Number: KEN9413670K
    • Weight Each (Kg): 91
  13. Yamato Autoclave (Alat Sterilisasi Uap)
    Mulai

    Rp319.999.900

    Yamato Autoclave (Alat Sterilisasi Uap)
    atribut:
    • Maximum Working Pressure (MPa): 0.255
    • Timer: 0 or 1 min. to 99 hrs 59 min. / 1 min.
    • Ambient Temperature (°C): 5 - 35
    • Cooling fan: Axial fan motor
    • Exhaust valve: One exhaust valve and one slow release valve
    • Lid: Manual upward opening with an interlock for safety
    • Operating Temperature Range (°C): 45 - 135, 45 - 80 (Preheating Temperature); 45 - 60 (Heat-retention Process); 65 - 100 (Solution Process); 105 - 135 (Sterilization)
    • Power Source: AC200~240V Single phase
    • System: Automatic high-pressure steam sterilization
    • Temperature Controller: PID control by microprocessor
  14. Supreme Dry Car Battery MF (Aki Mobil Kering)
    Mulai

    Rp1.099.900

    Supreme Dry Car Battery MF (Aki Mobil Kering)
    Deskripsi:
    1. Hidrometer.· Pada muatan penuh, berat jenis elektrolit adalah 1,28 sedangkan pada muatan 50% dianggap sebagai kondisi yang dapat diservis minimum, berat jenis biasanya 1,22, dalam situasi tertentu. Ketika berat jenis turun menjadi 1,10. Baterai terisi penuh.2. Tutup ganda dengan struktur labirin.· Cegah kehilangan elektrolit dengan mengumpulkan dan mengembalikan cairan ke reservoir.· Ventilasi memungkinkan baterai ""bernafas"" selama perubahan suhu dan pengisian daya.3. Penahan Api.· Sistem keamanan.· Mencegah ledakan dari percikan dari luar.· Meminimalkan kebocoran asam.· Mencegah masuknya debu.4. Tempa timbal-Kalsium Grids.· Menawarkan kekuatan yang cukup besar.· Tahan terhadap korosi jaringan.· Tahan over-charge.· Penggunaan gas dan air minimal.· Kurang self-discharge.· Tahan pelarian termal.- Diamond Mesh-meningkatkan konduktivitas.- Central lug-meningkatkan karakteristik pengumpulan listrik.- Bahan aktif kepadatan tinggi dengan aditif khusus - kinerja awal yang tinggi.5. Tutup ganda.· Mencegah kontaminasi dan juga menambah kekuatan dan kekakuan.· Sertakan arester api permanen untuk mencegah ledakan yang tidak disengaja dari percikan api atau api eksternal.· Memiliki hidrometer built-in untuk pemeriksaan lebih cepat.6. Tali Pelat Cast-on Terpusat.· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.· Mengurangi gerakan aksi tuas akibat guncangan jalan.7. Kotak Polipropilena.· Desain yang diperkuat secara tepat disesuaikan untuk mendukung elemen baterai.· Bahan sangat kuat, tahan lama dan tahan terhadap goncangan dan getaran dari jalan.8. Pemisah Amplop Resistensi Rendah.· Enkapsulasi pelat negatif.· Meningkatkan daya tahan getaran.· Mencegah ""treeing"" dan korslet internal antara pelat positif dan negatif.Panas-mencair.- Meningkatkan karakteristik anti-getaran.Pegangan lipat bawah yang ergonomis dan mudah dibawa.- Terminal penempaan dingin - Kekuatan tinggi dari struktur halus dan mencegah kebocoran.Tissue Khusus NST untuk Plat Positif.- Mencegah bahan aktif.- Penumpahan dari sering.- Pengisian dan pemakaian.REG Rolled Expanded High Tin Grid.- Membuat batas sub butir.- Yang memberikan rentang hidup lebih lama terhadap korosi.- Pegangan lipat yang mudah dibawa dan ergonomis."
Daftar Harga Reactor Motor Terbaru October 2026
Fuji Electric LV Inverter Spare Part - DC Reactor (Trafo Inverter)Rp12.999.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
OMRON AC Servo System 1S Series (Servo AC)Rp939.900
SEKAI Desk Fan (Kipas Angin)Rp119.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
TOTAL Cordless Chainsaw Lithium IonRp2.299.900
Fuji Electric LV Inverter FRENIC-HVAC (Inverter Drive Kecepatan Variabel)Rp9.999.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
METABO Magnetic Drill (Mesin Bor Magnet)Rp39.999.900
Standard Pen AE-7 (Pulpen / Bolpoin)Rp1.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)