Beli Range Finder Hunting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bushnell Laser Range Finder (Meteran Laser)atribut:
- Laser Class: 1 class (eye safe)
- Magnification (x): 6
- SNDWAY Laser Rangefinder Monocular Golf Hunting (Meteran Laser)Deskripsi:Meteran laser spesialis untuk kebutuhan Golf.Dapat mengkalkulasi trajectory golf, mengukur jarak ke flag, sudut, dan fitur lainnya.atribut:
- Body: IP54
- Mileseey Golf Laser Rangefinder (Meteran Laser)Deskripsi:-Legal for Tournament Play with Slope On/OffMileseey golf laser rangefinder devices with Golf slope ON/OFF, eligible for Golf Tournament; Accuracy 0.55yd, 6X Magnification, 7 degree field angle, Pin-Seeking and Flagpole-Locking Vibration, Outdoor Laser Rangefinder Hunting Watching Climbing, Speed Measuring:18~300km/h- Flagpole locking and VibrationFlag Acquisition with Pulse Vibration Technology: provides the golfer a short vibrating to verify the laser rangefinder has locked on the flag and give you the right distance. The flagpole locking function support a distance up to 250yards (Flagpole only), continuous scan and flagpole lock function.- RELIABLE ACCURACY & VIEW CLEARMILESEEY range finder golf Accuracy can reach up to: 0.5M/0.55yard(other rangefinders can only reach to 1yard), measures up to 600m/660yard, 6X magnification, Eyepiece with adjustable Focal length and diopter 5D-You can observe directly without eyeglass within 500 degrees of myopia or within and 7 degree field angle with coated lens with fully muti-coated can give you more clearer and accurate measurement, perfect for golfer.- Premium Design & LIGHTWEIGHTWrapped with non-slip environmental friendly soft rubber gives you thoughtful and comfortable user experience; Compact design and pocket size, Lightweight is suitable for carrying while playing golf, hunting and doing outdoor activities with a premium carrying pouch with hook; EASY TO USE: mode button to switch the mode(Golf slope ON/OFF/Scan/Speed) and measurement button to measure to get the data accordingly.- SAFETY& SUPPORTMileseey laser golf rangefinder is a Class 1 laser and eye safety certificated with FDA(CFR21)
- Mileseey Laser Rangefinder (Meteran Laser)Deskripsi:- Mileseey is a leading manufacturer of laser measurement technology for 10 years, we have more than 20 international patents and cooperate with world famous brand and serve millions of customers in more than 20 countires.- Measuring range: 40M,60M,80M and 100M as optional, accuracy of ±(2.0mm+5x10-5D), laser level as class II, 630-670nm.- Smart and User friendly operation: intelligent backaglight, mute function , data memory of 20 measurements,auto laser off for 30s, Auto instrustment off for 180s.- Multiple function: single measurement, continuous measurement, area measurement,volume measurement, pythagorean etc.- Wide application: ideal for home, construction and industries, especially in large areas such as rooms,apartments, buildings, real estates, factories, warehouses etc.
Daftar Harga Range Finder Hunting Terbaru April 2026
| Bushnell Laser Range Finder (Meteran Laser) | Rp9.199.900 |
| SNDWAY Laser Rangefinder Monocular Golf Hunting (Meteran Laser) | Rp1.399.900 |
| Mileseey Golf Laser Rangefinder (Meteran Laser) | Rp1.799.900 |
| Mileseey Laser Rangefinder (Meteran Laser) | Rp479.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































/67P111767223-1.jpg)
/1zP106780071-1.jpg)
/hmP111305634-1.jpg)
/l3P111305759-1.jpg)